Item Comparison: TYD3CPG6, TY3CPG6

Item

TYD3CPG6 - 3" Plastic Wire Duct CVR - Ty-Duct

TYD3CPG6
3" Plastic Wire Duct CVR

$4.92 Foot

$295.20 (60 Feet)

QTY:
Feet
Add
TY3CPG6 - 3" Gry Duct CVR - Ty-Duct

TY3CPG6
3" Gry Duct CVR

$0.00 Each

$0.00 (120 Each)

Call nearest store for Item Price
Nacogdoches 18 0
All Stores 660 1
Vendor Ty-Duct Ty-Duct
Catalog Number TYD3CPG6 TY3CPG6
Manufacturer Number TYD3CPG6 TY3CPG6
Category Raceways, Strips, & Powerpoles - Wiring Duct & Accessories Raceways, Strips, & Powerpoles - Wiring Duct & Accessories
Classification Wire Duct and Covers Wire Duct and Covers
UNSPSC 39131712 - Wiring duct 39131713 - Wiring duct fitting and accessories
UPC/EAN/GTIN 00786210089492 00786210960180
Weight per package 0.208 (lbs/each) 0.203 (lbs/each)
Description TYD3CPG6 3" Plastic Wire Duct CVR
Plastic Wiring Duct Cover, 3 Inches, Gray
TY3CPG6 3" Gry Duct CVR
Wiring Duct Cover 3 Inch Wide Rigid PVC Gray
Minimum Order QTY 6 Units 1 Unit
Unit/Foot $4.92 (Foot) $0.00 (Each)
Carton/Reel $29.52 (6 Feet) $0.00 (6 Each)
Standard Packaging/Reel $295.20 (60 Feet) $0.00 (120 Each)
Material PVC Rigid PVC
Color Gray Gray 0
Depth - Ty-Duct
Length 6 ft , 1.83 m 6 in
Width 3 in , 76.2 mm 78217252063
Description 3" PLASTIC WIRE DUCT CVR 3" GRY DUCT CVR
extra long description ABB TYD3CPG6 3 GRAY DUCT COVER TB TY3CPG6 3 GRAY DUCT COVER
Long Description Plastic Wiring Duct Cover, 3 Inches, Gray Wiring Duct Cover 3 Inch Wide Rigid PVC Gray
Product Type 3 Gray Duct Cover 3 Gray Duct Cover
Bundle Diameter - Ty-Duct
Brand Ty-Duct Ty-Duct
Manufacturers Part Number TYD3CPG6 TY3CPG6
Category Description WIRE DUCT AND COVERS WIRE DUCT AND COVERS
Type Duct Cover CAP FITTING, 304/304L STAINLESS STEEL MATERIAL; 4 INCH NOMINAL SIZE; 4 NOMINAL SIZE - DECIMAL; 4 NOMINAL SIZE - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; FORGED PROCESS; ASTM A182 MATERIAL SPECIFICATION
Manufacturer Status - Inactive
minimum qty 6 -
Status - Inactive
 
QTY:
Feet
Add
Call nearest store for Item Price

Begin Live Chat