Item Comparison: TYD3CPG6, C3LG6

Item

TYD3CPG6 - 3" Plastic Wire Duct CVR - Ty-Duct

TYD3CPG6
3" Plastic Wire Duct CVR

$4.92 Foot

$295.20 (60 Feet)

QTY:
Feet
Add
C3LG6 - 3" Wiring Duct Cover, Light Gray - Panduit

C3LG6
3" Wiring Duct Cover, Light Gray

$3.78 Foot

$453.60 (120 Feet)

QTY:
Feet
Add
Nacogdoches 18 0
All Stores 678 1,110
Vendor Ty-Duct Panduit
Catalog Number TYD3CPG6 C3LG6
Manufacturer Number TYD3CPG6 C3LG6
Category Raceways, Strips, & Powerpoles - Wiring Duct & Accessories Raceways, Strips, & Powerpoles - Wiring Duct & Accessories
Classification Wire Duct and Covers Wire Duct and Covers
UNSPSC 39131712 - Wiring duct 39131712 - Wiring duct
UPC/EAN/GTIN 00786210089492 00074983231201
Weight per package 0.208 (lbs/each) 0.17 (lbs/each)
Description TYD3CPG6 3" Plastic Wire Duct CVR
Plastic Wiring Duct Cover, 3 Inches, Gray
C3LG6 3" Wiring Duct Cover, Light Gray
The C3LG6 PVC Flush Wiring Duct Cover Features A Non-Slip, Liner to Prevent Cover Slide. Designed With The User In Mind, The Cover Is Easy to Install and Remove. The General-Purpose Lead-Free PVC Material Is Suitable For Use In Indoor Applications. Ul 94 Flame Class Of V-0 With A Ul Recognized Continuous-Use Temperature Up to 122°F (50°C). 0.37" X 3.25" (9.4 MM X 82.6 MM) and 6' (1.83 M) Long. Color Light Gray.
Minimum Order QTY 6 Units 6 Units
Unit/Foot $4.92 (Foot) $3.78 (Foot)
Carton/Reel $29.52 (6 Feet) $22.68 (6 Feet)
Standard Packaging/Reel $295.20 (60 Feet) $453.60 (120 Feet)
connection - Snap-on
Material PVC PVC
Color Gray Light Gray
Length 6 ft , 1.83 m NA
Width 3 in , 76.2 mm 3.25
Description 3" PLASTIC WIRE DUCT CVR 3" WIRING DUCT COVER, LIGHT GRAY
extra long description ABB TYD3CPG6 3 GRAY DUCT COVER PAN C3LG6 Panduct® C3LG6 Flush Duct
Long Description Plastic Wiring Duct Cover, 3 Inches, Gray The C3LG6 PVC Flush Wiring Duct Cover features a non-slip, liner to prevent cover slide. Designed with the user in mind, the cover is easy to install and remove. The general-purpose lead-free PVC material is suitable for use in indoor applications. UL 94 flame class of V-0 with a UL recognized continuous-use temperature up to 122°F (50°C). 0.37" x 3.25" (9.4 mm x 82.6 mm) and 6' (1.83 m) long. Color Light Gray.
Product Type 3 Gray Duct Cover Panduct® C3LG6 Flush Duct Cover
media - Yes
Brand Ty-Duct Panduit®
Manufacturers Part Number TYD3CPG6 C3LG6
Category Description WIRE DUCT AND COVERS WIRE DUCT AND COVERS
Type Duct Cover Flushed Duct Cover
minimum qty 6 6
Application - Cover for Wiring Duct
standard - UL Recognized; Flammability Ratings: UL94 V-0; CSA Certified; CE Compliant; RoHS Compliant
 
QTY:
Feet
Add
QTY:
Feet
Add

Begin Live Chat