Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Panduit |
Ty-Duct |
Catalog Number |
F1X2LG6 |
TYD1X2NPG6 |
Manufacturer Number |
F1X2LG6 |
TYD1X2NPG6 |
Category |
Distribution Devices -
Ducts, Raceways, Runways, Tray
|
Raceways, Strips, & Powerpoles -
Wiring Duct & Accessories
|
Classification |
Wire Duct and Covers
|
Wire Duct and Covers
|
UNSPSC |
39131712 - Wiring duct
|
39131712 - Wiring duct
|
UPC/EAN/GTIN |
00074983375110 |
00786210091938 |
Weight per package |
0.199 (lbs/each) |
0.23 (lbs/each) |
Description |
F1X2LG6 1" X 2" Slotted Wiring Duct, Light Gray
The F1X2LG6 Panduct Lead-Free PVC Narrow Slot Wiring Duct Features A Narrow Slot/Finger Design That Closely Matches The Spacing Of High-Density Components. Upper and Lower Scorelines Allow For Easy Finger/Sidewall Section Removal. Ul 94 Flame Class Of V-0 With A Ul Recognized Continuous-Use Temperature Up to 122°F (50°C). Mounting Holes Provided. Lead-Free PVC. 1" X 2" (25.4 MM X 50.8 MM) and 6' (1.83 M) Long. Cover Sold Separately. Color Light Gray.
|
TYD1X2NPG6 1X2X72" NM Narrow Slot Gray Duct
Wiring Duct Narrow Slot, 1 Inch X 2 Inches, Gray PVC
|
|
Minimum Order QTY |
6 Units |
6 Units |
Unit/Foot |
$7.48 (Foot) |
$10.14 (Foot) |
Carton/Reel |
$44.88 (6 Feet) |
$1,216.80 (120 Feet) |
Standard Packaging/Reel |
$897.60 (120 Feet) |
$1,216.80 (120 Feet) |
|
connection |
Mounting Holes |
- |
Material |
PVC |
PVC |
|
|
Depth |
- |
2 in , 50.8 mm |
Height |
2.12 |
- |
Length |
6.00 |
6 ft , 1.83 m |
Size |
1.00 x 2.00 |
- |
Width |
1.25 |
1 in , 25.4 mm |
|
Description |
1" X 2" SLOTTED WIRING DUCT, LIGHT GRAY |
1X2X72" NM NARROW SLOT GRAY DUCT |
extra long description |
PAN F1X2LG6 Panduct® F1X2LG6 Base W |
ABB TYD1X2NPG6 1X2 NARROW SLOT GRAY |
Long Description |
The F1X2LG6 Panduct Lead-Free PVC Narrow Slot Wiring Duct features a narrow slot/finger design that closely matches the spacing of high-density components. Upper and lower scorelines allow for easy finger/sidewall section removal. UL 94 flame class of V-0 with a UL recognized continuous-use temperature up to 122°F (50°C). Mounting holes provided. Lead-free PVC. 1" x 2" (25.4 mm x 50.8 mm) and 6' (1.83 m) long. Cover sold separately. Color Light Gray. |
Wiring Duct Narrow Slot, 1 Inch x 2 Inches, Gray PVC |
Product Type |
Panduct® F1X2LG6 Base Wiring Duct |
1X2 Narrow Slot Gray Duct |
|
|
Brand |
PANDUIT |
Ty-Duct |
Manufacturers Part Number |
F1X2LG6 |
TYD1X2NPG6 |
|
Category Description |
WIRE DUCT AND COVERS |
WIRE DUCT AND COVERS |
Type |
Base Wiring Duct |
Narrow Slot Duct |
|
|
Application |
Narrow slot/finger design provides more slots to fit the spacing of high-density terminal block applications |
- |
standard |
RoHS Compliant, UL Recognized, CE Compliant; CSA Approved |