Item Comparison: TYD1X1WPG6, TY1X1WPG6

Item

TYD1X1WPG6 - 1X1 Wide Slot Gray Duct - Ty-Duct

TYD1X1WPG6
1X1 Wide Slot Gray Duct

$7.14 Foot

$856.80 (120 Feet)

QTY:
Feet
Add
TY1X1WPG6 - Wiring Duct Wide Slot - Ty-Duct

TY1X1WPG6
Wiring Duct Wide Slot

$0.00 Each

$0.00 (120 Each)

Call nearest store for Item Price
Nacogdoches 0 0
All Stores 444 6
Vendor Ty-Duct Ty-Duct
Catalog Number TYD1X1WPG6 TY1X1WPG6
Manufacturer Number TYD1X1WPG6 TY1X1WPG6
Category Raceways, Strips, & Powerpoles - Wiring Duct & Accessories Raceways, Strips, & Powerpoles - Wiring Duct & Accessories
Classification Wire Duct and Covers Wire Duct and Covers
UNSPSC 39131712 - Wiring duct 39131712 - Wiring duct
UPC/EAN/GTIN 00786210089935 00786210956763
Weight per package 0.133 (lbs/each) 0.116 (lbs/each)
Description TYD1X1WPG6 1X1 Wide Slot Gray Duct
Wiring Duct, PVC Material, 72 In Length, 1.25 In Width, 1.025 In Height, Gray, 13.33 LB/100
TY1X1WPG6 Wiring Duct Wide Slot
Wiring Duct Wide Slot 1 Inch X 1 Inch Rigid PVC Gray
Minimum Order QTY 6 Units 6 Units
Unit/Foot $7.14 (Foot) $0.00 (Each)
Carton/Reel $42.84 (6 Feet) $0.00 (6 Each)
Standard Packaging/Reel $856.80 (120 Feet) $0.00 (120 Each)
Material PVC Rigid PVC
Color Gray Gray 0
Depth 1 in , 25.4 mm 1.14 in
Height 1.025 in;27.7 mm -
Length 72 in;1828.8 mm 6 in
Width 1.25 in;31.8 mm 1.25 in
Description 1X1 WIDE SLOT GRAY DUCT WIRING DUCT WIDE SLOT
extra long description ABB TYD1X1WPG6 1X1 WIDE SLOT GRAY D -
Long Description Wiring Duct, PVC Material, 72 in Length, 1.25 in Width, 1.025 in Height, Gray, 13.33 lb/100 Wiring Duct Wide Slot 1 Inch X 1 Inch Rigid PVC Gray
Product Type Wiring Duct 1X1 Wide Slot Gray Duct
Short Description 2" x 2" Wiring Duct, PVC, Gray -
Special Features - Wide fingers and slots increase rigidity and enable insertion of bundles. V-Shaped slot lead-in enables easier and faster wire installation. Rounded edges keep hands and wires free of abrasion.
Color/Finish Gray -
for use with TY1CP*6 Wiring Duct Cover -
package quantity 120 CT;6 PK -
Standards Met CE Certified;CSA Certified;UL94V Listed -
Made in USA yes -
Brand Thomas & Betts Ty-Duct
Manufacturers Part Number TYD1X1WPG6 TY1X1WPG6
Category Description WIRE DUCT AND COVERS WIRE DUCT AND COVERS
Type Wide Slot Duct Wiring Duct
minimum qty 6 6
Weight 13.33 lb/100 -
 
QTY:
Feet
Add
Call nearest store for Item Price

Begin Live Chat