Nacogdoches |
6 |
0 |
All Stores |
|
|
|
Vendor |
Ty-Duct |
Panduit |
Catalog Number |
TYD1CPG6 |
C1LG6 |
Manufacturer Number |
TYD1CPG6 |
C1LG6 |
Category |
Raceways, Strips, & Powerpoles -
Wiring Duct & Accessories
|
Raceways, Strips, & Powerpoles -
Wiring Duct & Accessories
|
Classification |
Wire Duct and Covers
|
Wire Duct and Covers
|
UNSPSC |
39131712 - Wiring duct
|
39131712 - Wiring duct
|
UPC/EAN/GTIN |
00786210089454 |
00074983230402 |
Weight per package |
0.081 (lbs/each) |
0.067 (lbs/each) |
Description |
TYD1CPG6 1" Gray Plastic Duct CVR
Wiring Duct Cover, Rigid PVC Material, 72 In Length, 1.25 In Width, 0.465 In Height, Gray, 8.13 LB/100
|
C1LG6 1" Wiring Duct Cover, Light Gray
The C1LG6 PVC Flush Wiring Duct Cover Features A Non-Slip, Liner to Prevent Cover Slide. Designed With The User In Mind, The Cover Is Easy to Install and Remove. The General-Purpose Lead-Free PVC Material Is Suitable For Use In Indoor Applications. Ul 94 Flame Class Of V-0 With A Ul Recognized Continuous-Use Temperature Up to 122°F (50°C). 0.35" X 1.25" (8.9 MM X 31.8 MM) and 6' (1.83 M) Long. Color Light Gray.
|
|
Minimum Order QTY |
6 Units |
6 Units |
Unit/Foot |
$1.99 (Foot) |
$1.60 (Foot) |
Carton/Reel |
$11.94 (6 Feet) |
$9.60 (6 Feet) |
Standard Packaging/Reel |
$119.40 (60 Feet) |
$192.00 (120 Feet) |
|
connection |
- |
Snap-on |
Material |
Rigid PVC |
PVC |
|
|
Height |
0.465 in;11.81 mm |
- |
Length |
72 in;1828.8 mm |
NA |
Width |
1.25 in;31.8 mm |
1.25 |
|
Description |
1" GRAY PLASTIC DUCT CVR |
1" WIRING DUCT COVER, LIGHT GRAY |
extra long description |
ABB TYD1CPG6 1 GRAY DUCT COVER |
PAN C1LG6 Panduct® C1LG6 Flush Duct |
Long Description |
Wiring Duct Cover, Rigid PVC Material, 72 in Length, 1.25 in Width, 0.465 in Height, Gray, 8.13 lb/100 |
The C1LG6 PVC Flush Wiring Duct Cover features a non-slip, liner to prevent cover slide. Designed with the user in mind, the cover is easy to install and remove. The general-purpose lead-free PVC material is suitable for use in indoor applications. UL 94 flame class of V-0 with a UL recognized continuous-use temperature up to 122°F (50°C). 0.35" x 1.25" (8.9 mm x 31.8 mm) and 6' (1.83 m) long. Color Light Gray. |
Product Type |
Wiring Duct Cover |
Panduct® C1LG6 Flush Duct Cover |
Short Description |
Wiring Duct Cover, Rigid PVC, Gray |
- |
|
Color/Finish |
Gray |
- |
for use with |
Wiring Duct |
- |
media |
- |
Yes |
package quantity |
60 CT;6 PK |
- |
Standards Met |
CE Certified;CSA Certified;UL94V Listed |
- |
|
|
Brand |
Thomas & Betts |
PANDUIT |
Manufacturers Part Number |
TYD1CPG6 |
C1LG6 |
|
Category Description |
WIRE DUCT AND COVERS |
WIRE DUCT AND COVERS |
Type |
Duct Cover |
Flushed Duct Cover |
|
|
|
Application |
- |
Cover for Wiring Duct |
standard |
- |
UL Recognized; Flammability Ratings: UL94 V-0; CSA Certified; CE Compliant; RoHS Compliant |