Nacogdoches |
1,900 |
1,900 |
All Stores |
|
|
|
Vendor |
Ty-Rap |
Ty-Rap |
Catalog Number |
TY528MX |
TY528MXE |
Manufacturer Number |
TY528MX |
TY528MXE |
Category |
Screws, Bolts, Staples, Wraps, -
Cable Ties & Wraps
|
Screws, Bolts, Staples, Wraps, -
Cable Ties & Wraps
|
Classification |
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
UNSPSC |
39121703 - Cable ties
|
39121703 - Cable ties
|
UPC/EAN/GTIN |
00786210805146 |
00786210805146 |
Weight per package |
0.007 (lbs/each) |
0.006 (lbs/each) |
Description |
TY528MX 14.19" Uv Rated "Ty-Rap" Cable Tie
Cable Tie, Black Polyamide (Nylon 6.6) For Temperatures Up to 105 Degrees Celsius (221 F), Weather and Ultraviolet Resistant For Indoor and Outdoor Applications, Length Of 360.68MM (14.2 Inches), Width Of 4.83MM (0.19 Inches), Tensile Strength Rating Of 222 Newtons (50 Pounds)
|
TY528MXE 14.19" Uv Rated "Ty-Rap" Cable Tie
Cable Tie, Nylon/Polyamide 6.6 Material, Black, 14.2 In Length, 0.138 In (Minimum);4.01 In (Maximum) Bundle Diameter, 0.19 In Width, Weather Resistant, Uv Resistant, 0.055 In Thickness, 50 LB/222 N Tensile Strength, +220 °F Operating Temperature, 0.006 LB
|
|
Minimum Order QTY |
100 Units |
100 Units |
Unit/Foot |
$0.37 (Each) |
$0.37 (Each) |
Carton/Reel |
$37.02 (100 Each) |
$185.10 (500 Each) |
Standard Packaging/Reel |
$185.10 (500 Each) |
$1,851.00 (5000 Each) |
|
Material |
- |
Nylon/Polyamide 6.6 |
|
Length |
14.2 |
14.2 in;360.5 mm |
Thickness |
0.05 |
0.055 in;1.4 mm |
Width |
0.19 |
0.19 in;4.82 mm |
|
Description |
14.19" UV RATED "TY-RAP" CABLE TIE |
14.19" UV RATED "TY-RAP" CABLE TIE |
extra long description |
ABB TY528MX CBL TIE 50LB 14.2PO UV |
ABB TY528MX CBL TIE 50LB 14.2PO UV |
Long Description |
Cable Tie, Black Polyamide (Nylon 6.6) for Temperatures up to 105 Degrees Celsius (221 F), Weather and Ultraviolet Resistant for Indoor and Outdoor Applications, Length of 360.68mm (14.2 Inches), Width of 4.83mm (0.19 Inches), Tensile Strength Rating of 222 Newtons (50 pounds) |
Cable Tie, Nylon/Polyamide 6.6 Material, Black, 14.2 in Length, 0.138 in (Minimum);4.01 in (Maximum) Bundle Diameter, 0.19 in Width, Weather Resistant, UV Resistant, 0.055 in Thickness, 50 lb/222 N Tensile Strength, +220 °F Operating Temperature, 0.006 lb |
Product Type |
CBL Tie 50LB 14.2PO Uv Black |
Cable Tie |
Short Description |
- |
Cable Tie, Nylon/Polyamide 6.6, Black, 14.2 in;360.5 mm |
Special Features |
Low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time |
Low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time |
|
Bundle Diameter |
- |
0.138 in (Minimum);3.5 mm (Minimum);4.01 in (Maximum);102 mm (Maximum) |
Maximum Operating Temperature |
- |
+105 °C;+220 °F |
package quantity |
- |
5000 PK;1000 CT |
Resistance Properties |
- |
Weather Resistant;UV Resistant |
Standards Met |
- |
UL/EN/CSA62275 Listed |
Tensile Strength |
50;222 |
50 lb/222 N |
|
Brand |
Ty-Rap |
Ty-Rap |
Manufacturers Part Number |
TY528MX |
TY528MX |
|
Category Description |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Type |
HIGH PERFORMANCE |
HIGH PERFORMANCE |
|
minimum qty |
100 |
100 |
Status |
- |
Inactive |