Nacogdoches |
6,050 |
0 |
All Stores |
|
|
|
Vendor |
Ty-Rap |
Panduit |
Catalog Number |
TY527ME |
BT4LHL |
Manufacturer Number |
TY527M |
BT4LH-L |
Category |
Screws, Bolts, Staples, Wraps, -
Cable Ties & Wraps
|
Screws, Bolts, Staples, Wraps, -
Cable Ties & Wraps
|
Classification |
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
UNSPSC |
39121703 - Cable ties
|
39121703 - Cable ties
|
UPC/EAN/GTIN |
00786210805115 |
00074983412679 |
Weight per package |
0.011 (lbs/each) |
0.6 (lbs/each) |
Description |
TY527ME 13.5" "Ty-Rap" Cable Tie
Cable Tie, Standard Style, Nylon/Polyamide 6.6 Material, Ivory, 13.4 In Length, 0.236 In (Minimum);3.54 In (Maximum) Bundle Diameter, 0.27 In Width, 0.06 In Thickness, 120 LB/530 N Tensile Strength, +185 °F Operating Temperature, 0.011 LB
|
BT4LHL 14.9" Nyln CBL Tie SS Barb LGHT-Hvy Cross Sec WHT
The BT4LH-L Dome-Top® Barb Ty, Features A Unique Patented Design With Its Round Smooth Edges. Paired With The Stainless-Steel Locking Barb, These Cable Ties Provide Consistent Performance, Reliability and Infinite Adjustability Through The Entire Bundle Range. Light-Heavy Cross Section, 14.9” (378MM) Length. Appropriate For Indoor Use, Made Of Nylon 6.6, Are Natural In Color and Come In Packages Of 50.
|
|
Minimum Order QTY |
50 Units |
1 Unit |
Unit/Foot |
$0.40 (Each) |
$1.08 (Each) |
Carton/Reel |
$200.85 (500 Each) |
$53.91 (50 Each) |
Standard Packaging/Reel |
$4,017.00 (10000 Each) |
$539.10 (500 Each) |
|
Material |
Nylon/Polyamide 6.6 |
- |
|
Color |
Ivory |
- |
Style |
Standard |
- |
|
Length |
13.4 in;340 mm |
14.9 |
Thickness |
0.06 in;1.65 mm |
0.07 |
Width |
0.27 in;7.0 mm |
- |
|
Description |
13.5" "TY-RAP" CABLE TIE |
14.9" NYLN CBL TIE SS BARB LGHT-HVY CROSS SEC WHT |
extra long description |
ABB TY527M CABLE TIE 120LB 13 IN NA |
PAN BT4LH-L Dome-Top® BT4LH-L Barb |
Long Description |
Cable Tie, Standard Style, Nylon/Polyamide 6.6 Material, Ivory, 13.4 in Length, 0.236 in (Minimum);3.54 in (Maximum) Bundle Diameter, 0.27 in Width, 0.06 in Thickness, 120 lb/530 N Tensile Strength, +185 °F Operating Temperature, 0.011 lb |
The BT4LH-L Dome-Top® barb ty, features a unique patented design with its round smooth edges. Paired with the stainless-steel locking barb, these cable ties provide consistent performance, reliability and infinite adjustability through the entire bundle range. Light-Heavy cross section, 14.9” (378mm) length. Appropriate for Indoor use, made of Nylon 6.6, are natural in color and come in packages of 50. |
Product Type |
Cable Tie |
Dome-Top® BT4LH-L Barb Tie, PA6.6, 14.9"L, 120LB, PK50 |
Short Description |
Cable Tie, Nylon/Polyamide 6.6, Ivory, 13.4 in;340 mm |
- |
Special Features |
Low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time |
Indoor |
|
Bundle Diameter |
0.236 in (Minimum);6 mm (Minimum);3.54 in (Maximum);90 mm (Maximum) |
- |
Maximum Operating Temperature |
+85 °C;+185 °F |
- |
media |
- |
Yes |
package quantity |
10000 PK;500 CT |
- |
Standards Met |
UL/EN/CSA62275 Listed |
- |
Tensile Strength |
120 lb/530 N |
120 |
|
Brand |
Ty-Rap |
PANDUIT |
Manufacturers Part Number |
TY527M |
BT4LH-L |
|
Category Description |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Type |
HIGH PERFORMANCE |
Cable Tie |
|
minimum qty |
50 |
- |
Status |
Inactive |
- |
|
|
standard |
UL E49405 |
89/60111 (E3), 11130200, QPL-AS23190, RoHS Compliant;UL 62275 (File E56854), CSA-C22.2 No. 62275 (File 31212), Cert 05968/C0, BV File ACE 14/601/01 Product Code: 2535H |