Nacogdoches |
2,300 |
2,300 |
All Stores |
|
|
|
Vendor |
Ty-Rap |
Ty-Rap |
Catalog Number |
TY527M |
TY527ME |
Manufacturer Number |
TY527M |
TY527M |
Category |
Screws, Bolts, Staples, Wraps, -
Cable Ties & Wraps
|
Screws, Bolts, Staples, Wraps, -
Cable Ties & Wraps
|
Classification |
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
UNSPSC |
39121703 - Cable ties
|
39121703 - Cable ties
|
UPC/EAN/GTIN |
00786210805115 |
00786210805115 |
Weight per package |
0.014 (lbs/each) |
0.011 (lbs/each) |
Description |
TY527M 13.5" "Ty-Rap" Cable Tie
High Performance Cable Tie, Natural Color Nylon 6.6, Length Of 343MM (13.5 Inches) For Bundle Diameter Up to 102MM (4.02 Inches), Width Of 6.9MM (0.27 Inch), Tensile Strength Rating Of 534 Newtons (120 Pounds), Operating Temperature Of -60 Degrees Celsius (-76 F) to 85 Degrees Celsius (185 F), 50 Pack
|
TY527ME 13.5" "Ty-Rap" Cable Tie
Cable Tie, Standard Style, Nylon/Polyamide 6.6 Material, Ivory, 13.4 In Length, 0.236 In (Minimum);3.54 In (Maximum) Bundle Diameter, 0.27 In Width, 0.06 In Thickness, 120 LB/530 N Tensile Strength, +185 °F Operating Temperature, 0.011 LB
|
|
Minimum Order QTY |
1 Unit |
50 Units |
Unit/Foot |
$0.40 (Each) |
$0.40 (Each) |
Carton/Reel |
$200.85 (500 Each) |
$200.85 (500 Each) |
Standard Packaging/Reel |
$200.85 (500 Each) |
$4,017.00 (10000 Each) |
|
Material |
- |
Nylon/Polyamide 6.6 |
|
Color |
- |
Ivory |
Style |
- |
Standard |
|
Length |
13.5 |
13.4 in;340 mm |
Thickness |
0.06 |
0.06 in;1.65 mm |
Width |
0.27 |
0.27 in;7.0 mm |
|
Description |
13.5" "TY-RAP" CABLE TIE |
13.5" "TY-RAP" CABLE TIE |
extra long description |
ABB TY527M CABLE TIE 120LB 13 IN NA |
ABB TY527M CABLE TIE 120LB 13 IN NA |
Long Description |
High Performance Cable Tie, Natural Color Nylon 6.6, Length of 343mm (13.5 Inches) for Bundle Diameter up to 102mm (4.02 Inches), Width of 6.9mm (0.27 Inch), Tensile Strength Rating of 534 Newtons (120 Pounds), Operating Temperature of -60 Degrees Celsius (-76 F) to 85 Degrees Celsius (185 F), 50 Pack |
Cable Tie, Standard Style, Nylon/Polyamide 6.6 Material, Ivory, 13.4 in Length, 0.236 in (Minimum);3.54 in (Maximum) Bundle Diameter, 0.27 in Width, 0.06 in Thickness, 120 lb/530 N Tensile Strength, +185 °F Operating Temperature, 0.011 lb |
Product Type |
Cable Tie 120LB 13 In Nat Nyl 2-PC |
Cable Tie |
Short Description |
- |
Cable Tie, Nylon/Polyamide 6.6, Ivory, 13.4 in;340 mm |
Special Features |
Low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time |
Low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time |
|
Bundle Diameter |
- |
0.236 in (Minimum);6 mm (Minimum);3.54 in (Maximum);90 mm (Maximum) |
Maximum Operating Temperature |
- |
+85 °C;+185 °F |
package quantity |
- |
10000 PK;500 CT |
Standards Met |
- |
UL/EN/CSA62275 Listed |
Tensile Strength |
120;534 |
120 lb/530 N |
|
Brand |
Ty-Rap |
Ty-Rap |
Manufacturers Part Number |
TY527M |
TY527M |
|
Category Description |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Type |
HIGH PERFORMANCE |
HIGH PERFORMANCE |
|
minimum qty |
- |
50 |
Status |
- |
Inactive |
|
|
standard |
UL E49405 |
UL E49405 |