Nacogdoches |
5,950 |
0 |
All Stores |
|
|
|
Vendor |
Ty-Rap |
Panduit |
Catalog Number |
TY527M |
BT4LHL |
Manufacturer Number |
TY527M |
BT4LH-L |
Category |
Screws, Bolts, Staples, Wraps, -
Cable Ties & Wraps
|
Screws, Bolts, Staples, Wraps, -
Cable Ties & Wraps
|
Classification |
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
UNSPSC |
39121703 - Cable ties
|
39121703 - Cable ties
|
UPC/EAN/GTIN |
00786210805115 |
00074983412679 |
Weight per package |
0.014 (lbs/each) |
0.6 (lbs/each) |
Description |
TY527M 13.5" "Ty-Rap" Cable Tie
High Performance Cable Tie, Natural Color Nylon 6.6, Length Of 343MM (13.5 Inches) For Bundle Diameter Up to 102MM (4.02 Inches), Width Of 6.9MM (0.27 Inch), Tensile Strength Rating Of 534 Newtons (120 Pounds), Operating Temperature Of -60 Degrees Celsius (-76 F) to 85 Degrees Celsius (185 F), 50 Pack
|
BT4LHL 14.9" Nyln CBL Tie SS Barb LGHT-Hvy Cross Sec WHT
The BT4LH-L Dome-Top® Barb Ty, Features A Unique Patented Design With Its Round Smooth Edges. Paired With The Stainless-Steel Locking Barb, These Cable Ties Provide Consistent Performance, Reliability and Infinite Adjustability Through The Entire Bundle Range. Light-Heavy Cross Section, 14.9” (378MM) Length. Appropriate For Indoor Use, Made Of Nylon 6.6, Are Natural In Color and Come In Packages Of 50.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.40 (Each) |
$0.57 (Each) |
Carton/Reel |
$200.85 (500 Each) |
$28.62 (50 Each) |
Standard Packaging/Reel |
$200.85 (500 Each) |
$286.25 (500 Each) |
|
Length |
13.5 |
14.9 |
Thickness |
0.06 |
0.07 |
Width |
0.27 |
- |
|
Description |
13.5" "TY-RAP" CABLE TIE |
14.9" NYLN CBL TIE SS BARB LGHT-HVY CROSS SEC WHT |
extra long description |
ABB TY527M CABLE TIE 120LB 13 IN NA |
PAN BT4LH-L Dome-Top® BT4LH-L Barb |
Long Description |
High Performance Cable Tie, Natural Color Nylon 6.6, Length of 343mm (13.5 Inches) for Bundle Diameter up to 102mm (4.02 Inches), Width of 6.9mm (0.27 Inch), Tensile Strength Rating of 534 Newtons (120 Pounds), Operating Temperature of -60 Degrees Celsius (-76 F) to 85 Degrees Celsius (185 F), 50 Pack |
The BT4LH-L Dome-Top® barb ty, features a unique patented design with its round smooth edges. Paired with the stainless-steel locking barb, these cable ties provide consistent performance, reliability and infinite adjustability through the entire bundle range. Light-Heavy cross section, 14.9” (378mm) length. Appropriate for Indoor use, made of Nylon 6.6, are natural in color and come in packages of 50. |
Product Type |
Cable Tie 120LB 13 In Nat Nyl 2-PC |
Dome-Top® BT4LH-L Barb Tie, PA6.6, 14.9"L, 120LB, PK50 |
Special Features |
Low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time |
Indoor |
|
media |
- |
Yes |
Tensile Strength |
120;534 |
120 |
|
Brand |
Ty-Rap |
PANDUIT |
Manufacturers Part Number |
TY527M |
BT4LH-L |
|
Category Description |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Type |
HIGH PERFORMANCE |
Cable Tie |
|
standard |
UL E49405 |
89/60111 (E3), 11130200, QPL-AS23190, RoHS Compliant;UL 62275 (File E56854), CSA-C22.2 No. 62275 (File 31212), Cert 05968/C0, BV File ACE 14/601/01 Product Code: 2535H |