Nacogdoches |
159,400 |
0 |
All Stores |
|
|
|
Vendor |
Ty-Rap |
3M |
Catalog Number |
TY526MXE |
CT11BK50C |
Manufacturer Number |
TY526MX |
7000058850 |
Category |
Screws, Bolts, Staples, Wraps, -
Cable Ties & Wraps
|
Enhanced Commodity Codes -
Tools & Testers
|
Classification |
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
Wire Lube, Markers, & Ties
|
UNSPSC |
39121703 - Cable ties
|
32000000 - Electronic Components and Supplies
|
UPC/EAN/GTIN |
00786210839363 |
00051128593004 |
Weight per package |
0.004 (lbs/each) |
0.0004 (lbs/each) |
Description |
TY526MXE 11" "Ty-Rap" Cable Tie
Cable Tie, Standard Style, Nylon/Polyamide 6.6 Material, Black, 11.08 In Length, 0.08 In (Minimum);3.0 In (Maximum) Bundle Diameter, 0.14 In Width, Weather Resistant, Uv Resistant, 0.05 In Thickness, 30 LB/135 N Tensile Strength, +220 °F Operating Temperature, 0.004 LB
|
CT11BK50C Cable Tie CT11BK50-C, 10/Case
Cable Tie, 3 In;76.2 MM Bundle Diameter, Black, 11.1 In;282 MM Length, Made In Usa, Nylon 6/6 Material, +185°F;+85°C Maximum Operating Temperature, -40°C;-40°F Minimum Operating Temperature, 100 BG Package Quantity, Uv Resistant;Weather Resistant Resistance Properties, Culus Listed;Rohs Compliant;Ul Listed 181B-C;Ul Listed Type 21/Type 21S;Ul Standard 62275;Ul. File # E116841, Self-Adhesive Style, 22.68 KG;220 NM;50 LB Tensile Strength, 0.05 In;1.3 MM Thickness, 0.18 In;4.6 MM Width
|
|
Minimum Order QTY |
100 Units |
100 Units |
Unit/Foot |
$0.30 (Each) |
$0.10 (Each) |
Carton/Reel |
$302.80 (1000 Each) |
$97.50 (1000 Each) |
Standard Packaging/Reel |
$3,027.99 (10000 Each) |
$97.50 (1000 Each) |
|
Material |
Nylon/Polyamide 6.6 |
Nylon 6/6 |
|
Color |
Black |
Black |
Style |
Standard |
Self-Adhesive |
|
Length |
11.08 in;284.4 mm |
11.1 in;282 mm |
Thickness |
0.05 in;1.31 mm |
0.05 in;1.3 mm |
Width |
0.14 in;3.71 mm |
0.18 in;4.6 mm |
|
Description |
11" "TY-RAP" CABLE TIE |
CABLE TIE CT11BK50-C, 10/CASE |
extra long description |
ABB TY526MX CBL TIE 30LB 11.1PO UV |
3M 7000058850 3M™ Standard Nylon Ca |
Features |
- |
3M(TM) Cable Ties are molded from 6/6 nylon and are available in a variety of sizes and styles, including weather resistant black for outdoor use. |
Long Description |
Cable Tie, Standard Style, Nylon/Polyamide 6.6 Material, Black, 11.08 in Length, 0.08 in (Minimum);3.0 in (Maximum) Bundle Diameter, 0.14 in Width, Weather Resistant, UV Resistant, 0.05 in Thickness, 30 lb/135 N Tensile Strength, +220 °F Operating Temperature, 0.004 lb |
Cable Tie, 3 in;76.2 mm Bundle Diameter, Black, 11.1 in;282 mm Length, Made in USA, Nylon 6/6 Material, +185°F;+85°C Maximum Operating Temperature, -40°C;-40°F Minimum Operating Temperature, 100 BG Package Quantity, UV Resistant;Weather Resistant Resistance Properties, cULus Listed;RoHS Compliant;UL Listed 181B-C;UL Listed TYPE 21/TYPE 21S;UL Standard 62275;UL. File # E116841, Self-Adhesive Style, 22.68 kg;220 Nm;50 lb Tensile Strength, 0.05 in;1.3 mm Thickness, 0.18 in;4.6 mm Width |
Product Type |
Cable Tie |
Cable Tie |
Short Description |
Cable Tie, Nylon/Polyamide 6.6, Black, 11.08 in;284.4 mm |
Cable Tie, Nylon 6/6, Black, Weather and UV Resistant, 3 in L, 100 BG |
Special Features |
Low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time |
- |
|
Bundle Diameter |
0.08 in (Minimum);2 mm (Minimum);3.0 in (Maximum);76 mm (Maximum) |
3 in;76.2 mm |
for use with |
- |
Air Handling Space;Outdoor |
Maximum Operating Temperature |
+105 °C;+220 °F |
+85°C;+185°F |
Minimum Operating Temperature |
- |
-40°C;-40°F |
package quantity |
10000 PK;1000 CT |
100 BG |
Resistance Properties |
Weather Resistant;UV Resistant |
Weather Resistant;UV Resistant |
Standards Met |
UL/EN/CSA62275 Listed |
UL Listed TYPE 21/TYPE 21S;UL Standard 62275;UL. File # E116841;UL Listed 181B-C;RoHS Compliant;cULus Listed |
Tensile Strength |
30 lb/135 N |
50 lb;220 Nm;22.68 kg |
|
|
Brand |
Ty-Rap |
Minnesota Mining (3M) |
Manufacturers Part Number |
TY526MX |
CT11BK50C |
|
Category Description |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
WIRE LUBE, MARKERS, & TIES |
Type |
HIGH PERFORMANCE |
General Use |
|
Manufacturer Status |
- |
Inactive |
minimum qty |
100 |
100 |
|
|
Application |
- |
General Use |