Nacogdoches |
110,200 |
0 |
All Stores |
|
|
|
Vendor |
Ty-Rap |
Panduit |
Catalog Number |
TY526MXE |
BT3IC0 |
Manufacturer Number |
TY526MX |
BT3IC0 |
Category |
Screws, Bolts, Staples, Wraps, -
Cable Ties & Wraps
|
Screws, Bolts, Staples, Wraps, -
Cable Ties & Wraps
|
Classification |
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
UNSPSC |
39121703 - Cable ties
|
39121703 - Cable ties
|
UPC/EAN/GTIN |
00786210839363 |
00074983413676 |
Weight per package |
0.004 (lbs/each) |
0.385 (lbs/each) |
Description |
TY526MXE 11" "Ty-Rap" Cable Tie
Cable Tie, Standard Style, Nylon/Polyamide 6.6 Material, Black, 11.08 In Length, 0.08 In (Minimum);3.0 In (Maximum) Bundle Diameter, 0.14 In Width, Weather Resistant, Uv Resistant, 0.05 In Thickness, 30 LB/135 N Tensile Strength, +220 °F Operating Temperature, 0.004 LB
|
BT3IC0 11.3" Nyln CBL Tie SS Barb Int Cross Sec BLCK
Cable Tie, Nylon 6.6 Material, Black, 11.3 In Length, 3 In Bundle Diameter, 0.141 In Width, Weather Resistant, 0.05 In Thickness, 40 LB Tensile Strength, -76 °F Operating Temperature, +185 °F Operating Temperature, 0.38 LB
|
|
Minimum Order QTY |
100 Units |
1 Unit |
Unit/Foot |
$0.30 (Each) |
$0.63 (Each) |
Carton/Reel |
$302.80 (1000 Each) |
$63.47 (100 Each) |
Standard Packaging/Reel |
$3,027.99 (10000 Each) |
$634.70 (1000 Each) |
|
Material |
Nylon/Polyamide 6.6 |
Nylon 6.6 |
|
Color |
Black |
- |
Style |
Standard |
- |
|
Length |
11.08 in;284.4 mm |
11.3 |
Thickness |
0.05 in;1.31 mm |
0.05 in;1.2 mm |
Width |
0.14 in;3.71 mm |
- |
|
Description |
11" "TY-RAP" CABLE TIE |
11.3" NYLN CBL TIE SS BARB INT CROSS SEC BLCK |
extra long description |
ABB TY526MX CBL TIE 30LB 11.1PO UV |
PAN BT3I-C0 Dome-Top® BT3I-C0 Barb |
Features |
- |
Dome-Top(R) barb ty cable tie, intermediate cross section, 11.3 (287mm) length, weather resistant nylon 6.6, black, standard package. |
Long Description |
Cable Tie, Standard Style, Nylon/Polyamide 6.6 Material, Black, 11.08 in Length, 0.08 in (Minimum);3.0 in (Maximum) Bundle Diameter, 0.14 in Width, Weather Resistant, UV Resistant, 0.05 in Thickness, 30 lb/135 N Tensile Strength, +220 °F Operating Temperature, 0.004 lb |
Cable Tie, Nylon 6.6 Material, Black, 11.3 in Length, 3 in Bundle Diameter, 0.141 in Width, Weather Resistant, 0.05 in Thickness, 40 lb Tensile Strength, -76 °F Operating Temperature, +185 °F Operating Temperature, 0.38 lb |
Product Type |
Cable Tie |
Cable Tie |
Short Description |
Cable Tie, Nylon/Polyamide 6.6, Black, 11.08 in;284.4 mm |
Cable Tie, Nylon 6.6, Black, 11.3 in |
Special Features |
Low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time |
Indoor/Outdoor |
|
Bundle Diameter |
0.08 in (Minimum);2 mm (Minimum);3.0 in (Maximum);76 mm (Maximum) |
- |
Maximum Operating Temperature |
+105 °C;+220 °F |
+185 °F;+85 °C |
media |
- |
Yes |
Minimum Operating Temperature |
- |
-76 °F;-60 °C |
package quantity |
10000 PK;1000 CT |
1000 CT;100 PK |
Resistance Properties |
Weather Resistant;UV Resistant |
Weather Resistant |
Standards Met |
UL/EN/CSA62275 Listed |
UL Listed (File #E136577);UL Listed;RoHS Compliant;CE Certified;UL Listed;RoHS Compliant;Rated for AH-2 Plenum |
Tensile Strength |
30 lb/135 N |
40 lb |
|
Brand |
Ty-Rap |
PANDUIT |
Manufacturers Part Number |
TY526MX |
BT3I-C0 |
|
Category Description |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Type |
HIGH PERFORMANCE |
Cable Tie |
|
|
|
standard |
- |
UL 62275 (File E56854), CSA-C22.2 No. 62275, 11130200, NRC 10CFR50, QPL-AS23190, CSA Certified, RoHS Compliant |