Nacogdoches |
3,400 |
3,400 |
All Stores |
|
|
|
Vendor |
Ty-Rap |
Ty-Rap |
Catalog Number |
TY526MX |
TY526MXE |
Manufacturer Number |
TY526MX |
TY526MX |
Category |
Screws, Bolts, Staples, Wraps, -
Cable Ties & Wraps
|
Screws, Bolts, Staples, Wraps, -
Cable Ties & Wraps
|
Classification |
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
UNSPSC |
39121703 - Cable ties
|
39121703 - Cable ties
|
UPC/EAN/GTIN |
00786210839363 |
00786210839363 |
Weight per package |
0.0025 (lbs/each) |
0.004 (lbs/each) |
Description |
TY526MX 11" "Ty-Rap" Cable Tie
Cable Tie, Black Polyamide (Nylon 6.6) For Temperatures Up to 105 Degrees Celsius (221 F), Weather and Ultra-Violet Resistant For Indoor and Outdoor Applications, Length Of 281.94MM (11.1 Inches), Width Of 3.6MM (0.14 Inches), Tensile Strength Rating Of 133.4 Newtons (30 Pounds), 100
|
TY526MXE 11" "Ty-Rap" Cable Tie
Cable Tie, Standard Style, Nylon/Polyamide 6.6 Material, Black, 11.08 In Length, 0.08 In (Minimum);3.0 In (Maximum) Bundle Diameter, 0.14 In Width, Weather Resistant, Uv Resistant, 0.05 In Thickness, 30 LB/135 N Tensile Strength, +220 °F Operating Temperature, 0.004 LB
|
|
Minimum Order QTY |
1 Unit |
100 Units |
Unit/Foot |
$0.26 (Each) |
$0.26 (Each) |
Carton/Reel |
$25.84 (100 Each) |
$258.40 (1000 Each) |
Standard Packaging/Reel |
$129.20 (500 Each) |
$2,584.00 (10000 Each) |
|
Material |
- |
Nylon/Polyamide 6.6 |
|
|
Length |
10.9 |
11.08 in;284.4 mm |
Thickness |
0.04 |
0.05 in;1.31 mm |
Width |
0.14 |
0.14 in;3.71 mm |
|
Description |
11" "TY-RAP" CABLE TIE |
11" "TY-RAP" CABLE TIE |
extra long description |
ABB TY526MX CBL TIE 30LB 11.1PO UV |
ABB TY526MX CBL TIE 30LB 11.1PO UV |
Long Description |
Cable Tie, Black Polyamide (Nylon 6.6) for Temperatures up to 105 Degrees Celsius (221 F), Weather and Ultra-Violet Resistant for Indoor and Outdoor Applications, Length of 281.94mm (11.1 Inches), Width of 3.6mm (0.14 Inches), Tensile Strength Rating of 133.4 Newtons (30 pounds), 100 |
Cable Tie, Standard Style, Nylon/Polyamide 6.6 Material, Black, 11.08 in Length, 0.08 in (Minimum);3.0 in (Maximum) Bundle Diameter, 0.14 in Width, Weather Resistant, UV Resistant, 0.05 in Thickness, 30 lb/135 N Tensile Strength, +220 °F Operating Temperature, 0.004 lb |
Product Type |
CBL Tie 30LB 11.1PO Uv Black |
Cable Tie |
Short Description |
- |
Cable Tie, Nylon/Polyamide 6.6, Black, 11.08 in;284.4 mm |
Special Features |
Low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time |
Low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time |
|
Bundle Diameter |
- |
0.08 in (Minimum);2 mm (Minimum);3.0 in (Maximum);76 mm (Maximum) |
Maximum Operating Temperature |
- |
+105 °C;+220 °F |
package quantity |
- |
10000 PK;1000 CT |
Resistance Properties |
- |
Weather Resistant;UV Resistant |
Standards Met |
- |
UL/EN/CSA62275 Listed |
Tensile Strength |
29;130 |
30 lb/135 N |
|
Brand |
Ty-Rap |
Ty-Rap |
Manufacturers Part Number |
TY526MX |
TY526MX |
|
Category Description |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Type |
HIGH PERFORMANCE |
HIGH PERFORMANCE |
|
minimum qty |
- |
100 |
Status |
- |
Inactive |