Nacogdoches |
0 |
3,400 |
All Stores |
|
|
|
Vendor |
Panduit |
Ty-Rap |
Catalog Number |
BT3IC0 |
TY526MX |
Manufacturer Number |
BT3IC0 |
TY526MX |
Category |
Screws, Bolts, Staples, Wraps, -
Cable Ties & Wraps
|
Screws, Bolts, Staples, Wraps, -
Cable Ties & Wraps
|
Classification |
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
UNSPSC |
39121703 - Cable ties
|
39121703 - Cable ties
|
UPC/EAN/GTIN |
00074983413676 |
00786210839363 |
Weight per package |
0.385 (lbs/each) |
0.0025 (lbs/each) |
Description |
BT3IC0 11.3" Nyln CBL Tie SS Barb Int Cross Sec BLCK
Cable Tie, Nylon 6.6 Material, Black, 11.3 In Length, 3 In Bundle Diameter, 0.141 In Width, Weather Resistant, 0.05 In Thickness, 40 LB Tensile Strength, -76 °F Operating Temperature, +185 °F Operating Temperature, 0.38 LB
|
TY526MX 11" "Ty-Rap" Cable Tie
Cable Tie, Black Polyamide (Nylon 6.6) For Temperatures Up to 105 Degrees Celsius (221 F), Weather and Ultra-Violet Resistant For Indoor and Outdoor Applications, Length Of 281.94MM (11.1 Inches), Width Of 3.6MM (0.14 Inches), Tensile Strength Rating Of 133.4 Newtons (30 Pounds), 100
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.30 (Each) |
$0.26 (Each) |
Carton/Reel |
$29.53 (100 Each) |
$25.84 (100 Each) |
Standard Packaging/Reel |
$295.30 (1000 Each) |
$129.20 (500 Each) |
|
|
Length |
11.3 |
10.9 |
Thickness |
0.05 in;1.2 mm |
0.04 |
Width |
- |
0.14 |
|
Description |
11.3" NYLN CBL TIE SS BARB INT CROSS SEC BLCK |
11" "TY-RAP" CABLE TIE |
extra long description |
PAN BT3I-C0 Dome-Top® BT3I-C0 Barb |
ABB TY526MX CBL TIE 30LB 11.1PO UV |
Features |
Dome-Top(R) barb ty cable tie, intermediate cross section, 11.3 (287mm) length, weather resistant nylon 6.6, black, standard package. |
- |
Long Description |
Cable Tie, Nylon 6.6 Material, Black, 11.3 in Length, 3 in Bundle Diameter, 0.141 in Width, Weather Resistant, 0.05 in Thickness, 40 lb Tensile Strength, -76 °F Operating Temperature, +185 °F Operating Temperature, 0.38 lb |
Cable Tie, Black Polyamide (Nylon 6.6) for Temperatures up to 105 Degrees Celsius (221 F), Weather and Ultra-Violet Resistant for Indoor and Outdoor Applications, Length of 281.94mm (11.1 Inches), Width of 3.6mm (0.14 Inches), Tensile Strength Rating of 133.4 Newtons (30 pounds), 100 |
Product Type |
Cable Tie |
CBL Tie 30LB 11.1PO Uv Black |
Short Description |
Cable Tie, Nylon 6.6, Black, 11.3 in |
- |
Special Features |
Indoor/Outdoor |
Low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time |
|
Maximum Operating Temperature |
+185 °F;+85 °C |
- |
media |
Yes |
- |
Minimum Operating Temperature |
-76 °F;-60 °C |
- |
package quantity |
1000 CT;100 PK |
- |
Resistance Properties |
Weather Resistant |
- |
Standards Met |
UL Listed (File #E136577);UL Listed;RoHS Compliant;CE Certified;UL Listed;RoHS Compliant;Rated for AH-2 Plenum |
- |
Tensile Strength |
40 lb |
29;130 |
|
Brand |
PANDUIT |
Ty-Rap |
Manufacturers Part Number |
BT3I-C0 |
TY526MX |
|
Category Description |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Type |
Cable Tie |
HIGH PERFORMANCE |
|
|
standard |
UL 62275 (File E56854), CSA-C22.2 No. 62275, 11130200, NRC 10CFR50, QPL-AS23190, CSA Certified, RoHS Compliant |