Nacogdoches |
7,700 |
0 |
All Stores |
|
|
|
Vendor |
Ty-Rap |
3M |
Catalog Number |
TY526M |
CT11NT50C |
Manufacturer Number |
TY526M |
7000031856 |
Category |
Screws, Bolts, Staples, Wraps, -
Cable Ties & Wraps
|
Enhanced Commodity Codes -
Tools & Testers
|
Classification |
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
Wire Lube, Markers, & Ties
|
UNSPSC |
39121703 - Cable ties
|
31201523 - Cloth tape
|
UPC/EAN/GTIN |
00786210825496 |
00051128593028 |
Weight per package |
0.0025 (lbs/each) |
0.0004 (lbs/each) |
Description |
TY526M 11" "Ty-Rap" Cable Tie
Cable Tie, Natural Polyamide (Nylon 6.6) For Temperatures Up to 85 Degrees Celsius (185 F) For Indoor Applications, Length Of 281.94MM (11.10 Inches), Width Of 3.6MM (0.14 Inches), Tensile Strength Rating Of 134 Newtons (30 Pounds), Bulk
|
CT11NT50C Cable Tie CT11NT50-C, 10 Bags/Case
Cable Tie, 3 In;76.2 MM Bundle Diameter, Natural, 11.1 In;282 MM Length, Made In Usa, Nylon 6/6 Material, +185°F;+85°C Maximum Operating Temperature, -40°C;-40°F Minimum Operating Temperature, 100 BG Package Quantity, Weather Resistant Resistance Properties, Culus Listed;Rohs Compliant;Ul Listed 181B-C;Ul Listed Type 21/Type 21S;Ul Standard 62275;Ul. File # E116841, Self-Adhesive Style, 22.68 KG;220 NM;50 LB Tensile Strength, 0.05 In;1.3 MM Thickness, 0.18 In;4.6 MM Width
|
|
Minimum Order QTY |
1 Unit |
100 Units |
Unit/Foot |
$0.19 (Each) |
$0.10 (Each) |
Carton/Reel |
$18.87 (100 Each) |
$95.30 (1000 Each) |
Standard Packaging/Reel |
$94.35 (500 Each) |
$95.30 (1000 Each) |
|
|
Color |
- |
Natural |
Style |
- |
Self-Adhesive |
|
Length |
10.9 |
11.1 in;282 mm |
Thickness |
0.04 |
0.05 in;1.3 mm |
Width |
0.14 |
0.18 in;4.6 mm |
|
Description |
11" "TY-RAP" CABLE TIE |
CABLE TIE CT11NT50-C, 10 BAGS/CASE |
extra long description |
ABB TY526M CBL TIE 30LB 11.10 PO NA |
3M 7000031856 3M™ Standard Nylon Ca |
Features |
- |
3M(TM) Cable Ties are molded from 6/6 nylon and are available in a variety of sizes and styles, including weather resistant black for outdoor use. |
Long Description |
Cable Tie, Natural Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F) for Indoor Applications, Length of 281.94mm (11.10 Inches), Width of 3.6mm (0.14 Inches), Tensile Strength Rating of 134 Newtons (30 pounds), bulk |
Cable Tie, 3 in;76.2 mm Bundle Diameter, Natural, 11.1 in;282 mm Length, Made in USA, Nylon 6/6 Material, +185°F;+85°C Maximum Operating Temperature, -40°C;-40°F Minimum Operating Temperature, 100 BG Package Quantity, Weather Resistant Resistance Properties, cULus Listed;RoHS Compliant;UL Listed 181B-C;UL Listed TYPE 21/TYPE 21S;UL Standard 62275;UL. File # E116841, Self-Adhesive Style, 22.68 kg;220 Nm;50 lb Tensile Strength, 0.05 in;1.3 mm Thickness, 0.18 in;4.6 mm Width |
Product Type |
CBL Tie 30LB 11.10 Po Nat Nylon |
Cable Tie |
Short Description |
- |
Cable Tie, Nylon 6/6, Natural, Weather Resistant, 3 in L, 100 BG |
Special Features |
Low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time |
- |
|
Bundle Diameter |
- |
3 in;76.2 mm |
for use with |
- |
Air Handling Space |
Maximum Operating Temperature |
- |
+85°C;+185°F |
Minimum Operating Temperature |
- |
-40°C;-40°F |
package quantity |
- |
100 BG |
Resistance Properties |
- |
Weather Resistant |
Standards Met |
- |
UL Listed TYPE 21/TYPE 21S;UL Standard 62275;UL. File # E116841;UL Listed 181B-C;RoHS Compliant;cULus Listed |
Tensile Strength |
30;134 |
50 lb;220 Nm;22.68 kg |
|
|
Brand |
Ty-Rap |
Minnesota Mining (3M) |
Manufacturers Part Number |
TY526M |
CT11NT50C |
|
Category Description |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
WIRE LUBE, MARKERS, & TIES |
Type |
HIGH PERFORMANCE |