Nacogdoches |
7,900 |
0 |
All Stores |
|
|
|
Vendor |
Ty-Rap |
Panduit |
Catalog Number |
TY526M |
BT3IC |
Manufacturer Number |
TY526M |
BT3I-C |
Category |
Screws, Bolts, Staples, Wraps, -
Cable Ties & Wraps
|
Screws, Bolts, Staples, Wraps, -
Cable Ties & Wraps
|
Classification |
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
UNSPSC |
39121703 - Cable ties
|
39121703 - Cable ties
|
UPC/EAN/GTIN |
00786210825496 |
00074983413669 |
Weight per package |
0.0025 (lbs/each) |
0.385 (lbs/each) |
Description |
TY526M 11" "Ty-Rap" Cable Tie
Cable Tie, Natural Polyamide (Nylon 6.6) For Temperatures Up to 85 Degrees Celsius (185 F) For Indoor Applications, Length Of 281.94MM (11.10 Inches), Width Of 3.6MM (0.14 Inches), Tensile Strength Rating Of 134 Newtons (30 Pounds), Bulk
|
BT3IC 11.3" Nyln CBL Tie SS Barb Int Cross Sec WHT
The BT3I-C Dome-Top® Barb Ty, Features A Unique Patented Design With Its Round Smooth Edges. Paired With The Stainless-Steel Locking Barb, These Cable Ties Provide Consistent Performance, Reliability and Infinite Adjustability Through The Entire Bundle Range. Intermediate Cross Section, 11.3” (287MM) Length. Appropriate For Indoor Use, Made Of Nylon 6.6, Are Natural In Color and Come In Packages Of 100.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.19 (Each) |
$0.25 (Each) |
Carton/Reel |
$18.87 (100 Each) |
$25.05 (100 Each) |
Standard Packaging/Reel |
$94.35 (500 Each) |
$250.50 (1000 Each) |
|
Length |
10.9 |
11.3 |
Thickness |
0.04 |
0.05 |
Width |
0.14 |
- |
|
Description |
11" "TY-RAP" CABLE TIE |
11.3" NYLN CBL TIE SS BARB INT CROSS SEC WHT |
extra long description |
ABB TY526M CBL TIE 30LB 11.10 PO NA |
PAN BT3I-C Dome-Top® BT3I-C Barb Ti |
Long Description |
Cable Tie, Natural Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F) for Indoor Applications, Length of 281.94mm (11.10 Inches), Width of 3.6mm (0.14 Inches), Tensile Strength Rating of 134 Newtons (30 pounds), bulk |
The BT3I-C Dome-Top® barb ty, features a unique patented design with its round smooth edges. Paired with the stainless-steel locking barb, these cable ties provide consistent performance, reliability and infinite adjustability through the entire bundle range. Intermediate cross section, 11.3” (287mm) length. Appropriate for Indoor use, made of Nylon 6.6, are natural in color and come in packages of 100. |
Product Type |
CBL Tie 30LB 11.10 Po Nat Nylon |
Dome-Top® BT3I-C Barb Tie, PA6.6, 11.3"L, 40LB, PK100 |
Special Features |
Low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time |
Indoor |
|
media |
- |
Yes |
Tensile Strength |
30;134 |
40 |
|
Brand |
Ty-Rap |
PANDUIT |
Manufacturers Part Number |
TY526M |
BT3I-C |
|
Category Description |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Type |
HIGH PERFORMANCE |
Cable Tie |
|
standard |
UL E49405 |
UL 62275 (File E56854), CSA-C22.2 No. 62275, 11130200, NRC 10CFR50, QPL-AS23190, CSA Certified, RoHS Compliant |