Nacogdoches |
73,100 |
0 |
All Stores |
|
|
|
Vendor |
Ty-Rap |
3M |
Catalog Number |
TY525MXE |
CT8NT50SC |
Manufacturer Number |
TY525MX |
7000133459 |
Category |
Screws, Bolts, Staples, Wraps, -
Cable Ties & Wraps
|
Screws, Bolts, Staples, Wraps, -
Cable Ties & Wraps
|
Classification |
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
Wire Lube, Markers, & Ties
|
UNSPSC |
39121703 - Cable ties
|
39121703 - Cable ties
|
UPC/EAN/GTIN |
00786210805108 |
00051128592960 |
Weight per package |
0.003 (lbs/each) |
0.0004 (lbs/each) |
Description |
TY525MXE 7.31" Uv Rated "Ty-Rap" Cable Tie
Cable Tie, Standard Style, Nylon/Polyamide 6.6 Material, Black, 7.31 In Length, 0.138 In (Minimum);1.77 In (Maximum) Bundle Diameter, 0.184 In Width, Weather Resistant, Uv Resistant, 0.043 In Thickness, 50 LB/222 N Tensile Strength, +220 °F Operating Temperature, 0.003 LB
|
CT8NT50SC Screw Mount Cable Tie CT8NT50S-C
3M™ Screw Mount Cable Ties Allow Controlled Positioning Of Cables. The Easy-to-Use Ties Are Made With High-Quality 6/6 Nylon and Can Be Quickly Mounted to Walls and Structures With Screws, Bolts or Rivets For Added Security.
|
|
Minimum Order QTY |
100 Units |
1 Unit |
Unit/Foot |
$0.17 (Each) |
$0.21 (Each) |
Carton/Reel |
$172.20 (1000 Each) |
$212.70 (1000 Each) |
Standard Packaging/Reel |
$1,722.00 (10000 Each) |
$212.70 (1000 Each) |
|
Material |
Nylon/Polyamide 6.6 |
- |
|
Color |
Black |
- |
Style |
Standard |
- |
|
Length |
7.31 in;185.67 mm |
- |
Thickness |
0.043 in;1.09 mm |
- |
Width |
0.184 in;4.67 mm |
- |
|
Description |
7.31" UV RATED "TY-RAP" CABLE TIE |
SCREW MOUNT CABLE TIE CT8NT50S-C |
extra long description |
ABB TY525MX CABLE TIE 50LB 7.31IN U |
3M 7000133459 3M™ Screw-Mount Ties |
Features |
- |
3M™ Screw Mount Cable Ties are available in 8" and 15" lengths and 50 lb. and 120 lb. tensile strengths. They are offered in natural for indoor use and UV weather-resistant black for indoor and outdoor use (50 lb. only). UL Listed 62275 Type 21 and Plenum Rated AH-2 for use in air handling spaces. Made in the USA. |
Long Description |
Cable Tie, Standard Style, Nylon/Polyamide 6.6 Material, Black, 7.31 in Length, 0.138 in (Minimum);1.77 in (Maximum) Bundle Diameter, 0.184 in Width, Weather Resistant, UV Resistant, 0.043 in Thickness, 50 lb/222 N Tensile Strength, +220 °F Operating Temperature, 0.003 lb |
3M™ Screw Mount Cable Ties allow controlled positioning of cables. The easy-to-use ties are made with high-quality 6/6 nylon and can be quickly mounted to walls and structures with screws, bolts or rivets for added security. |
Product Type |
Cable Tie |
3M™ Screw-Mount Ties |
Short Description |
Cable Tie, Nylon/Polyamide 6.6, Black, 7.31 in;185.67 mm |
- |
Special Features |
Low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time |
- |
|
Bundle Diameter |
0.138 in (Minimum);3.5 mm (Minimum);1.77 in (Maximum);45 mm (Maximum) |
- |
Maximum Operating Temperature |
+105 °C;+220 °F |
- |
package quantity |
10000 PK;1000 CT |
- |
Resistance Properties |
Weather Resistant;UV Resistant |
- |
Standards Met |
UL/EN/CSA62275 Listed |
- |
Tensile Strength |
50 lb/222 N |
- |
|
Brand |
Ty-Rap |
3M |
Manufacturers Part Number |
TY525MX |
CT8NT50S-C |
|
Category Description |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
WIRE LUBE, MARKERS, & TIES |
Type |
HIGH PERFORMANCE |