Nacogdoches |
98,800 |
0 |
All Stores |
|
|
|
Vendor |
Ty-Rap |
3M |
Catalog Number |
TY525MXE |
CT8BK50C |
Manufacturer Number |
TY525MX |
7000031853 |
Category |
Screws, Bolts, Staples, Wraps, -
Cable Ties & Wraps
|
Enhanced Commodity Codes -
Tools & Testers
|
Classification |
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
Wire Lube, Markers, & Ties
|
UNSPSC |
39121703 - Cable ties
|
31201523 - Cloth tape
|
UPC/EAN/GTIN |
00786210805108 |
00051128592939 |
Weight per package |
0.003 (lbs/each) |
0.0002 (lbs/each) |
Description |
TY525MXE 7.31" Uv Rated "Ty-Rap" Cable Tie
Cable Tie, Standard Style, Nylon/Polyamide 6.6 Material, Black, 7.31 In Length, 0.138 In (Minimum);1.77 In (Maximum) Bundle Diameter, 0.184 In Width, Weather Resistant, Uv Resistant, 0.043 In Thickness, 50 LB/222 N Tensile Strength, +220 °F Operating Temperature, 0.003 LB
|
CT8BK50C Cable Tie CT8BK50-C, 1000/Case
Cable Tie, 1.87 In;47.5 MM Bundle Diameter, Black, 193 MM;7.6 In Length, Made In Usa, Nylon 6/6 Material, +185°F;+85°C Maximum Operating Temperature, -40°C;-40°F Minimum Operating Temperature, 100 BG Package Quantity, Uv Resistant;Weather Resistant Resistance Properties, Culus Listed;Rohs Compliant;Ul Listed 181B-C;Ul Listed Type 21/Type 21S;Ul Standard 62275;Ul. File # E116841, Self-Adhesive Style, 22.68 KG;220 NM;50 LB Tensile Strength, 0.05 In;1.3 MM Thickness, 0.18 In;4.6 MM Width
|
|
Minimum Order QTY |
100 Units |
100 Units |
Unit/Foot |
$0.17 (Each) |
$0.13 (Each) |
Carton/Reel |
$172.20 (1000 Each) |
$126.40 (1000 Each) |
Standard Packaging/Reel |
$1,722.00 (10000 Each) |
$126.40 (1000 Each) |
|
Material |
Nylon/Polyamide 6.6 |
Nylon 6/6 |
|
Color |
Black |
Black |
Style |
Standard |
Self-Adhesive |
|
Length |
7.31 in;185.67 mm |
7.6 in;193 mm |
Thickness |
0.043 in;1.09 mm |
0.05 in;1.3 mm |
Width |
0.184 in;4.67 mm |
0.18 in;4.6 mm |
|
Description |
7.31" UV RATED "TY-RAP" CABLE TIE |
CABLE TIE CT8BK50-C,1000/CASE |
extra long description |
ABB TY525MX CABLE TIE 50LB 7.31IN U |
3M 7000031853 3M™ Standard Nylon Ca |
Features |
- |
3M(TM) Cable Ties are molded from 6/6 nylon and are available in a variety of sizes and styles, including weather resistant black for outdoor use. |
Long Description |
Cable Tie, Standard Style, Nylon/Polyamide 6.6 Material, Black, 7.31 in Length, 0.138 in (Minimum);1.77 in (Maximum) Bundle Diameter, 0.184 in Width, Weather Resistant, UV Resistant, 0.043 in Thickness, 50 lb/222 N Tensile Strength, +220 °F Operating Temperature, 0.003 lb |
Cable Tie, 1.87 in;47.5 mm Bundle Diameter, Black, 193 mm;7.6 in Length, Made in USA, Nylon 6/6 Material, +185°F;+85°C Maximum Operating Temperature, -40°C;-40°F Minimum Operating Temperature, 100 BG Package Quantity, UV Resistant;Weather Resistant Resistance Properties, cULus Listed;RoHS Compliant;UL Listed 181B-C;UL Listed TYPE 21/TYPE 21S;UL Standard 62275;UL. File # E116841, Self-Adhesive Style, 22.68 kg;220 Nm;50 lb Tensile Strength, 0.05 in;1.3 mm Thickness, 0.18 in;4.6 mm Width |
Product Type |
Cable Tie |
Cable Tie |
Short Description |
Cable Tie, Nylon/Polyamide 6.6, Black, 7.31 in;185.67 mm |
Cable Tie, Nylon 6/6, Black, Weather and UV Resistant, 1.87 in L, 100 BG |
Special Features |
Low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time |
- |
|
Bundle Diameter |
0.138 in (Minimum);3.5 mm (Minimum);1.77 in (Maximum);45 mm (Maximum) |
1.87 in;47.5 mm |
for use with |
- |
Air Handling Space;Outdoor |
Maximum Operating Temperature |
+105 °C;+220 °F |
+85°C;+185°F |
Minimum Operating Temperature |
- |
-40°C;-40°F |
package quantity |
10000 PK;1000 CT |
100 BG |
Resistance Properties |
Weather Resistant;UV Resistant |
Weather Resistant;UV Resistant |
Standards Met |
UL/EN/CSA62275 Listed |
UL Listed TYPE 21/TYPE 21S;UL Standard 62275;UL. File # E116841;UL Listed 181B-C;RoHS Compliant;cULus Listed |
Tensile Strength |
50 lb/222 N |
50 lb;220 Nm;22.68 kg |
|
|
Brand |
Ty-Rap |
Minnesota Mining (3M) |
Manufacturers Part Number |
TY525MX |
CT8BK50C |
|
Category Description |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
WIRE LUBE, MARKERS, & TIES |
Type |
HIGH PERFORMANCE |