Nacogdoches |
4,100 |
4,100 |
All Stores |
|
|
|
Vendor |
Ty-Rap |
Ty-Rap |
Catalog Number |
TY525MX |
TY525MXE |
Manufacturer Number |
TY525MX |
TY525MX |
Category |
Screws, Bolts, Staples, Wraps, -
Cable Ties & Wraps
|
Screws, Bolts, Staples, Wraps, -
Cable Ties & Wraps
|
Classification |
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
UNSPSC |
39121703 - Cable ties
|
39121703 - Cable ties
|
UPC/EAN/GTIN |
00786210805108 |
00786210805108 |
Weight per package |
0.004 (lbs/each) |
0.003 (lbs/each) |
Description |
TY525MX 7.31" Uv Rated "Ty-Rap" Cable Tie
Cable Tie, Black Polyamide (Nylon 6.6) For Temperatures Up to 105 Degrees Celsius (222 F), Weather and Ultraviolet Resistant For Indoor and Outdoor Applications, Length Of 185.67MM (7.31 Inches), Width Of 4.83MM (0.19 Inches), Tensile Strength Rating Of 222 Newtons (50 Pounds)
|
TY525MXE 7.31" Uv Rated "Ty-Rap" Cable Tie
Cable Tie, Standard Style, Nylon/Polyamide 6.6 Material, Black, 7.31 In Length, 0.138 In (Minimum);1.77 In (Maximum) Bundle Diameter, 0.184 In Width, Weather Resistant, Uv Resistant, 0.043 In Thickness, 50 LB/222 N Tensile Strength, +220 °F Operating Temperature, 0.003 LB
|
|
Minimum Order QTY |
1 Unit |
100 Units |
Unit/Foot |
$0.13 (Each) |
$0.13 (Each) |
Carton/Reel |
$12.75 (100 Each) |
$127.50 (1000 Each) |
Standard Packaging/Reel |
$127.50 (1000 Each) |
$1,275.00 (10000 Each) |
|
Material |
- |
Nylon/Polyamide 6.6 |
|
|
Length |
7.2 |
7.31 in;185.67 mm |
Thickness |
0.05 |
0.043 in;1.09 mm |
Width |
0.19 |
0.184 in;4.67 mm |
|
Description |
7.31" UV RATED "TY-RAP" CABLE TIE |
7.31" UV RATED "TY-RAP" CABLE TIE |
extra long description |
ABB TY525MX CABLE TIE 50LB 7.31IN U |
ABB TY525MX CABLE TIE 50LB 7.31IN U |
Long Description |
Cable Tie, Black Polyamide (Nylon 6.6) for Temperatures up to 105 Degrees Celsius (222 F), Weather and Ultraviolet Resistant for Indoor and Outdoor Applications, Length of 185.67mm (7.31 Inches), Width of 4.83mm (0.19 Inches), Tensile Strength Rating of 222 Newtons (50 Pounds) |
Cable Tie, Standard Style, Nylon/Polyamide 6.6 Material, Black, 7.31 in Length, 0.138 in (Minimum);1.77 in (Maximum) Bundle Diameter, 0.184 in Width, Weather Resistant, UV Resistant, 0.043 in Thickness, 50 lb/222 N Tensile Strength, +220 °F Operating Temperature, 0.003 lb |
Product Type |
Cable Tie 50LB 7.31IN Uv BLK |
Cable Tie |
Short Description |
- |
Cable Tie, Nylon/Polyamide 6.6, Black, 7.31 in;185.67 mm |
Special Features |
Low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time |
Low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time |
|
Bundle Diameter |
- |
0.138 in (Minimum);3.5 mm (Minimum);1.77 in (Maximum);45 mm (Maximum) |
Maximum Operating Temperature |
- |
+105 °C;+220 °F |
package quantity |
- |
10000 PK;1000 CT |
Resistance Properties |
- |
Weather Resistant;UV Resistant |
Standards Met |
- |
UL/EN/CSA62275 Listed |
Tensile Strength |
50;222 |
50 lb/222 N |
|
Brand |
Ty-Rap |
Ty-Rap |
Manufacturers Part Number |
TY525MX |
TY525MX |
|
Category Description |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Type |
HIGH PERFORMANCE |
HIGH PERFORMANCE |
|
minimum qty |
- |
100 |
Status |
- |
Inactive |