Nacogdoches |
800 |
0 |
All Stores |
|
|
|
Vendor |
Ty-Rap |
3M |
Catalog Number |
TY525MX |
CT8NT50SC |
Manufacturer Number |
TY525MX |
7000133459 |
Category |
Screws, Bolts, Staples, Wraps, -
Cable Ties & Wraps
|
Screws, Bolts, Staples, Wraps, -
Cable Ties & Wraps
|
Classification |
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
Wire Lube, Markers, & Ties
|
UNSPSC |
39121703 - Cable ties
|
31201523 - Cloth tape
|
UPC/EAN/GTIN |
00786210805108 |
00051128592960 |
Weight per package |
0.004 (lbs/each) |
0.0004 (lbs/each) |
Description |
TY525MX 7.31" Uv Rated "Ty-Rap" Cable Tie
Cable Tie, Black Polyamide (Nylon 6.6) For Temperatures Up to 105 Degrees Celsius (222 F), Weather and Ultraviolet Resistant For Indoor and Outdoor Applications, Length Of 185.67MM (7.31 Inches), Width Of 4.83MM (0.19 Inches), Tensile Strength Rating Of 222 Newtons (50 Pounds)
|
CT8NT50SC Screw Mount Cable Tie CT8NT50S-C
3M™ Screw Mount Cable Ties Allow Controlled Positioning Of Cables. The Easy-to-Use Ties Are Made With High-Quality 6/6 Nylon and Can Be Quickly Mounted to Walls and Structures With Screws, Bolts or Rivets For Added Security.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.13 (Each) |
$0.21 (Each) |
Carton/Reel |
$12.75 (100 Each) |
$212.70 (1000 Each) |
Standard Packaging/Reel |
$127.50 (1000 Each) |
$212.70 (1000 Each) |
|
Length |
7.2 |
- |
Thickness |
0.05 |
- |
Width |
0.19 |
- |
|
Description |
7.31" UV RATED "TY-RAP" CABLE TIE |
SCREW MOUNT CABLE TIE CT8NT50S-C |
extra long description |
ABB TY525MX CABLE TIE 50LB 7.31IN U |
3M 7000133459 3M™ Screw-Mount Ties |
Features |
- |
3M™ Screw Mount Cable Ties are available in 8" and 15" lengths and 50 lb. and 120 lb. tensile strengths. They are offered in natural for indoor use and UV weather-resistant black for indoor and outdoor use (50 lb. only). UL Listed 62275 Type 21 and Plenum Rated AH-2 for use in air handling spaces. Made in the USA. |
Long Description |
Cable Tie, Black Polyamide (Nylon 6.6) for Temperatures up to 105 Degrees Celsius (222 F), Weather and Ultraviolet Resistant for Indoor and Outdoor Applications, Length of 185.67mm (7.31 Inches), Width of 4.83mm (0.19 Inches), Tensile Strength Rating of 222 Newtons (50 Pounds) |
3M™ Screw Mount Cable Ties allow controlled positioning of cables. The easy-to-use ties are made with high-quality 6/6 nylon and can be quickly mounted to walls and structures with screws, bolts or rivets for added security. |
Product Type |
Cable Tie 50LB 7.31IN Uv BLK |
3M™ Screw-Mount Ties |
Special Features |
Low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time |
- |
|
Tensile Strength |
50;222 |
- |
|
Brand |
Ty-Rap |
3M |
Manufacturers Part Number |
TY525MX |
CT8NT50S-C |
|
Category Description |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
WIRE LUBE, MARKERS, & TIES |
Type |
HIGH PERFORMANCE |
- |
|
Manufacturer Status |
- |
Inactive |