Nacogdoches |
3,400 |
0 |
All Stores |
|
|
|
Vendor |
Ty-Rap |
Panduit |
Catalog Number |
TY525ME |
BT2SC |
Manufacturer Number |
TY525M |
BT2S-C |
Category |
Screws, Bolts, Staples, Wraps, -
Cable Ties & Wraps
|
Screws, Bolts, Staples, Wraps, -
Cable Ties & Wraps
|
Classification |
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
UNSPSC |
39121703 - Cable ties
|
39121703 - Cable ties
|
UPC/EAN/GTIN |
00786210805092 |
00074983411764 |
Weight per package |
0.005 (lbs/each) |
0.351 (lbs/each) |
Description |
TY525ME 7.31" "Ty-Rap" Cable Tie
Cable Tie, Standard Style, Nylon/Polyamide 6.6 Material, Ivory, 7.31 In Length, 0.138 In (Minimum);1.77 In (Maximum) Bundle Diameter, 0.184 In Width, 0.043 In Thickness, 50 LB/222 N Tensile Strength, +185 °F Operating Temperature, 0.005 LB
|
BT2SC 8" Nyln CBL Tie SS Barb STD Cross Sec WHT
The BT2S-C Dome-Top® Barb Ty, Features A Unique Patented Design With Its Round Smooth Edges. Paired With The Stainless-Steel Locking Barb, These Cable Ties Provide Consistent Performance, Reliability and Infinite Adjustability Through The Entire Bundle Range. Standard Cross Section, 8.0” (203MM) Length. Appropriate For Indoor Use, Made Of Nylon 6.6, Are Natural In Color and Come In Packages Of 100.
|
|
Minimum Order QTY |
100 Units |
1 Unit |
Unit/Foot |
$0.16 (Each) |
$0.32 (Each) |
Carton/Reel |
$158.10 (1000 Each) |
$32.13 (100 Each) |
Standard Packaging/Reel |
$1,581.00 (10000 Each) |
$321.30 (1000 Each) |
|
Material |
Nylon/Polyamide 6.6 |
- |
|
Color |
Ivory |
- |
Style |
Standard |
- |
|
Length |
7.31 in;185.67 mm |
8 |
Thickness |
0.043 in;1.09 mm |
0.05 |
Width |
0.184 in;4.67 mm |
- |
|
Description |
7.31" "TY-RAP" CABLE TIE |
8" NYLN CBL TIE SS BARB STD CROSS SEC WHT |
extra long description |
ABB TY525M CABLE TIE 50LB 7 NAT NYL |
PAN BT2S-C Dome-Top® BT2S-C Barb Ti |
Long Description |
Cable Tie, Standard Style, Nylon/Polyamide 6.6 Material, Ivory, 7.31 in Length, 0.138 in (Minimum);1.77 in (Maximum) Bundle Diameter, 0.184 in Width, 0.043 in Thickness, 50 lb/222 N Tensile Strength, +185 °F Operating Temperature, 0.005 lb |
The BT2S-C Dome-Top® barb ty, features a unique patented design with its round smooth edges. Paired with the stainless-steel locking barb, these cable ties provide consistent performance, reliability and infinite adjustability through the entire bundle range. Standard cross section, 8.0” (203mm) length. Appropriate for Indoor use, made of Nylon 6.6, are natural in color and come in packages of 100. |
Product Type |
Cable Tie |
Dome-Top® BT2S-C Barb Tie, PA6.6, 8"L, 50LB, PK100 |
Short Description |
Cable Tie, Nylon/Polyamide 6.6, Ivory, 7.31 in;185.67 |
- |
Special Features |
Low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time |
Indoor |
|
Bundle Diameter |
0.138 in (Minimum);3.5 mm (Minimum);1.77 in (Maximum);45 mm (Maximum) |
- |
Maximum Operating Temperature |
+85 °C;+185 °F |
- |
media |
- |
Yes |
package quantity |
10000 PK;1000 CT |
- |
Standards Met |
UL/EN/CSA62275 Listed |
- |
Tensile Strength |
50 lb/222 N |
50 |
|
Brand |
Ty-Rap |
PANDUIT |
Manufacturers Part Number |
TY525M |
BT2S-C |
|
Category Description |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Type |
HIGH PERFORMANCE |
Cable Tie |
|
minimum qty |
100 |
- |
Status |
Inactive |
- |
|
|
standard |
UL E49405 |
UL 62275 (File E56854), CSA-C22.2 No. 62275, 11130200, NRC 10CFR50, QPL-AS23190, CSA Certified, RoHS Compliant |