Nacogdoches |
3,400 |
0 |
All Stores |
|
|
|
Vendor |
Ty-Rap |
Nsi |
Catalog Number |
TY525ME |
750MH |
Manufacturer Number |
TY525M |
750MH |
Category |
Screws, Bolts, Staples, Wraps, -
Cable Ties & Wraps
|
Screws, Bolts, Staples, Wraps, -
Cable Ties & Wraps
|
Classification |
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
UNSPSC |
39121703 - Cable ties
|
39121703 - Cable ties
|
UPC/EAN/GTIN |
00786210805092 |
00662381050519 |
Weight per package |
0.005 (lbs/each) |
0.01 (lbs/each) |
Description |
TY525ME 7.31" "Ty-Rap" Cable Tie
Cable Tie, Standard Style, Nylon/Polyamide 6.6 Material, Ivory, 7.31 In Length, 0.138 In (Minimum);1.77 In (Maximum) Bundle Diameter, 0.184 In Width, 0.043 In Thickness, 50 LB/222 N Tensile Strength, +185 °F Operating Temperature, 0.005 LB
|
750MH 7 1/2"" Cable Tie W/MTG.Hole
Cable Tie Natural MTG HD 7.5" 50LB 100, Natural Cable Ties (Zip Ties, Tie Wraps, Wire Ties) Are Designed For The Bundling Of Cables and Wires.
|
|
Minimum Order QTY |
100 Units |
1 Unit |
Unit/Foot |
$0.16 (Each) |
$0.32 (Each) |
Carton/Reel |
$158.10 (1000 Each) |
$0.32 (1 Each) |
Standard Packaging/Reel |
$1,581.00 (10000 Each) |
$32.21 (100 Each) |
|
Material |
Nylon/Polyamide 6.6 |
Nylon 6-6 |
|
Color |
Ivory |
Ivory |
Style |
Standard |
- |
|
Length |
7.31 in;185.67 mm |
8 |
Thickness |
0.043 in;1.09 mm |
0.052 |
Width |
0.184 in;4.67 mm |
0.165 |
|
Description |
7.31" "TY-RAP" CABLE TIE |
7 1/2"" CABLE TIE W/MTG.HOLE |
extra long description |
ABB TY525M CABLE TIE 50LB 7 NAT NYL |
NSI 750MH Cable Tie Natural Stl Bar |
Features |
- |
Cable Tie Natural Mtg Hd 7.5" 50lb 100, Natural Cable Ties (zip ties, tie wraps, wire ties) are designed for the bundling of cables and wires. |
Long Description |
Cable Tie, Standard Style, Nylon/Polyamide 6.6 Material, Ivory, 7.31 in Length, 0.138 in (Minimum);1.77 in (Maximum) Bundle Diameter, 0.184 in Width, 0.043 in Thickness, 50 lb/222 N Tensile Strength, +185 °F Operating Temperature, 0.005 lb |
Cable Tie Natural Mtg Hd 7.5" 50lb 100, Natural Cable Ties (zip ties, tie wraps, wire ties) are designed for the bundling of cables and wires. |
Product Type |
Cable Tie |
Cable Tie Natural STL Barb 7.5" 50LB 100 |
Short Description |
Cable Tie, Nylon/Polyamide 6.6, Ivory, 7.31 in;185.67 |
- |
Special Features |
Low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time |
7" - 100 Pack - 50 lbs Tensile Strength - Mountable - Max Bundle Diameter - 2.25" |
|
Bundle Diameter |
0.138 in (Minimum);3.5 mm (Minimum);1.77 in (Maximum);45 mm (Maximum) |
2.25 |
load |
- |
50 |
Maximum Operating Temperature |
+85 °C;+185 °F |
- |
package quantity |
10000 PK;1000 CT |
- |
Standards Met |
UL/EN/CSA62275 Listed |
- |
Tensile Strength |
50 lb/222 N |
50 |
Warranty |
- |
1 YEAR |
|
Brand |
Ty-Rap |
NSi |
Manufacturers Part Number |
TY525M |
750MH |
|
Category Description |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Type |
HIGH PERFORMANCE |
Natural-Mountable |
|
|
|
Application |
- |
Cable Bundling |
standard |
UL E49405 |
UL 1565 |