Item Comparison: BT2SC, TY525M

Item

BT2SC - 8" Nyln CBL Tie SS Barb STD Cross Sec WHT - Panduit

BT2SC
8" Nyln CBL Tie SS Barb STD Cross Sec WHT

$0.1708 Each

$170.80 (1000 Each)

QTY:
Each
Add
TY525M - 7.31" "Ty-Rap" Cable Tie - Ty-Rap

TY525M
7.31" "Ty-Rap" Cable Tie

$0.1581 Each

$158.10 (1000 Each)

QTY:
Each
Add
Nacogdoches 0 19,400
All Stores 28,200 102,000
Vendor Panduit Ty-Rap
Catalog Number BT2SC TY525M
Manufacturer Number BT2S-C TY525M
Category Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps
Classification Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC 39121703 - Cable ties 39121703 - Cable ties
UPC/EAN/GTIN 00074983411764 00786210805092
Weight per package 0.351 (lbs/each) 0.004 (lbs/each)
Description BT2SC 8" Nyln CBL Tie SS Barb STD Cross Sec WHT
The BT2S-C Dome-Top® Barb Ty, Features A Unique Patented Design With Its Round Smooth Edges. Paired With The Stainless-Steel Locking Barb, These Cable Ties Provide Consistent Performance, Reliability and Infinite Adjustability Through The Entire Bundle Range. Standard Cross Section, 8.0” (203MM) Length. Appropriate For Indoor Use, Made Of Nylon 6.6, Are Natural In Color and Come In Packages Of 100.
TY525M 7.31" "Ty-Rap" Cable Tie
Cable Tie, Natural Polyamide (Nylon 6.6) For Temperatures Up to 85 Degrees Celsius (185 F) For Indoor Applications, Ul/En/CSA62275 Type 2/21S Rated For Ah-2 Plenum and As A Flexible Cable and Conduit Support, Length Of 185.67MM (7.31 Inches), Width Of 4.9MM (0.19 Inches), Thickness Of 1.09MM (0.043 Inches), Tensile Strength Rating Of 222 Newtons (50 Pounds)
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $0.17 (Each) $0.16 (Each)
Carton/Reel $17.08 (100 Each) $15.81 (100 Each)
Standard Packaging/Reel $170.80 (1000 Each) $158.10 (1000 Each)
Length 8 7.2
Thickness 0.05 0.05
Width - 0.19
Description 8" NYLN CBL TIE SS BARB STD CROSS SEC WHT 7.31" "TY-RAP" CABLE TIE
extra long description PAN BT2S-C Dome-Top® BT2S-C Barb Ti ABB TY525M CABLE TIE 50LB 7 NAT NYL
Long Description The BT2S-C Dome-Top® barb ty, features a unique patented design with its round smooth edges. Paired with the stainless-steel locking barb, these cable ties provide consistent performance, reliability and infinite adjustability through the entire bundle range. Standard cross section, 8.0” (203mm) length. Appropriate for Indoor use, made of Nylon 6.6, are natural in color and come in packages of 100. Cable Tie, Natural Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F) for Indoor Applications, UL/EN/CSA62275 Type 2/21S Rated for AH-2 Plenum and as a Flexible Cable and Conduit Support, Length of 185.67mm (7.31 Inches), Width of 4.9mm (0.19 Inches), Thickness of 1.09mm (0.043 Inches), Tensile Strength Rating of 222 Newtons (50 Pounds)
Product Type Dome-Top® BT2S-C Barb Tie, PA6.6, 8"L, 50LB, PK100 Cable Tie 50LB 7 Nat Nylon 2-PC Di
Special Features Indoor Low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time
media Yes -
Tensile Strength 50 50;222
Brand PANDUIT Ty-Rap
Manufacturers Part Number BT2S-C TY525M
Category Description Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type Cable Tie HIGH PERFORMANCE
standard UL 62275 (File E56854), CSA-C22.2 No. 62275, 11130200, NRC 10CFR50, QPL-AS23190, CSA Certified, RoHS Compliant UL E49405
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat