Nacogdoches |
53,500 |
0 |
All Stores |
|
|
|
Vendor |
Ty-Rap |
3M |
Catalog Number |
TY524MXE |
CT6BK18C |
Manufacturer Number |
TY524MX |
7000058849 |
Category |
Screws, Bolts, Staples, Wraps, -
Cable Ties & Wraps
|
Screws, Bolts, Staples, Wraps, -
Cable Ties & Wraps
|
Classification |
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
Wire Lube, Markers, & Ties
|
UNSPSC |
39121703 - Cable ties
|
32000000 - Electronic Components and Supplies
|
UPC/EAN/GTIN |
00786210806990 |
00051128592779 |
Weight per package |
0.0012 (lbs/each) |
0.0001 (lbs/each) |
Description |
TY524MXE 5.50" Uv Rated "Ty-Rap" Cable Tie
Cable Tie, Standard Style, Nylon/Polyamide 6.6 Material, Black, 5.5 In Length, 0.08 In (Minimum);1.14 In (Maximum) Bundle Diameter, 0.14 In Width, Weather Resistant, Uv Resistant, 0.05 In Thickness, 30 LB/135 N Tensile Strength, +185 °F Operating Temperature, 0.0012 LB
|
CT6BK18C Cable Tie CT6BK18-C
Cable Tie, Miniature Style, Nylon 6/6 Material, Black, 6.1 In Length, 1.25 In Bundle Diameter, 0.096 In Width, 0.045 In Thickness, 18 LB;8.165 KG Tensile Strength, -40 °C Operating Temperature, +85 °C Operating Temperature
|
|
Minimum Order QTY |
100 Units |
100 Units |
Unit/Foot |
$0.16 (Each) |
$0.11 (Each) |
Carton/Reel |
$157.50 (1000 Each) |
$114.40 (1000 Each) |
Standard Packaging/Reel |
$1,575.00 (10000 Each) |
$114.40 (1000 Each) |
|
Material |
Nylon/Polyamide 6.6 |
Nylon 6/6 |
|
Color |
Black |
Black |
Style |
Standard |
Miniature |
|
Length |
5.4 in , 137 mm |
6.1 in |
Thickness |
0.05 in;1.31 mm |
0.045 in;1.1 mm |
Width |
0.14 in;3.56 mm |
0.096 in;2.4 mm |
|
Description |
5.50" UV RATED "TY-RAP" CABLE TIE |
CABLE TIE CT6BK18-C |
extra long description |
ABB TY524MX CBL TIE 30LB 5.5 UV BLA |
3M 7000058849 3M™ Standard Nylon Ca |
Features |
- |
3M(TM) Cable Ties are made with high quality 6/6 nylon and designed to secure wire bundles and harness components quickly, without slipping. The 3M(TM) Cable Tie CT6BK18-C is 6.1" in length. UV Weather Resistant Black. 18 lb in tensile strength. 100 pcs/bag. |
Long Description |
Cable Tie, Standard Style, Nylon/Polyamide 6.6 Material, Black, 5.5 in Length, 0.08 in (Minimum);1.14 in (Maximum) Bundle Diameter, 0.14 in Width, Weather Resistant, UV Resistant, 0.05 in Thickness, 30 lb/135 N Tensile Strength, +185 °F Operating Temperature, 0.0012 lb |
Cable Tie, Miniature Style, Nylon 6/6 Material, Black, 6.1 in Length, 1.25 in Bundle Diameter, 0.096 in Width, 0.045 in Thickness, 18 lb;8.165 kg Tensile Strength, -40 °C Operating Temperature, +85 °C Operating Temperature |
Product Type |
Cable Tie |
Cable Tie |
Short Description |
Cable Tie, Nylon/Polyamide 6.6, Black, 5.5 in |
Cable Tie, Nylon 6/6, Black, 6.1 in, 100 BG |
Special Features |
Low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time |
- |
|
Bundle Diameter |
0.08 in (Minimum);2 mm (Minimum);1.14 in (Maximum);29 mm (Maximum) |
1.25 in;32 mm |
for use with |
- |
Wireless Network: Infrastructure Accessories |
Maximum Operating Temperature |
+85 °C;+185 °F |
+85 °C |
Minimum Operating Temperature |
- |
-40 °C |
package quantity |
10000 PK;1000 CT |
100 BG |
Resistance Properties |
Weather Resistant;UV Resistant |
- |
Standards Met |
UL E49405 Listed |
RoHS 2011/65/EU Compliant;UL Listed 62275 Type 21 |
Tensile Strength |
30 lb/135 N |
18 lb;8.165 kg |
|
Brand |
Ty-Rap |
3M |
Manufacturers Part Number |
TY524MX |
CT6BK18-C |
|
Category Description |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
WIRE LUBE, MARKERS, & TIES |
Type |
HIGH PERFORMANCE |
General Use |
|
|
|
Application |
- |
General Use |