Nacogdoches |
1,400 |
1,400 |
All Stores |
|
|
|
Vendor |
Ty-Rap |
Ty-Rap |
Catalog Number |
TY524MX |
TY524MXE |
Manufacturer Number |
TY524MX |
TY524MX |
Category |
Screws, Bolts, Staples, Wraps, -
Cable Ties & Wraps
|
Screws, Bolts, Staples, Wraps, -
Cable Ties & Wraps
|
Classification |
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
UNSPSC |
39121703 - Cable ties
|
39121703 - Cable ties
|
UPC/EAN/GTIN |
00786210806990 |
00786210806990 |
Weight per package |
0.0029 (lbs/each) |
0.0012 (lbs/each) |
Description |
TY524MX 5.50" Uv Rated "Ty-Rap" Cable Tie
Cable Tie, Black Polyamide (Nylon 6.6) For Temperatures Up to 85 Degrees Celsius (185 F), Weather and Ultraviolet Resistant For Indoor and Outdoor Applications, Length Of 137MM (5.4 Inches), Width Of 3.6MM (0.14 Inches), Thickness Of 1MM (0.04 Inch), Tensile Strength Rating Of 178 Newtons (40 Pounds)
|
TY524MXE 5.50" Uv Rated "Ty-Rap" Cable Tie
Cable Tie, Standard Style, Nylon/Polyamide 6.6 Material, Black, 5.5 In Length, 0.08 In (Minimum);1.14 In (Maximum) Bundle Diameter, 0.14 In Width, Weather Resistant, Uv Resistant, 0.05 In Thickness, 30 LB/135 N Tensile Strength, +185 °F Operating Temperature, 0.0012 LB
|
|
Minimum Order QTY |
1 Unit |
100 Units |
Unit/Foot |
$0.16 (Each) |
$0.16 (Each) |
Carton/Reel |
$16.08 (100 Each) |
$160.80 (1000 Each) |
Standard Packaging/Reel |
$160.80 (1000 Each) |
$1,608.00 (10000 Each) |
|
Material |
- |
Nylon/Polyamide 6.6 |
|
|
Length |
5.4 |
5.4 |
Thickness |
0.04 |
0.05 in;1.31 mm |
Width |
0.14 |
0.14 in;3.56 mm |
|
Description |
5.50" UV RATED "TY-RAP" CABLE TIE |
5.50" UV RATED "TY-RAP" CABLE TIE |
extra long description |
ABB TY524MX CBL TIE 30LB 5.5 UV BLA |
ABB TY524MX CBL TIE 30LB 5.5 UV BLA |
Long Description |
Cable Tie, Black Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F), Weather and Ultraviolet Resistant for Indoor and Outdoor Applications, Length of 137mm (5.4 Inches), Width of 3.6mm (0.14 Inches), Thickness of 1mm (0.04 Inch), Tensile Strength Rating of 178 Newtons (40 Pounds) |
Cable Tie, Standard Style, Nylon/Polyamide 6.6 Material, Black, 5.5 in Length, 0.08 in (Minimum);1.14 in (Maximum) Bundle Diameter, 0.14 in Width, Weather Resistant, UV Resistant, 0.05 in Thickness, 30 lb/135 N Tensile Strength, +185 °F Operating Temperature, 0.0012 lb |
Product Type |
CBL Tie 30LB 5.5 Uv Black 2-PC Dis |
Cable Tie |
Short Description |
- |
Cable Tie, Nylon/Polyamide 6.6, Black, 5.5 in |
Special Features |
Low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time |
Low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time |
|
Bundle Diameter |
- |
0.08 in (Minimum);2 mm (Minimum);1.14 in (Maximum);29 mm (Maximum) |
Maximum Operating Temperature |
- |
+85 °C;+185 °F |
package quantity |
- |
10000 PK;1000 CT |
Resistance Properties |
- |
Weather Resistant;UV Resistant |
Standards Met |
- |
UL E49405 Listed |
Tensile Strength |
40;178 |
30 lb/135 N |
|
Brand |
Ty-Rap |
Ty-Rap |
Manufacturers Part Number |
TY524MX |
TY524MX |
|
Category Description |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Type |
HIGH PERFORMANCE |
HIGH PERFORMANCE |
|
minimum qty |
- |
100 |
Status |
- |
Inactive |