Nacogdoches |
1,400 |
0 |
All Stores |
|
|
|
Vendor |
Ty-Rap |
3M |
Catalog Number |
TY524MX |
CT6BK18C |
Manufacturer Number |
TY524MX |
7000058849 |
Category |
Screws, Bolts, Staples, Wraps, -
Cable Ties & Wraps
|
Screws, Bolts, Staples, Wraps, -
Cable Ties & Wraps
|
Classification |
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
Wire Lube, Markers, & Ties
|
UNSPSC |
39121703 - Cable ties
|
32000000 - Electronic Components and Supplies
|
UPC/EAN/GTIN |
00786210806990 |
00051128592779 |
Weight per package |
0.0029 (lbs/each) |
0.0001 (lbs/each) |
Description |
TY524MX 5.50" Uv Rated "Ty-Rap" Cable Tie
Cable Tie, Black Polyamide (Nylon 6.6) For Temperatures Up to 85 Degrees Celsius (185 F), Weather and Ultraviolet Resistant For Indoor and Outdoor Applications, Length Of 137MM (5.4 Inches), Width Of 3.6MM (0.14 Inches), Thickness Of 1MM (0.04 Inch), Tensile Strength Rating Of 178 Newtons (40 Pounds)
|
CT6BK18C Cable Tie CT6BK18-C
Cable Tie, Miniature Style, Nylon 6/6 Material, Black, 6.1 In Length, 1.25 In Bundle Diameter, 0.096 In Width, 0.045 In Thickness, 18 LB;8.165 KG Tensile Strength, -40 °C Operating Temperature, +85 °C Operating Temperature
|
|
Minimum Order QTY |
1 Unit |
100 Units |
Unit/Foot |
$0.16 (Each) |
$0.11 (Each) |
Carton/Reel |
$16.08 (100 Each) |
$114.40 (1000 Each) |
Standard Packaging/Reel |
$160.80 (1000 Each) |
$114.40 (1000 Each) |
|
|
Color |
- |
Black |
Style |
- |
Miniature |
|
Length |
5.4 |
6.1 in |
Thickness |
0.04 |
0.045 in;1.1 mm |
Width |
0.14 |
0.096 in;2.4 mm |
|
Description |
5.50" UV RATED "TY-RAP" CABLE TIE |
CABLE TIE CT6BK18-C |
extra long description |
ABB TY524MX CBL TIE 30LB 5.5 UV BLA |
3M 7000058849 3M™ Standard Nylon Ca |
Features |
- |
3M(TM) Cable Ties are made with high quality 6/6 nylon and designed to secure wire bundles and harness components quickly, without slipping. The 3M(TM) Cable Tie CT6BK18-C is 6.1" in length. UV Weather Resistant Black. 18 lb in tensile strength. 100 pcs/bag. |
Long Description |
Cable Tie, Black Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F), Weather and Ultraviolet Resistant for Indoor and Outdoor Applications, Length of 137mm (5.4 Inches), Width of 3.6mm (0.14 Inches), Thickness of 1mm (0.04 Inch), Tensile Strength Rating of 178 Newtons (40 Pounds) |
Cable Tie, Miniature Style, Nylon 6/6 Material, Black, 6.1 in Length, 1.25 in Bundle Diameter, 0.096 in Width, 0.045 in Thickness, 18 lb;8.165 kg Tensile Strength, -40 °C Operating Temperature, +85 °C Operating Temperature |
Product Type |
CBL Tie 30LB 5.5 Uv Black 2-PC Dis |
Cable Tie |
Short Description |
- |
Cable Tie, Nylon 6/6, Black, 6.1 in, 100 BG |
Special Features |
Low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time |
- |
|
Bundle Diameter |
- |
1.25 in;32 mm |
for use with |
- |
Wireless Network: Infrastructure Accessories |
Maximum Operating Temperature |
- |
+85 °C |
Minimum Operating Temperature |
- |
-40 °C |
package quantity |
- |
100 BG |
Standards Met |
- |
RoHS 2011/65/EU Compliant;UL Listed 62275 Type 21 |
Tensile Strength |
40;178 |
18 lb;8.165 kg |
|
Brand |
Ty-Rap |
3M |
Manufacturers Part Number |
TY524MX |
CT6BK18-C |
|
Category Description |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
WIRE LUBE, MARKERS, & TIES |
Type |
HIGH PERFORMANCE |
General Use |
|
|
Application |
- |
General Use |