Nacogdoches |
3,500 |
3,500 |
All Stores |
|
|
|
Vendor |
Ty-Rap |
Ty-Rap |
Catalog Number |
TY524M |
TY524ME |
Manufacturer Number |
TY524M |
TY524M |
Category |
Screws, Bolts, Staples, Wraps, -
Cable Ties & Wraps
|
Screws, Bolts, Staples, Wraps, -
Cable Ties & Wraps
|
Classification |
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
UNSPSC |
39121703 - Cable ties
|
39121703 - Cable ties
|
UPC/EAN/GTIN |
00786210806051 |
00786210806051 |
Weight per package |
0.001 (lbs/each) |
0.001 (lbs/each) |
Description |
TY524M 5.50" "Ty-Rap" Cable Tie
Cable Tie, Natural Polyamide (Nylon 6.6) For Temperatures Up to 85 Degrees Celsius (185 F) For Indoor Applications, Ul/En/CSA62275 Type 2/21 Rated For Ah-2 Plenum, Length Of 137MM (5.4 Inches), Width Of 3.6MM (0.142 Inches) (0.14 Inches), Thickness Of 1MM (0.04 Inch), Tensile Strength Rating Of 178 Newtons (40 Pounds)
|
TY524ME 5.50" "Ty-Rap" Cable Tie
Cable Tie, Standard Style, Nylon/Polyamide 6.6 Material, Ivory, 5.5 In Length, 0.08 In (Minimum);1.14 In (Maximum) Bundle Diameter, 0.14 In Width, 0.05 In Thickness, 30 LB/135 N Tensile Strength, +185 °F Operating Temperature, 0.001 LB
|
|
Minimum Order QTY |
1 Unit |
100 Units |
Unit/Foot |
$0.11 (Each) |
$0.11 (Each) |
Carton/Reel |
$11.29 (100 Each) |
$112.90 (1000 Each) |
Standard Packaging/Reel |
$112.90 (1000 Each) |
$1,129.00 (10000 Each) |
|
Material |
- |
Nylon/Polyamide 6.6 |
|
Color |
- |
Ivory |
Style |
- |
Standard |
|
Length |
5.4 |
5.4 |
Thickness |
0.04 |
0.05 in;1.31 mm |
Width |
0.14 |
0.14 in;3.56 mm |
|
Description |
5.50" "TY-RAP" CABLE TIE |
5.50" "TY-RAP" CABLE TIE |
extra long description |
ABB TY524M CABLE TIE 40LB 5.5IN NAT |
ABB TY524M CABLE TIE 40LB 5.5IN NAT |
Long Description |
Cable Tie, Natural Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F) for Indoor Applications, UL/EN/CSA62275 Type 2/21 Rated for AH-2 Plenum, Length of 137mm (5.4 Inches), Width of 3.6mm (0.142 Inches) (0.14 Inches), Thickness of 1mm (0.04 Inch), Tensile Strength Rating of 178 Newtons (40 Pounds) |
Cable Tie, Standard Style, Nylon/Polyamide 6.6 Material, Ivory, 5.5 in Length, 0.08 in (Minimum);1.14 in (Maximum) Bundle Diameter, 0.14 in Width, 0.05 in Thickness, 30 lb/135 N Tensile Strength, +185 °F Operating Temperature, 0.001 lb |
Product Type |
Cable Tie 40LB 5.5IN Nat Nylon 2-PC |
Cable Tie 40LB 5.5IN Nat Nylon 2-PC |
Short Description |
- |
Cable Tie, Nylon/Polyamide 6.6, Ivory, 5.5 in |
Special Features |
Low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time |
Low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time |
|
Bundle Diameter |
- |
0.08 in (Minimum);2 mm (Minimum);1.14 in (Maximum);29 mm (Maximum) |
Maximum Operating Temperature |
- |
+85 °C;+185 °F |
package quantity |
- |
10000 PK;1000 CT |
Standards Met |
- |
UL/EN/CSA62275 Listed |
Tensile Strength |
40;178 |
30 lb/135 N |
|
Brand |
Ty-Rap |
Ty-Rap |
Manufacturers Part Number |
TY524M |
TY524M |
|
Category Description |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Type |
HIGH PERFORMANCE |
HIGH PERFORMANCE |
|
minimum qty |
- |
100 |
Status |
- |
Inactive |
|
|
standard |
UL E49405 |
UL E49405 |