Item Comparison: TY523MXE, CT4BK18C

Item

TY523MXE - 3.62" "Ty-Rap" Cable Tie - Ty-Rap

TY523MXE
3.62" "Ty-Rap" Cable Tie

$0.1473 Each

$1,473.00 (10000 Each)

QTY:
Each
Add
CT4BK18C - Cable Tie CT4BK18-C, 1000/Case - 3M

CT4BK18C
Cable Tie CT4BK18-C, 1000/Case

$0.0462 Each

$46.20 (1000 Each)

QTY:
Each
Add
Nacogdoches 1,300 0
All Stores 107,400 8,600
Vendor Ty-Rap 3M
Catalog Number TY523MXE CT4BK18C
Manufacturer Number TY523MX 7000133450
Category Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Enhanced Commodity Codes - Tools & Testers
Classification Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps Wire Lube, Markers, & Ties
UNSPSC 39121703 - Cable ties 31201523 - Cloth tape
UPC/EAN/GTIN 00786210805085 00051128592731
Weight per package 0.0056 (lbs/each) 0.0001 (lbs/each)
Description TY523MXE 3.62" "Ty-Rap" Cable Tie
Cable Tie, Standard Style, Nylon/Polyamide 6.6 Material, Black, 3.62 In Length, 0.08 In (Minimum);0.63 In (Maximum) Bundle Diameter, 0.09 In Width, Weather Resistant, Uv Resistant, 0.03 In Thickness, 18 LB/80 N Tensile Strength, +220 °F Operating Temperature, 0.0056 LB
CT4BK18C Cable Tie CT4BK18-C, 1000/Case
Cable Tie, 0.75 In;19.1 MM Bundle Diameter, Black, 104 MM;4.1 In Length, Made In Usa, Nylon 6/6 Material, +185°F;+85°C Maximum Operating Temperature, -40°C;-40°F Minimum Operating Temperature, 100 BG Package Quantity, Uv Resistant;Weather Resistant Resistance Properties, Culus Listed;Rohs Compliant;Ul Listed 181B-C;Ul Listed Type 21/Type 21S;Ul Standard 62275;Ul. File # E116841, Self-Adhesive Style, 18 LB;8.165 KG;80 NM Tensile Strength, 0.04 In;1 MM Thickness, 0.10 In;3.0 MM Width
Minimum Order QTY 100 Units 100 Units
Unit/Foot $0.15 (Each) $0.05 (Each)
Carton/Reel $147.30 (1000 Each) $46.20 (1000 Each)
Standard Packaging/Reel $1,473.00 (10000 Each) $46.20 (1000 Each)
Material Nylon/Polyamide 6.6 Nylon 6/6
Color Black Black
Style Standard Self-Adhesive
Length 3.62 in;91.95 mm 4.1 in;104 mm
Thickness 0.03 in;0.75 mm 0.04 in;1 mm
Width 0.09 in;2.29 mm 0.10 in;3.0 mm
Description 3.62" "TY-RAP" CABLE TIE CABLE TIE CT4BK18-C,1000/CASE
extra long description ABB TY523MX CBL TIE 18LB 4IN UV BLK 3M 7000133450 3M™ Standard Nylon Ca
Features - 3M(TM) Cable Ties are molded from 6/6 nylon and are available in a variety of sizes and styles, including weather resistant black for outdoor use.
Long Description Cable Tie, Standard Style, Nylon/Polyamide 6.6 Material, Black, 3.62 in Length, 0.08 in (Minimum);0.63 in (Maximum) Bundle Diameter, 0.09 in Width, Weather Resistant, UV Resistant, 0.03 in Thickness, 18 lb/80 N Tensile Strength, +220 °F Operating Temperature, 0.0056 lb Cable Tie, 0.75 in;19.1 mm Bundle Diameter, Black, 104 mm;4.1 in Length, Made in USA, Nylon 6/6 Material, +185°F;+85°C Maximum Operating Temperature, -40°C;-40°F Minimum Operating Temperature, 100 BG Package Quantity, UV Resistant;Weather Resistant Resistance Properties, cULus Listed;RoHS Compliant;UL Listed 181B-C;UL Listed TYPE 21/TYPE 21S;UL Standard 62275;UL. File # E116841, Self-Adhesive Style, 18 lb;8.165 kg;80 Nm Tensile Strength, 0.04 in;1 mm Thickness, 0.10 in;3.0 mm Width
Product Type Cable Tie Cable Tie
Short Description Cable Tie, Nylon/Polyamide 6.6, Black, 3.62 in;91.95 mm Cable Tie, Nylon 6/6, Black, Weather and UV Resistant, 0.75 in L, 100 BG
Special Features Low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time -
Bundle Diameter 0.08 in (Minimum);2 mm (Minimum);0.63 in (Maximum);16 mm (Maximum) 0.75 in;19.1 mm
for use with - Air Handling Space;Outdoor
Maximum Operating Temperature +105 °C;+220 °F +85°C;+185°F
Minimum Operating Temperature - -40°C;-40°F
package quantity 10000 PK;1000 CT 100 BG
Resistance Properties Weather Resistant;UV Resistant Weather Resistant;UV Resistant
Standards Met UL/EN/CSA62275 Listed UL Listed TYPE 21/TYPE 21S;UL Standard 62275;UL. File # E116841;UL Listed 181B-C;RoHS Compliant;cULus Listed
Tensile Strength 18 lb/80 N 18 lb;80 Nm;8.165 kg
Made in USA - yes
Brand Ty-Rap Minnesota Mining (3M)
Manufacturers Part Number TY523MX CT4BK18C
Category Description Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps WIRE LUBE, MARKERS, & TIES
Type HIGH PERFORMANCE -
minimum qty 100 100
Status Inactive -
Weight 0.0056 lb -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat