Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Lithonia Lighting |
Lithonia Lighting |
Catalog Number |
TWSLEDP150KMV0LT |
TWSLEDP150K120PE |
Manufacturer Number |
TWS LED P1 50K MVOLT PE DDB M4 |
N/A |
Category |
Led Floodlights, Wallpacks, Bo -
Led Wallpacks
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
|
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
|
UNSPSC |
39111613 - Security lighting
|
-
|
UPC/EAN/GTIN |
00191723952063 |
N/A |
Weight per package |
3.2 (lbs/each) |
0 |
Description |
TWSLEDP150KMV0LT *Delisted* 18W Led Tall PK 50K 2100LM
The Popular TWS Luminaire Is Now Available With Long-Lasting, Energy-Efficient Led Technology. Featuring A Classic Dayform, The TWS Led Offers A Traditional Appearance and Is Powered By Advanced Leds.The TWS Led Luminaire Is Powerful Yet Energy Efficient, Capable Of Replacing Up to A 70W HPS or 100W MH Wall Pack While Saving Up to 80% In Energy Costs. With Long-Life Leds, The TWS Led Eliminates Frequent Lamp and Ballast Replacements Associated With Traditional Technologies.
|
TWSLEDP150K120PE 25W Led Wall LMNR 50K 1476LM
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$137.23 (Each) |
$0.00 (Each) |
Carton/Reel |
$137.23 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$137.23 (1 Each) |
$0.00 (1 Each) |
|
Lamp Included |
Yes |
- |
Lamp Type |
LED - Static |
- |
Material |
Aluminum |
- |
Number of Lamps |
1 |
- |
Shape |
Rectangular |
- |
Voltage Rating |
120-277 |
- |
Wattage |
18 |
- |
|
Color |
Bronze |
- |
color rendering index (cri) |
70 |
- |
color temperature |
5000 |
- |
Finish |
Gloss |
- |
fixture material |
aluminum |
- |
Lens Material |
Polycarbonate |
- |
Style |
Traditional |
- |
|
Height |
5.31 |
- |
Length |
10.88 |
- |
Width |
6.75 |
- |
|
Description |
*DELISTED* 18W LED TALL PK 50K 2100LM |
- |
extra long description |
LITH TWS LED P1 50K MVOLT PE DDB M4 |
- |
Features |
Contractor Select |
- |
Long Description |
The popular TWS luminaire is now available with long-lasting, energy-efficient LED technology. Featuring a classic dayform, the TWS LED offers a traditional appearance and is powered by advanced LEDs.The TWS LED luminaire is powerful yet energy efficient, capable of replacing up to a 70W HPS or 100W MH wall pack while saving up to 80% in energy costs. With long-life LEDs, the TWS LED eliminates frequent lamp and ballast replacements associated with traditional technologies. |
- |
Product Type |
Wallpack |
- |
|
average life |
100,000 |
- |
dimensions |
5.125 x 6.88 x 10.88 |
- |
dimmable |
Yes |
- |
Hardware |
Yes |
- |
lumens |
2100 |
- |
media |
Yes |
- |
pallet quantity |
144 |
- |
Power Source |
Hardwired |
- |
Warranty |
5 |
- |
|
Brand |
Lithonia Lighting |
Lithonia Lighting |
Manufacturers Part Number |
TWS LED P1 50K MVOLT PE DDB M4 |
- |
|
Category Description |
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING |
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING |
Type |
Wallpack |
- |
|
|
Application |
Education,Hospitality,Offices & Banks |
- |
environmental conditions |
OUTDOOR |
- |
Mounting |
SURFACE |
- |
standard |
C-UL-USDLC Premium,DLC Standard |
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
Call nearest store for Item Price
|