Item Comparison: TWSLEDAL0SWW2MV0, TWSLEDP150KMV0LT

Item

TWSLEDAL0SWW2MV0 - 7/12/17W Led Tall Pack 3K/4K/5K W/PC 120-277V - Lithonia Lighting

TWSLEDAL0SWW2MV0
7/12/17W Led Tall Pack 3K/4K/5K W/PC 120-277V

$149.60 Each

$149.60 (1 Each)

QTY:
Each
Add
TWSLEDP150KMV0LT - *Delisted* 18W Led Tall PK 50K 2100LM - Lithonia Lighting

TWSLEDP150KMV0LT
*Delisted* 18W Led Tall PK 50K 2100LM

$137.23 Each

$137.23 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 43 15
Vendor Lithonia Lighting Lithonia Lighting
Catalog Number TWSLEDAL0SWW2MV0 TWSLEDP150KMV0LT
Manufacturer Number TWS LED ALO SWW2 MVOLT PE DDB TWS LED P1 50K MVOLT PE DDB M4
Category Enhanced Commodity Codes - Lighting Led Floodlights, Wallpacks, Bo - Led Wallpacks
Classification Led Floodlights, Wallpacks, Bollards & Landscape Lighting Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC 39111613 - Security lighting 39111613 - Security lighting
UPC/EAN/GTIN 00196183403322 00191723952063
Weight per package 6.6 (lbs/each) 3.2 (lbs/each)
Description TWSLEDAL0SWW2MV0 7/12/17W Led Tall Pack 3K/4K/5K W/PC 120-277V
The TWS Led Wall Pack Offers The Traditional Shape You’Ve Grown Accustomed to, Coupled With The Technology You Need. Featuring Three Adjustable Lumen Outputs (Alo), Three Switchable Color Temperatures (SWW) 3000/4000/5000K CCT and A Switchable Dusk-to-Dawn Photocell. TWS Led Wall Packs Allow For Customized Solutions to Meet The Unique Requirements Of Each Job Site With 18 Configurations In One Product!Designed to Blend In Effortlessly, TWS Led Wall Packs Eliminate Unsightly Marks and Stains Left By Replaci
TWSLEDP150KMV0LT *Delisted* 18W Led Tall PK 50K 2100LM
The Popular TWS Luminaire Is Now Available With Long-Lasting, Energy-Efficient Led Technology. Featuring A Classic Dayform, The TWS Led Offers A Traditional Appearance and Is Powered By Advanced Leds.The TWS Led Luminaire Is Powerful Yet Energy Efficient, Capable Of Replacing Up to A 70W HPS or 100W MH Wall Pack While Saving Up to 80% In Energy Costs. With Long-Life Leds, The TWS Led Eliminates Frequent Lamp and Ballast Replacements Associated With Traditional Technologies.
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $149.60 (Each) $137.23 (Each)
Carton/Reel $149.60 (1 Each) $137.23 (1 Each)
Standard Packaging/Reel $149.60 (1 Each) $137.23 (1 Each)
Lamp Included Yes Yes
Lamp Type LED - Static LED - Static
Material Aluminum Aluminum
Number of Lamps 1 1
Shape Rectangular Rectangular
Voltage Rating 120-277 120-277
Wattage 18 18
Color Bronze Bronze
color rendering index (cri) 80 70
color temperature 3000 ,4000 ,5000 5000
Finish Gloss Gloss
fixture material - aluminum
Lens Material Polycarbonate Polycarbonate
Style Traditional Traditional
Height 11 5.31
Length 6.89 10.88
Width 5.25 6.75
Description 7/12/17W LED TALL PACK 3K/4K/5K W/PC 120-277V *DELISTED* 18W LED TALL PK 50K 2100LM
extra long description LITH TWS LED ALO SWW2 MVOLT PE DDB LITH TWS LED P1 50K MVOLT PE DDB M4
Features Design Select Contractor Select
Long Description The TWS LED Wall Pack offers the traditional shape you’ve grown accustomed to, coupled with the technology you need. Featuring three adjustable lumen outputs (ALO), three switchable color temperatures (SWW) 3000/4000/5000K CCT and a switchable dusk-to-dawn photocell. TWS LED wall packs allow for customized solutions to meet the unique requirements of each job site with 18 configurations in one product!Designed to blend in effortlessly, TWS LED wall packs eliminate unsightly marks and stains left by replaci The popular TWS luminaire is now available with long-lasting, energy-efficient LED technology. Featuring a classic dayform, the TWS LED offers a traditional appearance and is powered by advanced LEDs.The TWS LED luminaire is powerful yet energy efficient, capable of replacing up to a 70W HPS or 100W MH wall pack while saving up to 80% in energy costs. With long-life LEDs, the TWS LED eliminates frequent lamp and ballast replacements associated with traditional technologies.
Product Type Wall Pack, Led, Adjustable Light Output, Wallpack
average life 100,000 100,000
dimensions 6.89x5.25x11 IN 5.125 x 6.88 x 10.88
dimmable Yes Yes
Hardware Yes Yes
lumens 1000 LM,1700 LM,2400 LM 2100
media Yes Yes
pallet quantity - 144
Power Source Hardwired Hardwired
Warranty 5 5
Brand Lithonia Lighting Lithonia Lighting
Manufacturers Part Number TWS LED ALO SWW2 MVOLT PE DDB M2 TWS LED P1 50K MVOLT PE DDB M4
Category Description LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type Wallpack Wallpack
Weight 6 3.19
Application Education,Hospitality,Offices & Banks Education,Hospitality,Offices & Banks
environmental conditions OUTDOOR OUTDOOR
Mounting SURFACE SURFACE
standard C-UL-USDLC Premium,DLC Standard C-UL-USDLC Premium,DLC Standard
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat