Item Comparison: TWRGF15W, TWRSGF15W

Item

TWRGF15W - Gfci TWR Self Test Duplex 15A 125V WH - Eaton Wiring Devices

TWRGF15W
Gfci TWR Self Test Duplex 15A 125V WH

$25.74 Each

$257.40 (10 Each)

QTY:
Each
Add
TWRSGF15W - Gfci TWR Self Test Duplex 15A 125V WH - Eaton

TWRSGF15W
Gfci TWR Self Test Duplex 15A 125V WH

$25.74 Each

$257.40 (10 Each)

QTY:
Each
Add
Nacogdoches 22 0
All Stores 16,896 2,723
Vendor Eaton Wiring Devices Eaton
Catalog Number TWRGF15W TWRSGF15W
Manufacturer Number TWRGF15W TWRSGF15W
Category Unassigned Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro
Classification Residential Gfci Devices Residential Gfci Devices
UNSPSC - 39121633 - Circuit interruptor
UPC/EAN/GTIN 032664013331 00032664742989
Weight per package 3.9 (lbs/each) 0.41 (lbs/each)
Description TWRGF15W Gfci TWR Self Test Duplex 15A 125V WH
TWRSGF15W Gfci TWR Self Test Duplex 15A 125V WH
Self Test Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, Back and Side Wired Connection, Screw Mount, White, Tamper Resistant, Weather Resistant, 0.4400 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $25.74 (Each) $25.74 (Each)
Carton/Reel $25.74 (1 Each) $25.74 (1 Each)
Standard Packaging/Reel $257.40 (10 Each) $257.40 (10 Each)
amperage rating - 15A
Current Rating - 15 A
Number of Wires - 3
Poles - Two-pole
Voltage Rating - 125 V
Color - White
Description GFCI TWR SELF TEST DUPLEX 15A 125V WH GFCI TWR SELF TEST DUPLEX 15A 125V WH
extra long description - EWD TWRSGF15W GFCI TWR Self Test Du
Features - Tested to the highest standards to provide dependable, state-of-the-art protection suitable for residential, commercial, and industrial settings, Eaton's Ground Fault Circuit Interrupter (GFCI) receptacles are designed to recognize a ground fault in your wiring and immediately break the flow of electricity, thus protecting you from electrical shock. Additionally, they prevent resetting if, once tripped, the ground fault renders the device no longer functional. When combined with Eaton’s Arc Fault Circuit I
Long Description - Self Test Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, Back and Side Wired Connection, Screw Mount, White, Tamper Resistant, Weather Resistant, 0.4400 lb
Product Type - Gfci TWR Self Test Duplex 15A 125V WH
Short Description - 15 A, 125 V, Self Test Duplex Receptacle, White
Special Features - If No Gfci Protection Is Present;The Receptacle Will Render Itself Inoperable and a Red Indicator Light Will Glow Notifying The User There Is No Power and The Device Must Be Replaced.
Connection Type - Back and Side Wired
dimensions - 2.0540 IN X 2.8530 IN X 3.1950 IN
media - Yes
Mounting Type - Screw Mount
package quantity - 1 CT;10 PK
Receptacle Type - Self Test Duplex
Resistance Properties - Tamper Resistant;Weather Resistant
Standards Met - UL Listed;cULus Listed to UL498 & UL943, File no. E60120;NOM 426
Brand Eaton Wiring Devices Eaton Wiring Devices
Manufacturers Part Number TWRGF15W TWRSGF15W
Category Description Residential GFCI devices Residential GFCI devices
Type - GFCI receptacle
Status - Inactive
Weight - 0.4400 lb
Application - Residential
environmental conditions - Tamper and weather resistant
nema rating - 5-15R
standard - cULus Listed
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat