Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Lithonia Lighting |
Lithonia Lighting |
Catalog Number |
TWR1LEDAL0SWW2UV |
TWR1LEDAL050KMV |
Manufacturer Number |
TWR1 LED ALO SWW2 UVOLT PE DDBTXD |
TWR1 LED ALO 50K MVOLT DDBTXD |
Category |
Enhanced Commodity Codes -
Lighting
|
Led Floodlights, Wallpacks, Bo -
Led Wallpacks
|
Classification |
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
|
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
|
UNSPSC |
39111613 - Security lighting
|
39111613 - Security lighting
|
UPC/EAN/GTIN |
00196183389947 |
00193047637718 |
Weight per package |
9.66 (lbs/each) |
9.66 (lbs/each) |
Description |
TWR1LEDAL0SWW2UV 16W-59W Led WLPK 3K/4K/5K 2300-8500LM 120-347V
The TWR1 Led Wall Pack Offers A Classic Appearance With A Traditional Shape and Is Loaded With Modern Features Including Three Adjustable Light Outputs (Alo), Three Switchable Color Temperatures (SWW) 30/40/50K CCT and A Switchable Dusk-to-Dawn Photocell. TWR1 Provides Ultimate Versatility With 18 Configurations In One Sku, Making On-The-Spot Reconfiguring Quick and Easy. TWR1 Is Powerful Yet Efficient, Delivering 2, 300 - 8, 500 Lumens and Capable Of Replacing Up to A 250W Hid While Saving Up to 86% In Ener
|
TWR1LEDAL050KMV 9-51W Led Trad WLPK 50K Adj Lumen Output
00193047637718|0193047|193047637718|19304763771|63771|TWR1 Led AL0 50K MV0LT DDBTXD|TWR1 Led Alo 50K Mvolt DDBTXD|TWR1LEDALO50KMVOLTDDBTXD|TWR1-Led-Alo-50K-Mvolt-DDBTXD|Wallpack|Acuity Brands TWR1 Led AL0 50K MV0LT DDBTXD|Acuity Brands TWR1 Led Alo 50K Mvolt DDBTXD|Acuity Brands TWR1LEDALO50KMVOLTDDBTXD|Acuity Brands TWR1-Led-Alo-50K-Mvolt-DDBTXD|Lithonia Lighting TWR1 Led AL0 50K MV0LT DDBTXD|Lithonia Lighting TWR1 Led Alo 50K Mvolt DDBTXD|Lithonia Lighting TWR1LEDALO50KMVOLTDDBTXD|Lithonia Lighting TWR1-
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$146.69 (Each) |
$157.99 (Each) |
Carton/Reel |
$146.69 (1 Each) |
$157.99 (1 Each) |
Standard Packaging/Reel |
$146.69 (1 Each) |
$157.99 (1 Each) |
|
Lamp Included |
Yes |
- |
Lamp Type |
LED - Static |
LED |
Material |
Aluminum |
- |
Number of Lamps |
1 |
1 |
Shape |
Rectangular |
- |
Voltage Rating |
120-347 |
120-277 Volts |
Wattage |
59 |
- |
|
Color |
Bronze |
Bronze |
color rendering index (cri) |
80 |
- |
color temperature |
3000 ,4000 ,5000 |
- |
Finish |
Textured |
- |
fixture material |
- |
aluminum |
Lens Material |
Glass |
- |
Style |
Traditional |
Traditional |
|
Height |
9.4 |
- |
Length |
7.2 |
- |
Size |
- |
7.5x12.94x9 |
Width |
13.2 |
- |
|
Description |
16W-59W LED WLPK 3K/4K/5K 2300-8500LM 120-347V |
9-51W LED TRAD WLPK 50K ADJ LUMEN OUTPUT |
extra long description |
LITH TWR1 LED ALO SWW2 UVOLT PE DDB |
LITH TWR1 LED ALO 50K MVOLT DDBTXD |
Features |
Contractor Select |
- |
Long Description |
The TWR1 LED wall pack offers a classic appearance with a traditional shape and is loaded with modern features including three adjustable light outputs (ALO), three switchable color temperatures (SWW) 30/40/50K CCT and a switchable dusk-to-dawn photocell. TWR1 provides ultimate versatility with 18 configurations in one SKU, making on-the-spot reconfiguring quick and easy. TWR1 is powerful yet efficient, delivering 2,300 - 8,500 lumens and capable of replacing up to a 250w HID while saving up to 86% in ener |
00193047637718|0193047|193047637718|19304763771|63771|TWR1 LED AL0 50K MV0LT DDBTXD|TWR1 LED ALO 50K MVOLT DDBTXD|TWR1LEDALO50KMVOLTDDBTXD|TWR1-LED-ALO-50K-MVOLT-DDBTXD|Wallpack|Acuity Brands TWR1 LED AL0 50K MV0LT DDBTXD|Acuity Brands TWR1 LED ALO 50K MVOLT DDBTXD|Acuity Brands TWR1LEDALO50KMVOLTDDBTXD|Acuity Brands TWR1-LED-ALO-50K-MVOLT-DDBTXD|Lithonia Lighting TWR1 LED AL0 50K MV0LT DDBTXD|Lithonia Lighting TWR1 LED ALO 50K MVOLT DDBTXD|Lithonia Lighting TWR1LEDALO50KMVOLTDDBTXD|Lithonia Lighting TWR1- |
Product Type |
Small Glass Refractor Wall Pack, Led, Ad |
Small Glass Refractor Wall Pack, Led, Adjustable Light Outpu |
Special Features |
- |
The TWR1 LED luminaire is powerful yet energy efficient, capable of replacing up to a 250W metal halide luminaire while saving up to 86% in energy costs. Offering an expected service life of more than 20 years, the TWR1 LED eliminates frequent lamp and ballast replacements associated with traditional technologies. The Adjustable Light Output (ALO) feature allows the installer to set the light output during installation, to a level perfectly suited for the job site. The TWR1 LED ALO luminaires can replace a |
|
average life |
100,000 |
- |
dimensions |
7.2x13.2x9.4 IN |
- |
dimmable |
Yes |
- |
Hardware |
Yes |
- |
lumens |
2300 LM,5300 LM,8500 LM |
- |
media |
Yes |
- |
pallet quantity |
- |
60 |
Power Source |
Hardwired |
- |
Warranty |
5 |
- |
|
Brand |
Lithonia Lighting |
Lithonia Lighting |
Manufacturers Part Number |
TWR1 LED ALO SWW2 UVOLT PE DDB |
TWR1 LED ALO 50K MVOLT DDBTXD |
|
Category Description |
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING |
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING |
Type |
Wallpack |
Wallpack |
|
Manufacturer Status |
- |
Inactive |
|
|
Application |
Education,Hospitality,Offices & Banks |
Education,Hospitality,Offices & Banks |
Enclosure |
- |
Aluminum |
environmental conditions |
OUTDOOR |
- |
Mounting |
SURFACE |
- |
standard |
C-UL-USDLC Premium,DLC Standard |
cUL,UL |