Nacogdoches |
16 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Arlington |
Catalog Number |
TWB60 |
EMT400 |
Manufacturer Number |
TWB-60 |
EMT400 |
Category |
Emt Insulating Bushings, Condu -
Emt Insulating Bushings
|
Emt Insulating Bushings, Condu -
Emt Insulating Bushings
|
Classification |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
|
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
|
UNSPSC |
39121312 - Electrical bushing
|
39121312 - Electrical bushing
|
UPC/EAN/GTIN |
00781747400604 |
00018997122551 |
Weight per package |
0.128 (lbs/each) |
0.07 (lbs/each) |
Description |
TWB60 4" Emt Insulating Bushing
Emt Insulating Bushing, 4 In Trade Size, Plastic, White, 3.765 In Length, 1.205 In Width, +90 °C Operating Temperature
|
EMT400 4" NM Terminator
Insulating Bushing, Press Fit, Holds Firmly In Place While Pulling Cables. Can Also Be Used For Rigid, Imc, and PVC Rigid Conduit. Trade Size 4".
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$15.31 (Each) |
$9.91 (Each) |
Carton/Reel |
$382.78 (25 Each) |
$9.91 (1 Each) |
Standard Packaging/Reel |
$382.78 (25 Each) |
$247.68 (25 Each) |
|
connection |
- |
Press-On |
Material |
Plastic |
Plastic |
|
Color |
White |
White |
Finish |
NO FINISH |
- |
|
Length |
3.765 in |
- |
Size |
4 |
L(4.812) x W(4.812) x H(1.240) |
Width |
1.205 in |
- |
|
Description |
4" EMT INSULATING BUSHING |
4" NM TERMINATOR |
extra long description |
BPT TWB-60 4" EMT INSULATING BUSHIN |
ARL EMT400 4" NM BUSHING |
Features |
EMT bushing insulates telephone, computer, video and other low voltage wiring from sharp edges of EMT. Complies with NEC Article 300-15(c). |
- |
Long Description |
EMT Insulating Bushing, 4 in Trade Size, Plastic, White, 3.765 in Length, 1.205 in Width, +90 °C Operating Temperature |
Insulating bushing, press fit, holds firmly in place while pulling cables. Can also be used for Rigid, IMC, and PVC rigid conduit. Trade Size 4". |
Product Type |
4" Emt Insulating Bushing |
4" NM Bushing |
Short Description |
EMT Insulating Bushing, 4 in, Plastic, White/Plain |
- |
Special Features |
Insulated Bushing |
Press Fit Holds Firmly in Place when Pulling Cable |
|
Color/Finish |
White;Plain |
- |
for use with |
EMT Conduit |
- |
Maximum Operating Temperature |
+90 °C |
- |
media |
Yes |
- |
package quantity |
25 PK;1 CT |
- |
Standards Met |
NEC 300-15(C);RoHS Compliant |
- |
|
|
Brand |
Bridgeport |
ARLINGTON |
Manufacturers Part Number |
TWB-60 |
EMT400 |
|
Category Description |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs |
Type |
BUSHING |
Insulating Bushing |
|
|
Application |
Telephone;Computer;Single or Multiple Voice Cables;Video or Data Cables |
For EMT And Rigid Conduits |
standard |
- |
UL and CSA |
Temperature Rating |
90?°C |