Nacogdoches |
0 |
16 |
All Stores |
|
|
|
Vendor |
Arlington |
Bridgeport |
Catalog Number |
EMT300 |
TWB58 |
Manufacturer Number |
EMT300 |
TWB-58 |
Category |
Emt Insulating Bushings, Condu -
Emt Insulating Bushings
|
Emt Insulating Bushings, Condu -
Emt Insulating Bushings
|
Classification |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
|
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
|
UNSPSC |
39121312 - Electrical bushing
|
39121312 - Electrical bushing
|
UPC/EAN/GTIN |
00018997122452 |
00781747400581 |
Weight per package |
0.05 (lbs/each) |
0.072 (lbs/each) |
Description |
EMT300 3" NM Terminator
Insulating Bushing, Press Fit, Holds Firmly In Place While Pulling Cables. Can Also Be Used For Rigid, Imc, and PVC Rigid Conduit. Trade Size 3".
|
TWB58 3" Emt Insulating Bushing
Emt Insulating Bushing, 3 In Trade Size, Plastic, White, 2.725 In Length, 1.21 In Width, +90 °C Operating Temperature
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$6.60 (Each) |
$10.19 (Each) |
Carton/Reel |
$164.94 (25 Each) |
$254.79 (25 Each) |
Standard Packaging/Reel |
$164.94 (25 Each) |
$254.79 (25 Each) |
|
connection |
Press-On |
- |
Material |
Plastic |
Plastic |
|
Color |
White |
White |
Finish |
- |
NO FINISH |
|
Length |
- |
2.725 in |
Size |
L(3.695) x W(3.695) x H(1.230) |
3 |
Width |
- |
1.21 in |
|
Description |
3" NM TERMINATOR |
3" EMT INSULATING BUSHING |
extra long description |
ARL EMT300 3" NM BUSHING |
BPT TWB-58 3" EMT INSULATING BUSHIN |
Features |
- |
Use where nonmetallic low voltage cabling is installed in EMT. Protects from sharp edges. May be used for single or multiple voice, video, or data cables. Place bushing over end of RMT and tap lightly onto tubing. |
Long Description |
Insulating bushing, press fit, holds firmly in place while pulling cables. Can also be used for Rigid, IMC, and PVC rigid conduit. Trade Size 3". |
EMT Insulating Bushing, 3 in Trade Size, Plastic, White, 2.725 in Length, 1.21 in Width, +90 °C Operating Temperature |
Product Type |
3" NM Bushing |
3" Emt Insulating Bushing |
Short Description |
- |
EMT Insulating Bushing, 3 in, Plastic, White/Plain |
Special Features |
Press Fit Holds Firmly in Place when Pulling Cable |
Insulated Bushing |
|
Color/Finish |
- |
White;Plain |
for use with |
- |
EMT Conduit |
Maximum Operating Temperature |
- |
+90 °C |
media |
- |
Yes |
package quantity |
- |
25 PK;1 CT |
Standards Met |
- |
NEC 300-15(C);RoHS Compliant |
|
|
Brand |
ARLINGTON |
Bridgeport |
Manufacturers Part Number |
EMT300 |
TWB-58 |
|
Category Description |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs |
Type |
Insulating Bushing |
BUSHING |
|
|
Application |
For EMT And Rigid Conduits |
Telephone;Computer;Single or Multiple Voice Cables;Video or Data Cables |
standard |
UL and CSA |
- |
Temperature Rating |
- |
90?°C |