Nacogdoches |
0 |
510 |
All Stores |
|
|
|
Vendor |
Arlington |
Bridgeport |
Catalog Number |
EMT75 |
TWB52 |
Manufacturer Number |
EMT75 |
TWB-52 |
Category |
Emt Insulating Bushings, Condu -
Emt Insulating Bushings
|
Emt Insulating Bushings, Condu -
Emt Insulating Bushings
|
Classification |
Diecast Emt Fittings
|
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
|
UNSPSC |
39121312 - Electrical bushing
|
39121312 - Electrical bushing
|
UPC/EAN/GTIN |
00018997122056 |
00781747400529 |
Weight per package |
0.004 (lbs/each) |
0.005 (lbs/each) |
Description |
EMT75 3/4" Emt Bushing
Emt Insulating Bushing, 3/4 In Trade Size, Plastic, White, 1.056 In Width, 0.004 LB/Ea
|
TWB52 3/4" Emt Insulating Bushing
Emt Insulating Bushing, 3/4 In Trade Size, Plastic, White, 0.743 In Length, 0.525 In Width, +90 °C Operating Temperature
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.21 (Each) |
$0.44 (Each) |
Carton/Reel |
$21.08 (100 Each) |
$21.76 (50 Each) |
Standard Packaging/Reel |
$210.80 (1000 Each) |
$217.55 (500 Each) |
|
connection |
Press-On |
- |
Material |
Plastic |
Plastic |
|
Color |
White |
White |
Finish |
- |
NO FINISH |
|
Length |
- |
0.743 in |
Size |
L(1.056) x W(1.056) x H(0.531) |
3/4 |
Width |
1.056 in |
0.525 in |
|
Description |
3/4" EMT BUSHING |
3/4" EMT INSULATING BUSHING |
extra long description |
ARL EMT75 3/4" NM BUSHING |
BPT TWB-52 3/4" EMT INSULATING BUSH |
Features |
- |
Use where nonmetallic low voltage cabling is installed in EMT. Protects from sharp edges. May be used for single or multiple voice, video, or data cables. Place bushing over end of RMT and tap lightly onto tubing. |
Long Description |
EMT Insulating Bushing, 3/4 in Trade Size, Plastic, White, 1.056 in Width, 0.004 lb/EA |
EMT Insulating Bushing, 3/4 in Trade Size, Plastic, White, 0.743 in Length, 0.525 in Width, +90 °C Operating Temperature |
Product Type |
Emt Insulating Bushing |
3/4" Emt Insulating Bushing |
Short Description |
EMT Insulating Bushing, 3/4 in, Plastic, White |
EMT Insulating Bushing, 3/4 in, Plastic, White/Plain |
Special Features |
Press Fit Holds Firmly in Place when Pulling Cable |
Insulated Bushing |
|
Color/Finish |
White |
White;Plain |
for use with |
EMT Conduit |
EMT Conduit |
Maximum Operating Temperature |
- |
+90 °C |
media |
- |
Yes |
package quantity |
100 PK;1 CT |
50 PK;1 CT |
Standards Met |
ECCN EAR99;UL E105706 Listed;CSA LR49636 Certified Meets 2 |
NEC 300-15(C);RoHS Compliant |
|
|
Brand |
ARLINGTON |
Bridgeport |
Manufacturers Part Number |
EMT75 |
TWB-52 |
|
Category Description |
DIECAST EMT FITTINGS |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs |
Type |
Insulating Bushing |
BUSHING |
|
|
|
Application |
For EMT Conduit |
Telephone;Computer;Single or Multiple Voice Cables;Video or Data Cables |
standard |
UL and CSA |
- |
Temperature Rating |
- |
90?°C |