Nacogdoches |
0 |
45 |
All Stores |
|
|
|
Vendor |
Panduit |
Catamount |
Catalog Number |
BSV18XLY |
TV18BSXV |
Manufacturer Number |
BSV18X-LY |
TV18-BS-XV |
Category |
Solderless Connectors -
Small Terminals & Connectors
|
Solderless Connectors -
Large Terminals & Connectors
|
Classification |
Terminals
|
Terminals
|
UNSPSC |
39121409 - Wire connectors
|
39121449 - Wire or cable compression splice
|
UPC/EAN/GTIN |
00074983685530 |
00728494144238 |
Weight per package |
0.155 (lbs/each) |
0.005 (lbs/each) |
Description |
BSV18XLY 22-18 Vinyl Ins Butt Splice Red
Panduit BSV18X-Ly Vinyl Insulated Butt Splice
|
TV18BSXV 22-16 Butt Splice
Butt Splice Connector, #22 Awg Conductor Size, #18 Awg Conductor Size, Insulated, Vinyl Insulation Material, Copper Conductor Material, Red Insulation Color, 75 °C Operating Temperature, 0.986 In Overall Length, Compression Terminal, 600 V Ac
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.87 (Each) |
$0.50 (Each) |
Carton/Reel |
$17.50 (20 Each) |
$37.64 (75 Each) |
Standard Packaging/Reel |
$437.40 (500 Each) |
$451.62 (900 Each) |
|
connection |
Expanded |
- |
insulation |
Vinyl |
- |
Material |
Copper |
Copper |
Terminal Type |
- |
Compression |
Voltage Rating |
600 |
600 |
|
Color |
Red |
Red |
Conductor Material |
- |
Copper |
Finish |
Tin-Plated |
- |
Insulation Color |
- |
Red |
Insulation Material |
- |
Vinyl |
|
Overall Length |
- |
0.986 in |
Size |
22 - 18 |
- |
|
Description |
22-18 VINYL INS BUTT SPLICE RED |
22-16 BUTT SPLICE |
extra long description |
PAN BSV18X-LY Pan-Term® BSV18X-LY B |
ABB TV18-BS-XV VINYL INSUL BUTT SPL |
Features |
- |
Vinyl Insulated Butt Splice, Length .986 Inches, Outer Diameter .157 Inches, Inner Diameter .067 Inches, Wire Range #22-#16 AWG, Color Red, Copper, Tin Plated |
Long Description |
Panduit BSV18X-LY Vinyl Insulated Butt Splice |
Butt Splice Connector, #22 AWG Conductor Size, #18 AWG Conductor Size, Insulated, Vinyl Insulation Material, Copper Conductor Material, Red Insulation Color, 75 °C Operating Temperature, 0.986 in Overall Length, Compression Terminal, 600 V ac |
Product Type |
Pan-Term® BSV18X-Ly Butt Splice, Red, Vinyl, 18-22 Awg, PK50 |
Vinyl Insul Butt SPLC 22-16 Red |
Short Description |
- |
#22 to #18 AWG Butt Splice Connector, Insulated, 0.986 in L, 600 VAC |
Special Features |
- |
Expanded Entry;Brazed Seams;Internal Barrel Serrations |
|
Insulated/Non-Insulated |
- |
Insulated |
Maximum Conductor Size |
- |
#18 AWG |
Maximum Operating Temperature |
- |
75 °C |
Maximum Voltage Rating |
- |
600 V ac |
media |
Yes |
- |
Minimum Conductor Size |
- |
#22 AWG |
package quantity |
- |
15 PK |
Standards Met |
- |
UL Listed E9809;CSA Certified |
|
|
Brand |
PANDUIT |
Catamount |
Manufacturers Part Number |
BSV18X-LY |
TV18-BS-XV |
sub brand |
- |
Sta-Kon |
|
Category Description |
TERMINALS |
TERMINALS |
Type |
Butt Splice |
Vinyl Insulated Butt Splice |
|
Mounting |
5/16 |
- |
standard |
BSV18X-LY |
UL E9809 |
Temperature Rating |
221 Degrees Fahrenheit (105 Degrees Celsius) |
75 C |