Item Comparison: TV18BSXV, 2RA18

Item

TV18BSXV - 22-16 Butt Splice - Catamount

TV18BSXV
22-16 Butt Splice

$0.5018 Each

$451.62 (900 Each)

QTY:
Each
Add
2RA18 - 22-18 'Nylon Ins Butt Splice - Sta-Kon

2RA18
22-18 'Nylon Ins Butt Splice

$1.5533 Each

$776.65 (500 Each)

QTY:
Each
Add
Nacogdoches 45 0
All Stores 915 6,500
Vendor Catamount Sta-Kon
Catalog Number TV18BSXV 2RA18
Manufacturer Number TV18-BS-XV 2RA18
Category Solderless Connectors - Large Terminals & Connectors Solderless Connectors - Small Terminals & Connectors
Classification Terminals Comp & Mech Lugs and Butt Splices
UNSPSC 39121449 - Wire or cable compression splice 39121449 - Wire or cable compression splice
UPC/EAN/GTIN 00728494144238 00786210800189
Weight per package 0.005 (lbs/each) 0.003 (lbs/each)
Description TV18BSXV 22-16 Butt Splice
Butt Splice Connector, #22 Awg Conductor Size, #18 Awg Conductor Size, Insulated, Vinyl Insulation Material, Copper Conductor Material, Red Insulation Color, 75 °C Operating Temperature, 0.986 In Overall Length, Compression Terminal, 600 V Ac
2RA18 22-18 'Nylon Ins Butt Splice
Nylon-Insulated Butt Splice, Length 1.19 Inches, Width .18 Inches, Maximum Insulation Diameter .115, Wire Range #22-#18 Awg, Color Red, Copper, Tin Plated
Minimum Order QTY 1 Unit 100 Units
Unit/Foot $0.50 (Each) $1.55 (Each)
Carton/Reel $37.64 (75 Each) $155.33 (100 Each)
Standard Packaging/Reel $451.62 (900 Each) $776.65 (500 Each)
Material Copper Copper
Terminal Type Compression -
Voltage Rating 600 600
Color Red Red
Conductor Material Copper -
Finish - Tin Plated
Insulation Color Red -
Insulation Material Vinyl -
Overall Length 0.986 in -
Description 22-16 BUTT SPLICE 22-18 'NYLON INS BUTT SPLICE
extra long description ABB TV18-BS-XV VINYL INSUL BUTT SPL ABB 2RA18 INS NYLON BUTT SPLICE 22-
Features Vinyl Insulated Butt Splice, Length .986 Inches, Outer Diameter .157 Inches, Inner Diameter .067 Inches, Wire Range #22-#16 AWG, Color Red, Copper, Tin Plated -
Long Description Butt Splice Connector, #22 AWG Conductor Size, #18 AWG Conductor Size, Insulated, Vinyl Insulation Material, Copper Conductor Material, Red Insulation Color, 75 °C Operating Temperature, 0.986 in Overall Length, Compression Terminal, 600 V ac Nylon-Insulated Butt Splice, Length 1.19 Inches, Width .18 Inches, Maximum Insulation Diameter .115, Wire Range #22-#18 AWG, Color Red, Copper, Tin Plated
Product Type Vinyl Insul Butt SPLC 22-16 Red Ins Nylon Butt Splice 22-18 Awg
Short Description #22 to #18 AWG Butt Splice Connector, Insulated, 0.986 in L, 600 VAC -
Special Features Expanded Entry;Brazed Seams;Internal Barrel Serrations Nylon insulated splices meet or exceed the requirements of MIL-T-7928. These splices are color-coded according to wire size
Insulated/Non-Insulated Insulated -
Maximum Conductor Size #18 AWG -
Maximum Operating Temperature 75 °C -
Maximum Voltage Rating 600 V ac -
Minimum Conductor Size #22 AWG -
package quantity 15 PK -
Standards Met UL Listed E9809;CSA Certified -
Made in USA yes -
Brand Catamount Sta-Kon
Manufacturers Part Number TV18-BS-XV 2RA18
sub brand Sta-Kon -
Category Description TERMINALS Comp & Mech Lugs and Butt Splices
Type Vinyl Insulated Butt Splice Nylon Insulated Butt Splice
minimum qty - 100
standard UL E9809 UL E9809
Temperature Rating 75 C 105 C
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat