Nacogdoches |
240 |
0 |
All Stores |
|
|
|
Vendor |
Catamount |
Selecta |
Catalog Number |
TV1010FXV |
ST4BG |
Manufacturer Number |
TV10-10F-XV |
ST-4-BG |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Solderless Connectors -
Small Terminals & Connectors
|
Classification |
Terminals
|
Terminals
|
UNSPSC |
39121432 - Electrical terminals
|
39121432 - Electrical terminals
|
UPC/EAN/GTIN |
00728494144214 |
00661191126049 |
Weight per package |
0.006 (lbs/each) |
0 |
Description |
TV1010FXV 12-10 Fork Terminal
Fork Terminal, #12 Awg Conductor Size, #10 Awg Conductor Size, Insulated, Vinyl Insulation Material, Copper Conductor Material, Yellow Insulation Color, 600 V Ac, 0.01 LB/Ea
|
ST4BG (75) 12-10AWG #10 Fork
Selecta; Spade Terminal; Butted Seam, Funnel Barrel; Connection: Solderless; Wire Size: 12 - 10 Awg; Color: Yellow; Dimension C: 0.280 In; Stud Size: 10; Insulation: Vinyl Insulated; Cma Range: 5180 - 13100; Insulation Diameter: 0.260 In; Barrel Inside Di
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.57 (Each) |
$31.31 (Each) |
Carton/Reel |
$42.41 (75 Each) |
$31.31 (1 Each) |
Standard Packaging/Reel |
$42.41 (75 Each) |
$31.31 (1 Each) |
|
connection |
- |
Solderless |
Material |
Copper |
- |
Terminal Type |
Fork Terminal |
- |
Voltage Rating |
600 |
- |
Wire Size |
12-10 AWG |
12 - 10 AWG |
|
Color |
Yellow |
Yellow Handle |
Conductor Material |
Copper |
- |
Insulation Color |
Yellow |
- |
Insulation Material |
Vinyl |
- |
|
Description |
12-10 FORK TERMINAL |
(75) 12-10AWG #10 FORK |
extra long description |
ABB TV10-10F-XV VNYL INS FRK TERM 1 |
- |
Features |
Insulated Vinyl Fork Terminal for Wire Range 12-10 Stud Size #10, Yellow, Canister |
- |
Long Description |
Fork Terminal, #12 AWG Conductor Size, #10 AWG Conductor Size, Insulated, Vinyl Insulation Material, Copper Conductor Material, Yellow Insulation Color, 600 V ac, 0.01 lb/EA |
SELECTA; Spade Terminal; Butted Seam, Funnel Barrel; Connection: Solderless; Wire Size: 12 - 10 AWG; Color: Yellow; Dimension C: 0.280 IN; Stud Size: 10; Insulation: Vinyl Insulated; Cma Range: 5180 - 13100; Insulation Diameter: 0.260 IN; Barrel Inside Di |
Product Type |
Fork Terminal |
Spade Terminal, Selecta, Butted Seam, Funnel BRL, Ru Listed, Conn |
Short Description |
Fork Terminal, Insulated, 600 VAC |
- |
Special Features |
Molded Funnel Entry Insulator;Brazed Seam;Internal Barrel Serrations |
Features: Also Available In Nylon Insulated And Non-Insulated Brazed Seam; Solderless Terminals Are Available In Both Poly Zip-Lock And Bulk Packaging; The Pieces Per Bag Column Refers To The Poly Zip-Lock Bag Packaging Has A 1000 PC Minimum Multiples ; Stud Size: 10; Insulation: Vinyl Insulated; Cma Range: 5180 - 13100; Insulation Diameter: 0.260 IN; Barrel Inside Diameter: 0.131 IN; Width: 0.310 IN; Length: 110 IN; Dimension C: 0.280 IN; Dimension E: 0.830 IN; Number Of Pieces: 75; Package Type: Poly Zip |
|
For Stud Size |
#10 AWG |
- |
Insulated/Non-Insulated |
Insulated |
- |
Maximum Conductor Size |
#10 AWG |
- |
Maximum Voltage Rating |
600 V ac |
- |
Minimum Conductor Size |
#12 AWG |
- |
package quantity |
15 PK |
- |
Standards Met |
UL Listed E9809;cULus Listed |
- |
|
|
Brand |
Catamount |
Selecta Products |
Manufacturers Part Number |
TV10-10F-XV |
ST-4-BG |
sub brand |
Sta-Kon |
- |
|
Category Description |
TERMINALS |
TERMINALS |
Type |
Vinyl Insulated Fork Terminal |
Butted Seam, Funnel Barrel |
|
Manufacturer Status |
- |
Inactive |
|
|
standard |
UL E9809 |
RU Listed |