Nacogdoches |
0 |
240 |
All Stores |
|
|
|
Vendor |
Panduit |
Catamount |
Catalog Number |
PV1010LFL |
TV1010FXV |
Manufacturer Number |
PV10-10LF-L |
TV10-10F-XV |
Category |
Solderless Connectors -
Small Terminals & Connectors
|
Solderless Connectors -
Large Terminals & Connectors
|
Classification |
Terminals
|
Terminals
|
UNSPSC |
39121409 - Wire connectors
|
39121432 - Electrical terminals
|
UPC/EAN/GTIN |
00074983808168 |
00728494144214 |
Weight per package |
0.245 (lbs/each) |
0.006 (lbs/each) |
Description |
PV1010LFL 12-10 Vnyl Ins LCKNG FRK Term Ylw # 10 Stud
The PV10-10LF-L Pan-Term® Terminal Is A Vinyl Insulated, Locking Fork Terminal. The Locking Tongue Design Locks In Place For A Secure Connection. Brazed Seam Protects Terminal Barrel From Splitting During The Crimp Process. Barrel Serrations Assure Good Wire Contact and Maximum Tensile Strength.
|
TV1010FXV 12-10 Fork Terminal
Fork Terminal, #12 Awg Conductor Size, #10 Awg Conductor Size, Insulated, Vinyl Insulation Material, Copper Conductor Material, Yellow Insulation Color, 600 V Ac, 0.01 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1.26 (Each) |
$0.57 (Each) |
Carton/Reel |
$63.11 (50 Each) |
$42.41 (75 Each) |
Standard Packaging/Reel |
$315.55 (250 Each) |
$42.41 (75 Each) |
|
connection |
Funnel |
- |
insulation |
Vinyl |
- |
Material |
Copper |
Copper |
Terminal Type |
- |
Fork Terminal |
Voltage Rating |
600 |
600 |
Wire Size |
#10 |
12-10 AWG |
|
Color |
Yellow |
Yellow |
Conductor Material |
- |
Copper |
Finish |
Tin-Plated |
- |
Insulation Color |
- |
Yellow |
Insulation Material |
- |
Vinyl |
|
|
Description |
12-10 VNYL INS LCKNG FRK TERM YLW # 10 STUD |
12-10 FORK TERMINAL |
extra long description |
PAN PV10-10LF-L Pan-Term® PV10-10LF |
ABB TV10-10F-XV VNYL INS FRK TERM 1 |
Features |
- |
Insulated Vinyl Fork Terminal for Wire Range 12-10 Stud Size #10, Yellow, Canister |
Long Description |
The PV10-10LF-L Pan-Term® Terminal is a vinyl insulated, locking fork terminal. The locking tongue design locks in place for a secure connection. Brazed seam protects terminal barrel from splitting during the crimp process. Barrel serrations assure good wire contact and maximum tensile strength. |
Fork Terminal, #12 AWG Conductor Size, #10 AWG Conductor Size, Insulated, Vinyl Insulation Material, Copper Conductor Material, Yellow Insulation Color, 600 V ac, 0.01 lb/EA |
Product Type |
Pan-Term® PV10-10LF-L Fork Terminal, Yellow, Vinyl, 10-12 Aw |
Fork Terminal |
Short Description |
- |
Fork Terminal, Insulated, 600 VAC |
Special Features |
- |
Molded Funnel Entry Insulator;Brazed Seam;Internal Barrel Serrations |
|
For Stud Size |
- |
#10 AWG |
Insulated/Non-Insulated |
- |
Insulated |
Maximum Conductor Size |
- |
#10 AWG |
Maximum Voltage Rating |
- |
600 V ac |
media |
Yes |
- |
Minimum Conductor Size |
- |
#12 AWG |
package quantity |
- |
15 PK |
Standards Met |
- |
UL Listed E9809;cULus Listed |
|
|
Brand |
PANDUIT |
Catamount |
Manufacturers Part Number |
PV10-10LF-L |
TV10-10F-XV |
sub brand |
- |
Sta-Kon |
|
Category Description |
TERMINALS |
TERMINALS |
Type |
Locking Fork Terminal |
Vinyl Insulated Fork Terminal |
|
|
Enclosure |
Fork shape |
- |
Mounting |
5/16 |
- |
standard |
UL Listed 587H E52164; CSA Certified LR31212 |
UL E9809 |
Temperature Rating |
221 Degrees Fahrenheit (105 Degrees Celsius) |