Item Comparison: TV1010FXV, PV1010FL

Item

TV1010FXV - 12-10 Fork Terminal - Catamount

TV1010FXV
12-10 Fork Terminal

$0.5655 Each

$42.41 (75 Each)

QTY:
Each
Add
PV1010FL - Fork Terminal - Panduit

PV1010FL
Fork Terminal

$1.1288 Each

$282.20 (250 Each)

QTY:
Each
Add
Nacogdoches 240 0
All Stores 4,860 150
Vendor Catamount Panduit
Catalog Number TV1010FXV PV1010FL
Manufacturer Number TV10-10F-XV PV10-10F-L
Category Solderless Connectors - Large Terminals & Connectors Solderless Connectors - Small Terminals & Connectors
Classification Terminals Terminals
UNSPSC 39121432 - Electrical terminals 39121409 - Wire connectors
UPC/EAN/GTIN 00728494144214 00074983804146
Weight per package 0.006 (lbs/each) 1 (lbs/each)
Description TV1010FXV 12-10 Fork Terminal
Fork Terminal, #12 Awg Conductor Size, #10 Awg Conductor Size, Insulated, Vinyl Insulation Material, Copper Conductor Material, Yellow Insulation Color, 600 V Ac, 0.01 LB/Ea
PV1010FL Fork Terminal
The PV10-10F-L Pan-Term® Terminal Is A Vinyl Insulated, Fork Terminal. Brazed Seam Protects Terminal Barrel From Splitting During The Crimp Process. Internal Barrel Serrations Assure Good Wire Contact and Maximum Tensile Strength. Extented Barrel Insulation Provides Protection and Strain Relief When Crimped.
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $0.57 (Each) $1.13 (Each)
Carton/Reel $42.41 (75 Each) $56.44 (50 Each)
Standard Packaging/Reel $42.41 (75 Each) $282.20 (250 Each)
connection - Funnel
insulation - Vinyl
Material Copper Copper
Terminal Type Fork Terminal -
Voltage Rating 600 600
Wire Size 12-10 AWG #10
Color Yellow Yellow
Conductor Material Copper -
Finish - Tin-Plated
Insulation Color Yellow -
Insulation Material Vinyl -
Size - #10
Description 12-10 FORK TERMINAL FORK TERMINAL
extra long description ABB TV10-10F-XV VNYL INS FRK TERM 1 PAN PV10-10F-L Pan-Term® PV10-10F-L
Features Insulated Vinyl Fork Terminal for Wire Range 12-10 Stud Size #10, Yellow, Canister -
Long Description Fork Terminal, #12 AWG Conductor Size, #10 AWG Conductor Size, Insulated, Vinyl Insulation Material, Copper Conductor Material, Yellow Insulation Color, 600 V ac, 0.01 lb/EA The PV10-10F-L Pan-Term® Terminal is a vinyl insulated, fork terminal. Brazed seam protects terminal barrel from splitting during the crimp process. Internal barrel serrations assure good wire contact and maximum tensile strength. Extented barrel insulation provides protection and strain relief when crimped.
Product Type Fork Terminal Pan-Term® PV10-10F-L Fork Terminal, Yellow, Vinyl, 10-14 Awg
Short Description Fork Terminal, Insulated, 600 VAC -
Special Features Molded Funnel Entry Insulator;Brazed Seam;Internal Barrel Serrations -
For Stud Size #10 AWG -
Insulated/Non-Insulated Insulated -
Maximum Conductor Size #10 AWG -
Maximum Voltage Rating 600 V ac -
media - Yes
Minimum Conductor Size #12 AWG -
package quantity 15 PK -
Standards Met UL Listed E9809;cULus Listed -
Made in USA yes -
Brand Catamount PANDUIT
Manufacturers Part Number TV10-10F-XV PV10-10F-L
sub brand Sta-Kon -
Category Description TERMINALS TERMINALS
Type Vinyl Insulated Fork Terminal Fork Terminal
Weight 0.01 lb/EA -
Enclosure - Fork shape
Mounting - 5/16
standard UL E9809 UL Listed 587H E52164; CSA Certified LR31212
Temperature Rating - 221 Degrees Fahrenheit (105 Degrees Celsius)
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat