Nacogdoches |
240 |
0 |
All Stores |
|
|
|
Vendor |
Catamount |
Sta-Kon |
Catalog Number |
TV1010FXV |
RC1010FL |
Manufacturer Number |
TV10-10F-XV |
RC10-10FL |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Solderless Connectors -
Small Terminals & Connectors
|
Classification |
Terminals
|
Terminals
|
UNSPSC |
39121432 - Electrical terminals
|
39121432 - Electrical terminals
|
UPC/EAN/GTIN |
00728494144214 |
00786210887531 |
Weight per package |
0.006 (lbs/each) |
0.006 (lbs/each) |
Description |
TV1010FXV 12-10 Fork Terminal
Fork Terminal, #12 Awg Conductor Size, #10 Awg Conductor Size, Insulated, Vinyl Insulation Material, Copper Conductor Material, Yellow Insulation Color, 600 V Ac, 0.01 LB/Ea
|
RC1010FL 12-10 Ins Nylon Spade Term
Nylon Insulated Locking Fork Terminal, Length 1.00 Inches, Width .37 Inches, Maximum Insulation .210, Bolt Hole #10, Wire Range #12-#10 Awg, Color Yellow, Copper, Tin Plated
|
|
Minimum Order QTY |
1 Unit |
50 Units |
Unit/Foot |
$0.57 (Each) |
$2.50 (Each) |
Carton/Reel |
$42.41 (75 Each) |
$124.94 (50 Each) |
Standard Packaging/Reel |
$42.41 (75 Each) |
$624.68 (250 Each) |
|
Material |
Copper |
Copper |
Terminal Type |
Fork Terminal |
- |
Voltage Rating |
600 V |
600 V |
Wire Size |
12-10 AWG |
12-10 AWG |
|
Color |
Yellow |
Yellow |
Conductor Material |
Copper |
- |
Insulation Color |
Yellow |
- |
Insulation Material |
Vinyl |
- |
|
Description |
12-10 FORK TERMINAL |
12-10 INS NYLON SPADE TERM |
extra long description |
ABB TV10-10F-XV VNYL INS FRK TERM 1 |
ABB RC10-10FL INSNYL LKG FORK TERM |
Features |
Insulated Vinyl Fork Terminal for Wire Range 12-10 Stud Size #10, Yellow, Canister |
- |
Long Description |
Fork Terminal, #12 AWG Conductor Size, #10 AWG Conductor Size, Insulated, Vinyl Insulation Material, Copper Conductor Material, Yellow Insulation Color, 600 V ac, 0.01 lb/EA |
Nylon Insulated Locking Fork Terminal, Length 1.00 Inches, Width .37 Inches, Maximum Insulation .210, Bolt Hole #10, Wire Range #12-#10 AWG, Color Yellow, Copper, Tin Plated |
Product Type |
Fork Terminal |
Insnyl LKG Fork Term 12-10 NO10 Yel |
Short Description |
Fork Terminal, Insulated, 600 VAC |
- |
Special Features |
Molded Funnel Entry Insulator. Brazed Seam. Internal Barrel Serrations |
Locking fork terminals have a specially designed tongue that lets them go on like a fork and stay on like a ring |
|
For Stud Size |
#10 AWG |
- |
Insulated/Non-Insulated |
Insulated |
- |
Maximum Conductor Size |
#10 AWG |
- |
Maximum Voltage Rating |
600 V ac |
- |
Minimum Conductor Size |
#12 AWG |
- |
package quantity |
15 PK |
- |
Standards Met |
UL Listed E9809;cULus Listed |
- |
|
|
Brand |
Catamount |
Sta-Kon |
Manufacturers Part Number |
TV10-10F-XV |
RC10-10FL |
sub brand |
Sta-Kon |
- |
|
Category Description |
TERMINALS |
TERMINALS |
Type |
Vinyl Insulated Fork Terminal |
Nylon Insulated Locking Fork Terminal |
|
|
|
standard |
UL E9809 |
UL E9809 |