Nacogdoches |
47 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
TUL06PC2 |
TAL06P2C2 |
Manufacturer Number |
TUL06P-C2 |
TAL06P2-C2 |
Category |
Enhanced Commodity Codes -
Wiring Devices
|
Lighting Dimmers & Dimming Sys -
Lighting Dimmers
|
Classification |
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
|
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
|
UNSPSC |
N/A
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00032664760785 |
00032664748998 |
Weight per package |
0.175 (lbs/each) |
0.26 (lbs/each) |
Description |
TUL06PC2 Univ. Toggle Dimmer W/ Preset W/V/La, Bo
Eaton Toggle Dimmer, Univ. Toggle Dimmer W/ Preset White/Ivory/Light Almond, Bo
|
TAL06P2C2 Dimmer, All-Load Toggle W/ Preset-W/V/La
All-Load Toggle Dimmer, 120 V, 600 W, 1.70 In Length, 1.36 In Width, 3.28 In Height, Light Almond;White;Ivory (Color Change Kit)
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$25.12 (Each) |
$20.12 (Each) |
Carton/Reel |
$25.12 (1 Each) |
$20.12 (1 Each) |
Standard Packaging/Reel |
$904.32 (36 Each) |
$120.72 (6 Each) |
|
Lamp Type |
- |
LED;CFL;INC/HAL;ELV;MLV;FLR |
Voltage Rating |
120 V |
120 V |
|
Color |
- |
Light Almond;White;Ivory (Color Change Kit) |
|
Height |
- |
3.28 in |
Length |
- |
1.70 in |
Width |
- |
1.36 in |
|
Description |
UNIV. TOGGLE DIMMER W/ PRESET W/V/LA, BO |
DIMMER, ALL-LOAD TOGGLE W/ PRESET-W/V/LA |
extra long description |
EWD TUL06P-C2 Univ. toggle dimmer w |
EWD TAL06P2-C2 Dimmer, All-Load Tog |
Features |
Bring the right ambiance to the room and save energy at the same time. Lighting controls reduce the amount of electricity used by your lights by controlling power loads at the switch, which saves electricity, reduces utility bills and extends the life of the bulb. Eaton's lighting control dimmers are compatible with most common lighting loads, including LED, CFL, MLV, ELV and Fluorescent. Available in multiple styles and colors, you can select the perfect dimmer for every room in your home or commercial bu |
Bring the right ambiance to the room and save energy at the same time. Lighting controls reduce the amount of electricity used by your lights by controlling power loads at the switch, which saves electricity, reduces utility bills and extends the life of the bulb. Eaton's lighting control dimmers are compatible with most common lighting loads, including LED, CFL, MLV, ELV and Fluorescent. Available in multiple styles and colors, you can select the perfect dimmer for every room in your home or commercial bu |
Long Description |
Eaton toggle dimmer, Univ. toggle dimmer w/ preset White/Ivory/Light Almond, Bo |
All-Load Toggle Dimmer,120 V, 600 W, 1.70 in Length, 1.36 in Width, 3.28 in Height, Light Almond;White;Ivory (Color Change Kit) |
Product Type |
Univ. Toggle Dimmer W/ Preset W/V/La, Bo |
Dimmer, All-Load Toggle W/ Preset-W/V/La |
Short Description |
- |
120 V, 600 W, Toggle Dimmer, Light Almond;White;Ivory (Color Change Kit) |
Special Features |
Slide dimmers |
Slide dimmers |
|
dimensions |
2.7830 IN X 2.1000 IN X 4.3600 IN |
2.7560 IN X 1.9690 IN X 4.3310 IN |
package quantity |
- |
1 CT;6 Pk |
Power Rating |
- |
600 W |
Switch Type |
- |
Toggle |
|
Brand |
Eaton |
Eaton |
Manufacturers Part Number |
TUL06P-C2 |
TAL06P2-C2 |
|
Category Description |
Residential dimmers, motion sensors, controls, & photo cells |
Residential dimmers, motion sensors, controls, & photo cells |
Type |
Toggle Dimmer |
Toggle Dimmer |
|
|
Application |
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other |
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other |
standard |
Contact Manufacturer |
cULus Listed,UL Listed,NOM |