Nacogdoches |
47 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
TUL06PC2 |
TAL06P1C2 |
Manufacturer Number |
TUL06P-C2 |
TAL06P1C2 |
Category |
Enhanced Commodity Codes -
Wiring Devices
|
Lighting Dimmers & Dimming Sys -
Lighting Dimmers
|
Classification |
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
|
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00032664760785 |
00032664744075 |
Weight per package |
0.175 (lbs/each) |
0 |
Description |
TUL06PC2 Univ. Toggle Dimmer W/ Preset W/V/La, Bo
Eaton Toggle Dimmer, Univ. Toggle Dimmer W/ Preset White/Ivory/Light Almond, Bo
|
TAL06P1C2 Dimmer - All Load
Toggle Dimmer, 120 V, 300 W, Led/CFL Lamp, 1.70 In Length, 1.36 In Width, 3.28 In Height, Light Almond;White;Ivory (Color Change Kit)
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$25.12 (Each) |
$22.56 (Each) |
Carton/Reel |
$25.12 (1 Each) |
$22.56 (1 Each) |
Standard Packaging/Reel |
$904.32 (36 Each) |
$135.36 (6 Each) |
|
Lamp Type |
- |
LED/CFL |
Voltage Rating |
120 V |
120 V |
|
Color |
- |
Light Almond;White;Ivory (Color Change Kit) |
|
Height |
- |
3.28 in |
Length |
- |
1.70 in |
Width |
- |
1.36 in |
|
Description |
UNIV. TOGGLE DIMMER W/ PRESET W/V/LA, BO |
DIMMER - ALL LOAD |
extra long description |
EWD TUL06P-C2 Univ. toggle dimmer w |
- |
Features |
Bring the right ambiance to the room and save energy at the same time. Lighting controls reduce the amount of electricity used by your lights by controlling power loads at the switch, which saves electricity, reduces utility bills and extends the life of the bulb. Eaton's lighting control dimmers are compatible with most common lighting loads, including LED, CFL, MLV, ELV and Fluorescent. Available in multiple styles and colors, you can select the perfect dimmer for every room in your home or commercial bu |
- |
Long Description |
Eaton toggle dimmer, Univ. toggle dimmer w/ preset White/Ivory/Light Almond, Bo |
Toggle Dimmer, 120 V, 300 W, LED/CFL Lamp, 1.70 in Length, 1.36 in Width, 3.28 in Height, Light Almond;White;Ivory (Color Change Kit) |
Product Type |
Univ. Toggle Dimmer W/ Preset W/V/La, Bo |
Toggle DMR Al Series SGL-Pole/3-Way Preset All-Load Rated |
Short Description |
- |
120 V, 300 W, Toggle Dimmer, Light Almond;White;Ivory (Color Change Kit) |
Special Features |
Slide dimmers |
AL Series, single-pole/3-way preset, All-Load rated |
|
dimensions |
2.7830 IN X 2.1000 IN X 4.3600 IN |
- |
package quantity |
- |
1 CT;6 Pk |
Power Rating |
- |
300 W |
Switch Type |
- |
Toggle |
|
Brand |
Eaton |
Eaton |
Manufacturers Part Number |
TUL06P-C2 |
TAL06P1-C2 |
sub brand |
- |
Eaton |
|
Category Description |
Residential dimmers, motion sensors, controls, & photo cells |
Residential dimmers, motion sensors, controls, & photo cells |
Type |
Toggle Dimmer |
Toggle Dimmer |
|
Application |
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other |
Color Change Kit |
standard |
Contact Manufacturer |