Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Intermatic |
Nsi |
Catalog Number |
GM40AV |
TU40 |
Manufacturer Number |
GM40AV |
TU40 |
Category |
Timer Controls -
Electromechanical Time Switche
|
Timer Controls -
Time Switch Accessories
|
Classification |
Time Clocks
|
Time Clocks
|
UNSPSC |
N/A
|
39121523 - Timer controls
|
UPC/EAN/GTIN |
00078275123755 |
00786261240002 |
Weight per package |
1.9 (lbs/each) |
1.76 (lbs/each) |
Description |
GM40AV 24-Hour Electromechanical, 40A, SPDT/DPDT, Auto-Vo
Starter, 1440 Min Time Setting Mode, 2 No/2 NC Contact Form, 15 Min Time Setting, 1440 Min Time Setting, 120 to 208/240/277 V Ac, 40 A, 2 Poles, Screw Box Lug Connection, -40 °F Operating Temperature, +131 °F Operating Temperature, 8.88 X 6.61 X 3 In Size, 0.02 LB
|
TU40 Unv Multi-Volt Electromech 24HR Time Switch
Time Switch, 120/208/240/277 V Ac, Plastic (Enclosure) Material, Screw Mount, 5-1/16 In Overall Length, 3-1/16 In Overall Width, 8-5/16 In Overall Height, 1.76 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$101.41 (Each) |
$115.58 (Each) |
Carton/Reel |
$101.41 (1 Each) |
$115.58 (1 Each) |
Standard Packaging/Reel |
$101.41 (1 Each) |
$115.58 (1 Each) |
|
amperage rating |
40 |
- |
connection |
Screw Box Lug |
- |
Current Rating |
40 A |
- |
Material |
- |
Plastic (Enclosure) |
Phase |
- |
Single Phase |
Poles |
2 |
2 |
Voltage Rating |
120 to 208/240/277 V ac |
120/208/240/277 V ac |
|
Overall Length |
- |
5-1/16 in |
Size |
8.88 x 6.61 x 3 in;22.56 x 16.79 x 7.62 cm |
L=5.625 - H=8.312 - W=4.500 |
|
Description |
24-HOUR ELECTROMECHANICAL, 40A, SPDT/DPDT, AUTO-VO |
UNV MULTI-VOLT ELECTROMECH 24HR TIME SWITCH |
extra long description |
INT-MAT GM40AV 40 A, Autovoltage Ge |
TORK TU40 24 Hour Timer 40A 120-277 |
Features |
The GM40AV Time Switch is a universal, electromechanical time switch designed for general purpose residential and commercial applications. The robust 40 A time switch automatically detects the input voltage without the use of a DIP switch or selector pins. The time switch automatically selects any voltage between 120-277 VAC. The mechanism is mounted in a compact UL Type 3R outdoor enclosure and can also be easily retrofitted into other Intermatic enclosure types. The time switch features a DPDT switching |
24 Hour Time Switch 40A Auto Voltage 120-277V DPDT Indoor/Outdoor Plastic Enclosure. |
Long Description |
Starter, 1440 min Time Setting Mode, 2 NO/2 NC Contact Form, 15 min Time Setting, 1440 min Time Setting, 120 to 208/240/277 V ac, 40 A, 2 Poles, Screw Box Lug Connection, -40 °F Operating Temperature, +131 °F Operating Temperature, 8.88 x 6.61 x 3 in Size, 0.02 lb |
Time Switch, 120/208/240/277 V ac, Plastic (Enclosure) Material, Screw Mount, 5-1/16 in Overall Length, 3-1/16 in Overall Width, 8-5/16 in Overall Height, 1.76 lb |
Product Type |
Starter |
24 Hour Timer 40A 120-277V DPDT Outdoor |
Short Description |
Timer Controls:Specialty Time Switches |
24 Hour Timer 40A 120-277V DPDT Outdoor |
Special Features |
Power and Status Led Indicators;96 Captive Trippers Enable 48 On/Off Operations Each Day;Automatically Adjusts Voltages Between 120 and 277 V ac;Manual 3-Way Off/Auto/On Override Switch;Easy-to-Set True Clockface;Mechanism Simply Snaps Into Many Enclosures;1 Year Warranty |
DPDT Multi Voltage 24 Hour Time Switch With 96 Captive Trippers |
|
accessory type |
- |
Time Switch |
action |
1 x DPDT |
DPDT |
Base |
- |
Screw |
Connection Type |
Screw Box Lug |
- |
Contact Configuration |
2 NO/2 NC |
- |
Contact Form |
2 NO/2 NC |
- |
Contact Rating |
40 AMP @ 120 - 277 VAC (Resistive NO), 30 AMP @ 120 VAC (Ballast NO), 20 AMP @ 277 VAC (Ballast NO), 15 AMP @ 120 VAC (Tungsten NO), 30 AMP @ 120 - 277 VAC (Resistive NC), 2 AMP @ 120 VAC (Tungsten NC), 10 AMP @ 277 VAC (Ballast NC) |
120-208-240-277 VAC |
for use with |
- |
Pump;Water heaters;Fans |
Maximum Operating Temperature |
+131 °F;+55 °C |
- |
Maximum Time Setting |
1440 min |
- |
Minimum Operating Temperature |
-40 °F;-40 °C |
- |
Minimum Time Setting |
15 min |
- |
motor power |
1 HP @ 120 VAC (16FLA and 90LRA-NO), 2 HP @ 208-277 VAC (12FLA and 52LRA-NO), 1 HP @ 120 VAC (12FLA and 30LRA-NC), 2 HP @ 240 VAC (10FLA and 30LRA-NC) |
- |
Mounting Type |
- |
Screw Mount |
Number of Pins |
- |
96 |
operating cycles |
50k |
- |
Overall Height |
- |
8-5/16 in |
Overall Width |
- |
3-1/16 in |
Standards Met |
cULus Listed #e10694;HVACR |
- |
Time Setting Mode |
1440 min |
- |
Timing Range |
15 to 1440 |
24 Hour |
|
|
Brand |
Intermatic Inc. |
Nsi Industries |
Manufacturers Part Number |
GM40AV |
9008 |
sub brand |
Grasslin |
- |
|
Category Description |
TIME CLOCKS |
TIME CLOCKS |
Type |
Electromechanical Auto-Voltage |
24 Hour Time Switch |
|
|
Application |
General Purpose;Lighting;HVACR;Pumps;Motors;Fans;Access Controls;Agricultural;Indoor/Outdoor |
NSI |
Enclosure |
NEMA 3R Plastic |
NEMA 3R Plastic Indoor-Outdoor |
environmental conditions |
0 - 95 RH Non-Condensing |
-31 to 116 F |
Frequency Rating |
- |
60 Hz |
Mounting |
WALL MOUNT |
Screw Mount |
nema rating |
- |
Nema 3R |
Operating Temperature |
-40 to +131 DEG F, -40 to +55 DEG C |
-31 to 116 F |
standard |
cULus Listed #E10694, HVACR |
cULus |