Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Legrand-Pass & Seymour |
Catalog Number |
TRSGFA15W |
1597TRAW |
Manufacturer Number |
TRSGFA15W |
1597TRAW |
Category |
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Classification |
Residential Gfci Devices
|
Residential Gfci Devices
|
UNSPSC |
39121601 - Circuit breakers
|
39121633 - Circuit interruptor
|
UPC/EAN/GTIN |
00032664748059 |
00785007047844 |
Weight per package |
0.41 (lbs/each) |
0.275 (lbs/each) |
Description |
TRSGFA15W Gfci Audible TR ST Duplex 15A 125V WH
Eaton Gfci Receptacle, Audible Alarm, Tamper Resistant, Self-Test, #14 - 10 Awg, 15A, Residential, Commercial, Flush, 125 V, Gfci, Back and Side Wire, White, Brass, Receptacle, Tamper Resistant, Polycarbonate, 5-15R, Two-Pole, Three-Wire, Grounding
|
1597TRAW Radiant SLF TST TR Alrm Gfci 15A 125V W
15A 125V Gfci Tamper Resistant Receptacle, White
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$27.06 (Each) |
$34.93 (Each) |
Carton/Reel |
$27.06 (1 Each) |
$34.93 (1 Each) |
Standard Packaging/Reel |
$270.60 (10 Each) |
$349.30 (10 Each) |
|
actuator |
- |
Control Circuit |
amperage rating |
15 |
15 |
connection |
- |
Back and side wire |
Current Rating |
- |
15 A |
interrupt rating |
- |
4 to 6 mA |
Material |
- |
Thermoplatic |
Poles |
- |
2 |
Voltage Rating |
125 |
125 |
|
|
Height |
- |
4.2 |
Length |
- |
1.03 |
Width |
- |
1.73 |
|
Description |
GFCI AUDIBLE TR ST DUPLEX 15A 125V WH |
RADIANT SLF TST TR ALRM GFCI 15A 125V W |
extra long description |
EWD TRSGFA15W GFCI Audible TR ST Du |
P&S 1597TRAW RADIANT SLF TST TR ALR |
Features |
Eaton's Ground Fault Circuit Interrupter (GFCI) receptacles are circuit interrupters designed to recognize a ground fault in your wiring and immediately break the flow of electricity, thus protecting you from electrical shock. Further, they prevent re-setting if, once tripped, the ground fault renders the device no longer functional. Eaton GFCIs are tested to the highest standards and provide dependable, state-of-the-art protection suitable for residential, commercial, and industrial settings, including ho |
The radiant(R) collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes.The self-test GFCI conducts an automatic test every three seconds, ensuring it's always ready to protect. If the device fails the test, the indicator light flashes to signal that the GFCI should be replaced. It also has our proven SafeLock(TM) Protection feature: if critical components are damaged and protection is lost, po |
Long Description |
Eaton GFCI receptacle,Audible alarm,Tamper resistant,Self-test,#14 - 10 AWG,15A,Residential,Commercial,Flush,125 V,GFCI,Back and side wire,White,Brass,Receptacle,Tamper resistant,Polycarbonate,5-15R,Two-pole, three-wire, grounding |
15A 125V GFCI Tamper Resistant Receptacle, White |
Product Type |
Gfci Audible TR ST Duplex 15A 125V WH |
Radiant SLF TST TR Alrm Gfci 15A 125V W |
Short Description |
- |
15 A, 125 V, Self-Test Duplex Receptacle, White, GFCI, TR, Alarm |
Special Features |
15a GFCI |
Pass & Seymour invented the GFCI receptacle, and at Legrand, we're constantly reinventing it to ensure the highest level of safety possible. From the most advanced self-testing device to audible alarms to nightlight combos, we're continuously resetting the bar on GFCI innovation and safety. |
|
actuator type |
- |
Control Circuit |
Compatible Wire Size |
- |
#14 to #10 AWG |
Connection Type |
- |
Back and Side Wired |
dimensions |
2.8150 IN X 2.0080 IN X 4.6260 IN |
- |
package quantity |
- |
1 ct |
Receptacle Type |
- |
Self Test Duplex |
Resistance Properties |
- |
Tamper Resistant |
Standards Met |
- |
cULus Listed;UL Listed;fsUL Listed;UL 94 v2;UL498;Federal Specifications |
trip range |
- |
4 to 6 mA |
Trip Time |
- |
0.025 sec |
Trip Type |
- |
.025 Second Nominal |
|
Brand |
Eaton |
Pass & Seymour/Legrand |
Manufacturers Part Number |
TRSGFA15W |
1597-TRAW |
sub brand |
Eaton Wiring Devices |
- |
|
Category Description |
Residential GFCI devices |
Residential GFCI devices |
Type |
GFCI receptacle |
Specification Grade Tamper-Resistant 15A Self-Test Duplex GFCI |
|
Application |
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other |
Commercial/Residential |
environmental conditions |
Tamper resistant |
95% Humidity, UL 94 V2 |
Frequency Rating |
- |
60 Hz |
nema rating |
- |
5-15R |
Operating Temperature |
- |
-35°C to +66°C |
standard |
UL Listed,cULus Listed,CSA Certified,NOM |
cULus, UL Listed, FSUL |