Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
TRSGF15W |
TRVGF15WC |
Manufacturer Number |
TRSGF15W |
TRVGF15W |
Category |
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Classification |
Residential Gfci Devices
|
Residential Gfci Devices
|
UNSPSC |
39121633 - Circuit interruptor
|
39121633 - Circuit interruptor
|
UPC/EAN/GTIN |
00032664739903 |
00032664665776 |
Weight per package |
0.41 (lbs/each) |
0.4 (lbs/each) |
Description |
TRSGF15W Gfci TR Self Test Duplex 15A 125V WH
Self-Test Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Back and Side Wired Connection, Screw Mount, 1.3 In Width, Nylon (Top Housing);PVC (Bottom Housing) Material, White, Tamper Resistant, 0.4 LB
|
TRVGF15WC 15A TR GFI WH
Gfci TR Deco Dup 15A 125V W/Mid WLPLT WH
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$24.37 (Each) |
$0.00 (Each) |
Carton/Reel |
$24.37 (1 Each) |
$0.00 (10 Each) |
Standard Packaging/Reel |
$243.70 (10 Each) |
$0.00 (1 Each) |
|
amperage rating |
- |
15 A |
connection |
- |
4714 Lm |
Current Rating |
15 A |
- |
Material |
Nylon (Top Housing);PVC (Bottom Housing) |
Nylon Top Housing, PVC Bottom Housing |
Number of Wires |
3 |
- |
Poles |
- |
2 Pole/ 3 Wire |
Voltage Rating |
125 V |
125 A |
|
|
|
Description |
GFCI TR SELF TEST DUPLEX 15A 125V WH |
15A TR GFI WH |
extra long description |
EWD TRSGF15W GFCI TR Self Test Dupl |
- |
Features |
GFCI receptacles are designed with the safety of the user in mind. In commercial and industrial areas like public bathrooms, breakrooms and food service areas, the NEC(R) requires GFCI receptacles. Arrow Hart Self-Test GFCI receptacles are UL Listed and fully compliant with all of the latest UL943 Class A GFCI and UL498 requirements. The Self-Test GFCIs conduct an automatic test periodically to ensure GFCI protection. The device will trip and will not reset if GFCI protection is not available. Additionally |
- |
Long Description |
Self-Test Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Back and Side Wired Connection, Screw Mount, 1.3 in Width, Nylon (Top Housing);PVC (Bottom Housing) Material, White, Tamper Resistant, 0.4 lb |
GFCI TR Deco Dup 15A 125V W/Mid Wlplt WH |
Product Type |
Gfci TR Self Test Duplex 15A 125V WH |
Gfci TR Deco Dup 15A 125V W/Mid WLPLT WH |
Short Description |
15 A, 125 V, Self-Test Duplex Receptacle, White, GFCI, TR, WR |
- |
Special Features |
Specification Grade and Wiring Type Back and Side Wire |
Specification Grade, Tamper Resistant, Wiring Type Back and Side Wire |
|
Compatible Wire Size |
#14 to #10 AWG |
- |
Connection Type |
Back and Side Wired |
- |
media |
Yes |
- |
Mounting Type |
Screw Mount |
- |
package quantity |
1 CT;10 PK |
- |
Receptacle Type |
Self Test Duplex |
- |
Resistance Properties |
Tamper Resistant |
- |
Standards Met |
UL Listed;NEC Requirement;cULus Listed to UL498 & UL943, File no. E60120;NOM 426 |
- |
|
Brand |
Eaton Wiring Devices |
Eaton |
Manufacturers Part Number |
TRSGF15W |
TRVGF15W |
sub brand |
- |
Arrow Hart |
|
Category Description |
Residential GFCI devices |
Residential GFCI devices |
Type |
- |
Duplex, GFCI, Straight Blade |
|
|
|
Application |
- |
Specific Grade |
Enclosure |
- |
Tamper Resistant NEC Requirements |
nema rating |
NEMA 5-15R |
- |
standard |
- |
UL mA |
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
Call nearest store for Item Price
|