Nacogdoches |
20 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
TRGF15LA |
TRVGF15LA |
Manufacturer Number |
TRGF15LA |
TRVGF15LA |
Category |
Enhanced Commodity Codes -
Wiring Devices
|
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Classification |
Residential Gfci Devices
|
Commercial Receptacles
|
UNSPSC |
N/A
|
39121633 - Circuit interruptor
|
UPC/EAN/GTIN |
00032664013027 |
00032664665714 |
Weight per package |
3.9 (lbs/each) |
0.4 (lbs/each) |
Description |
TRGF15LA Etn TR ST Gfci 15A 125V La
Eaton Tamper-Resistant, Self-Test Gfci, 15A, 125V, Light Almond, Slim Design
|
TRVGF15LA 15A TR La GFI Rec
Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, Screw Mount, 1.3 In Width, Nylon (Top Housing);PVC (Bottom Housing) Material, Light Almond, Tamper Resistant
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$24.37 (Each) |
$15.96 (Each) |
Carton/Reel |
$243.70 (10 Each) |
$15.96 (1 Each) |
Standard Packaging/Reel |
$1,462.20 (60 Each) |
$159.60 (10 Each) |
|
amperage rating |
- |
15 A |
connection |
- |
4714 Lm |
Current Rating |
- |
15 A |
Material |
- |
Nylon (Top Housing);PVC (Bottom Housing) |
Number of Wires |
- |
3 |
Poles |
- |
2 Pole/ 3 Wire |
Voltage Rating |
- |
125 V |
|
|
|
Description |
ETN TR ST GFCI 15A 125V LA |
15A TR LA GFI REC |
extra long description |
EWD TRGF15LA ETN TR ST GFCI 15A 125 |
- |
Features |
The Eaton slim GFCI receptacles are designed with quick installation, ease-of-use and safety in mind. The updated design offers one of the slimmest depths on the market that allows for quick installation, crisp design that is both visually appealing and intuitive, and compliance with the latest UL943 and UL498 Safety Standards. |
- |
Long Description |
Eaton tamper-resistant, self-test GFCI, 15A, 125V, Light Almond, Slim design |
Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, Screw Mount, 1.3 in Width, Nylon (Top Housing);PVC (Bottom Housing) Material, Light Almond, Tamper Resistant |
Product Type |
Etn TR ST Gfci 15A 125V La |
Gfci TR Deco Dup 15A 125V W/Mid WLPLT La |
Short Description |
- |
15 A, 125 V, Duplex Receptacle, Light Almond, TR, WR |
Special Features |
- |
Specification Grade and Wiring Type Back and Side Wire |
|
dimensions |
1.0300 IN X 1.6900 IN X 4.1900 IN |
- |
Mounting Type |
- |
Screw Mount |
package quantity |
- |
1 CT;10 PK |
Receptacle Type |
- |
Duplex |
Resistance Properties |
- |
Tamper Resistant |
Standards Met |
- |
UL Listed;NEC Requirement |
|
Brand |
Eaton |
Eaton Wiring Devices |
Manufacturers Part Number |
TRGF15LA |
TRVGF15LA |
sub brand |
- |
Arrow Hart |
|
Category Description |
Residential GFCI devices |
Commercial receptacles |
Type |
Slim GFCI receptacle |
Duplex, GFCI, Straight Blade |
|
Application |
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherResidential Bldgs & Facilities - Residential Bldgs/Facilities - AftermarketCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - Aftermarket |
Residential Home;Apartment Buildings;Extended Stay Hotels;Assisted Living Facilities;Retirement Communities |
Enclosure |
- |
Tamper Resistant NEC Requirements |
nema rating |
- |
NEMA 5-15 |
standard |
NOM,cULus Listed |
UL mA |