Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Legrand-Pass & Seymour |
Catalog Number |
TRGF15BK |
1597TRBK |
Manufacturer Number |
TRGF15BK |
1597TRBK |
Category |
Enhanced Commodity Codes -
Wiring Devices
|
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Classification |
Residential Gfci Devices
|
Residential Gfci Devices
|
UNSPSC |
N/A
|
39121633 - Circuit interruptor
|
UPC/EAN/GTIN |
00032664013003 |
00785007048636 |
Weight per package |
3.9 (lbs/each) |
0.275 (lbs/each) |
Description |
TRGF15BK Etn TR ST Gfci 15A 125V BK
Eaton Tamper-Resistant, Self-Test Gfci, 15A, 125V, Black, Slim Design
|
1597TRBK Radiant SLF TST TR Gfci 15A 125V BK
15A 125V Self-Test Tamper-Resistant Gfci Black
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$24.37 (Each) |
$18.08 (Each) |
Carton/Reel |
$243.70 (10 Each) |
$18.08 (1 Each) |
Standard Packaging/Reel |
$1,462.20 (60 Each) |
$180.80 (10 Each) |
|
actuator |
- |
Control Circuit |
amperage rating |
- |
15 |
connection |
- |
Back and side wire |
interrupt rating |
- |
4 to 6 mA |
Material |
- |
Thermoplatic |
Poles |
- |
2 |
Voltage Rating |
- |
125 |
|
Height |
- |
4.2 |
Length |
- |
1.03 |
Width |
- |
1.73 |
|
Description |
ETN TR ST GFCI 15A 125V BK |
RADIANT SLF TST TR GFCI 15A 125V BK |
extra long description |
EWD TRGF15BK ETN TR ST GFCI 15A 125 |
P&S 1597TRBK RADIANT SLF TST TR GFC |
Features |
The Eaton slim GFCI receptacles are designed with quick installation, ease-of-use and safety in mind. The updated design offers one of the slimmest depths on the market that allows for quick installation, crisp design that is both visually appealing and intuitive, and compliance with the latest UL943 and UL498 Safety Standards. |
- |
Long Description |
Eaton tamper-resistant, self-test GFCI, 15A, 125V, Black, Slim design |
15A 125V Self-Test Tamper-Resistant GFCI Black |
Product Type |
Etn TR ST Gfci 15A 125V BK |
Radiant SLF TST TR Gfci 15A 125V BK |
Special Features |
- |
Pass & Seymour invented the GFCI receptacle, and at Legrand, we're constantly reinventing it to ensure the highest level of safety possible. From the most advanced self-testing device to audible alarms to nightlight combos, we're continuously resetting the bar on GFCI innovation and safety. |
|
dimensions |
1.0300 IN X 1.6900 IN X 4.1900 IN |
- |
trip range |
- |
4 to 6 mA |
Trip Type |
- |
.025 Second Nominal |
|
Brand |
Eaton |
LEGRAND-PASS & SEYMOUR |
Manufacturers Part Number |
TRGF15BK |
1597-TRBK |
|
Category Description |
Residential GFCI devices |
Residential GFCI devices |
Type |
Slim GFCI receptacle |
Specification Grade Tamper-Resistant 15A Self-Test Duplex GFCI |
|
Application |
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherResidential Bldgs & Facilities - Residential Bldgs/Facilities - AftermarketCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - Aftermarket |
Commercial/Residential |
environmental conditions |
- |
95% Humidity, UL 94 V2 |
Frequency Rating |
- |
60 Hz |
Operating Temperature |
- |
-35°C to +66°C |
standard |
NOM,cULus Listed |
cULus, UL Listed, FSUL |