Item Comparison: TR7766WB0X, TR5362USBW

Item

TR7766WB0X - Usb 3.6A Duplex Recp 20A 125V WH - Eaton

TR7766WB0X
Usb 3.6A Duplex Recp 20A 125V WH

$49.83 Each

$498.30 (10 Each)

QTY:
Each
Add
TR5362USBW - Dup Rec 20A TR Spec W/3.1A Usb CHRG W - Legrand-Pass & Seymour

TR5362USBW
Dup Rec 20A TR Spec W/3.1A Usb CHRG W

$43.09 Each

$2,154.50 (50 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 1,543 239
Vendor Eaton Legrand-Pass & Seymour
Catalog Number TR7766WB0X TR5362USBW
Manufacturer Number TR7766W-BOX TR5362USBW
Category Enhanced Commodity Codes - Wiring Devices Gen Purpose Wiring Devices - Combination Devices
Classification Residential Receptacles Miscellaneous Residential Devices
UNSPSC N/A 39121406 - Electrical receptacles
UPC/EAN/GTIN 00032664767081 00785007031669
Weight per package 0.793 (lbs/each) 0.3392 (lbs/each)
Description TR7766WB0X Usb 3.6A Duplex Recp 20A 125V WH
Eaton Combination 3.6A Usb Charger With Duplex Receptacle, 20A, 125V, W - TR7766W-Box
TR5362USBW Dup Rec 20A TR Spec W/3.1A Usb CHRG W
Duplex Receptacle, 2 Poles, 20 A, 125 V, #14 to #10 Awg Wire Size, White, 3 Wires, Thermoplastic, 1.392 (D) X 1.693 (W) X 3.281 (H) In, Box Mount, -40 °C Operating Temperature, +60 °C Operating Temperature, 0.34 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $49.83 (Each) $43.09 (Each)
Carton/Reel $49.83 (1 Each) $43.09 (1 Each)
Standard Packaging/Reel $498.30 (10 Each) $2,154.50 (50 Each)
amperage rating - 20
connection - Side & Back Wired
Current Rating - 20 A
Material - Thermoplastic
Number of Wires - 3
Phase - 1
Poles - 2
Voltage Rating - 125
Wire Size - #14 to #10 AWG
Color - White
Depth - 1.392
Height - 3.281
Width - 1.693
Description USB 3.6A DUPLEX RECP 20A 125V WH DUP REC 20A TR SPEC W/3.1A USB CHRG W
extra long description EWD TR7766W-BOX USB 3.6A DUPLEX REC P&S TR5362USBW DUP REC 20A TR SPEC
Features Eaton's family of USB charging receptacles offer fast, convenient and efficient charging for all your electronic devices directly from a standard outlet without the need of bulky adapters or charging bricks. Whether you are in a residential or commercial setting, eliminate clutter and charge your smart phone, tablet or even larger devices such as laptops with Eaton's wide range of USB charging solutions. Designed for commercial markets with strength and durability in mind, this combination USB charger duplex receptacle features 3.1A overall USB charging capability and is compatible with USB 2.0 & 3.0 devices.
Long Description Eaton combination 3.6A USB charger with duplex receptacle, 20A, 125V, W - TR7766W-BOX Duplex Receptacle, 2 Poles, 20 A, 125 V, #14 to #10 AWG Wire Size, White, 3 Wires, ThermoPlastic, 1.392 (D) x 1.693 (W) x 3.281 (H) in, Box Mount, -40 °C Operating Temperature, +60 °C Operating Temperature, 0.34 lb
Product Type Usb 3.6A Duplex Recp 20A 125V WH Dup Rec 20A TR Spec W/3.1A Usb CHRG W
Short Description - Fed Spec Grade USB Charger w/ Tamper-Resistant 20A Duplex Receptacles, White
Special Features - Designed for Commercial Markets with Strength and Durability in Mind, This Combination USB Charger Duplex Receptacle Features 3.1 A Overall USB Charging Capability and is Compatible With USB 2.0 & 3.0 Devices.
Dielectric Strength - Withstands 2000V minimum
dimensions 1.4000 IN X 1.3000 IN X 4.1900 IN 1.392 (D) x 1.693 (W) x 3.281 (H) in
Maximum Operating Temperature - +60 °C
media Yes -
Minimum Operating Temperature - -40 °C
Mounting Type - Box Mount
package quantity - 1 CA
Standards Met - CSA Listed;cULus;FSUL;UL Listed;RoHS
Brand Eaton Pass & Seymour
Manufacturers Part Number TR7766W-BOX TR-5362USBW
Category Description Residential receptacles Miscellaneous residential devices
Type Combination USB charger with duplex receptacle Tamper-Resistant USB Duplex Receptacle
Weight - 0.34 lb
Application Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other Commercial
environmental conditions - UL94 V2
Mounting - BOX
nema rating - 5-20R
standard cULus Listed CSA Listed, cULus, FSUL, UL Listed, RoHS
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat