Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Eaton |
Catalog Number |
TR5362USBW |
TR7756WB0X |
Manufacturer Number |
TR5362USBW |
TR7756WB0X |
Category |
Gen Purpose Wiring Devices -
Combination Devices
|
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Classification |
Miscellaneous Residential Devices
|
Residential Receptacles
|
UNSPSC |
39121406 - Electrical receptacles
|
39121406 - Electrical receptacles
|
UPC/EAN/GTIN |
00785007031669 |
00032664741609 |
Weight per package |
0.3392 (lbs/each) |
0.37 (lbs/each) |
Description |
TR5362USBW Dup Rec 20A TR Spec W/3.1A Usb CHRG W
Duplex Receptacle, 2 Poles, 20 A, 125 V, #14 to #10 Awg Wire Size, White, 3 Wires, Thermoplastic, 1.392 (D) X 1.693 (W) X 3.281 (H) In, Box Mount, -40 °C Operating Temperature, +60 °C Operating Temperature, 0.34 LB
|
TR7756WB0X Usb 3.1A Duplex Recp 20A 125V WH
Duplex Receptacle, 20 A, 125 V Ac, 2 Poles, 3 Wires, #14 to #12 Awg Compatible Wire Size, 1.30 In Length, 1.47 In Width, 4.19 In Height, Thermoplastic, White, Tamper Resistant
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$43.09 (Each) |
$65.03 (Each) |
Carton/Reel |
$430.90 (10 Each) |
$65.03 (1 Each) |
Standard Packaging/Reel |
$2,154.50 (50 Each) |
$650.30 (10 Each) |
|
amperage rating |
20 |
- |
connection |
Side & Back Wired |
- |
Current Rating |
20 A |
20 A |
Material |
Thermoplastic |
Thermoplastic |
Number of Wires |
3 |
3 |
Phase |
1 |
- |
Poles |
2 |
- |
Voltage Rating |
125 |
125 V ac |
Wire Size |
#14 to #10 AWG |
- |
|
|
Depth |
1.392 |
- |
Height |
3.281 |
4.19 in |
Length |
- |
1.30 in |
Width |
1.693 |
1.47 in |
|
Description |
DUP REC 20A TR SPEC W/3.1A USB CHRG W |
USB 3.1A DUPLEX RECP 20A 125V WH |
extra long description |
P&S TR5362USBW DUP REC 20A TR SPEC |
EWD TR7756W-BOX USB 3.1A DUPLEX REC |
Features |
Designed for commercial markets with strength and durability in mind, this combination USB charger duplex receptacle features 3.1A overall USB charging capability and is compatible with USB 2.0 & 3.0 devices. |
The Arrow Hart 3.1A USB Duplex Receptacle provides quick and convenient access to charge virtually any electronic component including smart phones, tablets, e-readers, cameras and MP3 players. The Specification Grade device is built to withstand the tough demands of the commercial environment while also providing code compliance with 2011 NEC Article 406.12 that requires Tamper Resistant Receptacles in dwelling units. |
Long Description |
Duplex Receptacle, 2 Poles, 20 A, 125 V, #14 to #10 AWG Wire Size, White, 3 Wires, ThermoPlastic, 1.392 (D) x 1.693 (W) x 3.281 (H) in, Box Mount, -40 °C Operating Temperature, +60 °C Operating Temperature, 0.34 lb |
Duplex Receptacle, 20 A, 125 V ac, 2 Poles, 3 Wires, #14 to #12 AWG Compatible Wire Size, 1.30 in Length, 1.47 in Width, 4.19 in Height, ThermoPlastic, White, Tamper Resistant |
Product Type |
Dup Rec 20A TR Spec W/3.1A Usb CHRG W |
Usb 3.1A Duplex Recp 20A 125V WH |
Short Description |
Fed Spec Grade USB Charger w/ Tamper-Resistant 20A Duplex Receptacles, White |
20 A, 125 VAC, Duplex Receptacle, White |
Special Features |
Designed for Commercial Markets with Strength and Durability in Mind, This Combination USB Charger Duplex Receptacle Features 3.1 A Overall USB Charging Capability and is Compatible With USB 2.0 & 3.0 Devices. |
Dual Usb Charging Ports Charge Most Compatible Electronic Devices That Charge Via a 5v Power Adapter |
|
Compatible Wire Size |
- |
#14 to #12 AWG |
Dielectric Strength |
Withstands 2000V minimum |
- |
dimensions |
1.392 (D) x 1.693 (W) x 3.281 (H) in |
2.7500 IN X 2.0000 IN X 4.3600 IN |
Maximum Operating Temperature |
+60 °C |
- |
media |
- |
Yes |
Minimum Operating Temperature |
-40 °C |
- |
Mounting Type |
Box Mount |
- |
package quantity |
1 CA |
- |
Receptacle Type |
- |
Duplex |
Resistance Properties |
- |
Tamper Resistant |
Standards Met |
CSA Listed;cULus;FSUL;UL Listed;RoHS |
UL Listed;cULus Listed UL 498 and UL1310;NOM 426;2011 NEC(R) Article 406.12 |
|
|
Brand |
Pass & Seymour |
Eaton Wiring Devices |
Manufacturers Part Number |
TR-5362USBW |
TR7756W-BOX |
|
Category Description |
Miscellaneous residential devices |
Residential receptacles |
Type |
Tamper-Resistant USB Duplex Receptacle |
Combination USB charger with duplex receptacle |
|
|
|
Application |
Commercial |
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
environmental conditions |
UL94 V2 |
- |
Mounting |
BOX |
- |
nema rating |
5-20R |
Nema 5-20R |
standard |
CSA Listed, cULus, FSUL, UL Listed, RoHS |
NOM,cULus Listed |