Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Legrand-Pass & Seymour |
Catalog Number |
TR270BK |
3232TRBK |
Manufacturer Number |
TR270BK |
3232TRBK |
Category |
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Classification |
Residential Receptacles
|
Residential Receptacles
|
UNSPSC |
39121406 - Electrical receptacles
|
39121406 - Electrical receptacles
|
UPC/EAN/GTIN |
00032664667299 |
00785007240306 |
Weight per package |
0.13 (lbs/each) |
0.1329 (lbs/each) |
Description |
TR270BK Recp TR Duplex 15A 125V 2P3W STR BK
Eaton Residential Grade Duplex Receptacle, #14-10 Awg, 15A, Commercial, Residential, Flush, 125V, Side and Push, Black, Brass, Impact-Resistant Thermoplastic Face, PVC Body, 5-15R, Duplex, Screw, Thermoplastic, Core Pack
|
3232TRBK TR Dup Rec 15A/125V BK
Straight Blade Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #12 Awg Compatible Wire Size, Grounding Connection, Wall Mount, 1.320 In Length, 1.0 In Width, 3.31 In Height, Thermoplastic, Black, Tamper Resistant, Impact Resistant, 0.1300 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1.92 (Each) |
$1.80 (Each) |
Carton/Reel |
$19.20 (10 Each) |
$18.04 (10 Each) |
Standard Packaging/Reel |
$192.00 (100 Each) |
$360.90 (200 Each) |
|
Current Rating |
- |
15 A |
Material |
- |
Thermoplastic |
Number of Wires |
- |
3 |
Voltage Rating |
- |
125 V |
|
|
Height |
- |
3.31 in |
Length |
- |
1.320 in |
Width |
- |
1.0 in |
|
Description |
RECP TR DUPLEX 15A 125V 2P3W STR BK |
TR DUP REC 15A/125V BK |
extra long description |
EWD TR270BK Recp TR Duplex 15A 125V |
- |
Features |
Eaton’s straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products. |
Our Pass & Seymour TradeMaster(R) receptacles combine a traditional look with reliable, time-tested operation for any residential application. This receptacle is also outfitted with our patented automatic shutter system to prevent young children from inserting common objects, such as hairpins or keys. The shutters release when a plug is inserted. Required by the National Electrical Code(R) (NEC(R)). |
Long Description |
Eaton residential grade duplex receptacle, #14-10 AWG, 15A, Commercial, Residential, Flush, 125V, Side and push, Black, Brass, Impact-resistant thermoplastic face, PVC body, 5-15R, Duplex, Screw, Thermoplastic, Core pack |
Straight Blade Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #12 AWG Compatible Wire Size, Grounding Connection, Wall Mount, 1.320 in Length, 1.0 in Width, 3.31 in Height, ThermoPlastic, Black, Tamper Resistant, Impact Resistant, 0.1300 lb |
Product Type |
Recp TR Duplex 15A 125V 2P3W STR BK |
TR Dup Rec 15A/125V BK |
Short Description |
- |
15 A, 125 V, Straight Blade Duplex Receptacle, Black |
Special Features |
Standard grade |
Internal Shutter System;Side Wire;Low Profile Face |
|
Compatible Wire Size |
- |
#14 to #12 AWG |
Connection Type |
- |
Grounding |
dimensions |
1.2400 IN X 0.7900 IN X 4.0000 IN |
- |
media |
Yes |
- |
Mounting Type |
- |
Wall Mount |
package quantity |
- |
10 CT;200 PK |
Receptacle Type |
- |
Straight Blade Duplex |
Resistance Properties |
- |
Tamper Resistant;Impact Resistant |
Standards Met |
- |
UL 498;C22.2 No.42;cULus Listed;RoHS Compliant;CSA Standard;LEED |
|
Brand |
COOPER WIRING DEVICES |
Pass & Seymour/Legrand |
Manufacturers Part Number |
TR270BK |
3232-TRBK |
|
Category Description |
Residential receptacles |
Residential receptacles |
Type |
Residential Grade |
- |
|
|
Application |
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other |
Residential;Commercial |
nema rating |
- |
5-15R |
standard |
NOM,cULus Listed |